Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Broom and Mop Handles

117 results found that include 319 products

Filter Results By

Branch Availability
Item
Material
Length
Color
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Wood Handle

    Wood Handle
  • Multiple product options available

    Handle and Material Wood; Varies by Length and Color

60" Wood, Clip On Dust Mop Handle
  • TM

    Grainger Choice

  • TOUGH GUY
  • 60" Wood, Clip On Dust Mop Handle

    60" Wood, Clip On Dust Mop Handle
  • Item # 1TZG8
  • Mfr. Model # 1TZG8
  • Dust Mop Handle, Connection Type Clip On, Handle Length 60 In., Handle Material Wood, Handle Color Natural,...More

Silver Metal Broom Brace, Length 12-1/2"
  • TM

    Grainger Choice

  • Wood Broom Handle

    Wood Broom Handle
  • Multiple product options available

    Broom Handle and Material Wood; Varies by Length and Color

  • TM

    Grainger Choice

  • Wood Mop Handle

    Wood Mop Handle
  • Multiple product options available

    Multiple product options available

58" Aluminum, Quick Connect Mop Handle
  • RUBBERMAID
  • 58" Aluminum, Quick Connect Mop Handle

    58" Aluminum, Quick Connect Mop Handle
  • Item # 5MY13
  • Mfr. Model # FGQ75000YL00
  • Mop Handle, Connection Type Quick Connect, Handle Length 58 In., For Use With Mfr. No. FGQ55000, FGQ56000,...More

  • TM

    Grainger Choice

  • Bamboo Handle

    Bamboo Handle
  • Multiple product options available

    Multiple product options available

Black Metal Metal Handle, Length 60"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Black Metal Metal Handle, Length 60"

    Black Metal Metal Handle, Length 60"
  • Item # 15Y111
  • Mfr. Model # 15Y111
  • Metal Handle, Material Metal, Length 60 In., Dia. 15/16 In., Color Black, Broom Handle Tip Material Metal,...More

Silver, Yellow Aluminum Mop Handle, Length 60"
  • TM

    Grainger Choice

  • Fiberglass Mop Handle

    Fiberglass Mop Handle
  • Multiple product options available

    Multiple product options available

60" Fiberglass, Clip On Dust Mop Handle
  • TM

    Grainger Choice

  • TOUGH GUY
  • 60" Fiberglass, Clip On Dust Mop Handle

    60" Fiberglass, Clip On Dust Mop Handle
  • Item # 1TZG9
  • Mfr. Model # 1TZG9
  • Dust Mop Handle, Connection Type Clip On, Handle Length 60 In., Handle Material Fiberglass, Handle Color...More

  • Mini Handle

    Mini Handle
  • Multiple product options available

    Mini Handle, Length 6-1/2", Tip Length 2" and For Use With Broom, Squeegees, Paddles and Scrapers; Varies by Color

  • TM

    Grainger Choice

  • Fiberglass Color Coded Handle

    Fiberglass Color Coded Handle
  • Multiple product options available

    Color Coded Handle, Material Fiberglass and Length 60"; Varies by Color

Red, Black Steel Handle, Length 60"
  • LIBMAN
  • Red, Black Steel Handle, Length 60"

    Red, Black Steel Handle, Length 60"
  • Item # 8ZD24
  • Mfr. Model # 601
  • Handle, Material Steel, Length 60 In., Dia. 1 In., Color Red, Black, Broom Handle Tip Material Polypropylene,...More

Black Wood Broom Handle, Length 60"
  • RUBBERMAID
  • Black Wood Broom Handle, Length 60"

    Black Wood Broom Handle, Length 60"
  • Item # 8PE69
  • Mfr. Model # FG635700BLA
  • Broom Handle, Material Wood, Length 60 In., Dia. 1 In., Color Black, Broom Handle Tip Material Metal, Broom...More

Yellow Fiberglass Square Cut Handle, Length 56"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Yellow Fiberglass Square Cut Handle, Length 56"

    Yellow Fiberglass Square Cut Handle, Length 56"
  • Item # 1NFF6
  • Mfr. Model # 1NFF6
  • Square Cut Handle, Material Fiberglass, Length 56 In., Dia. 15/16 In., Color Yellow, Broom Handle Tip...More

White Polypropylene Adapter, Length 3-11/32"
  • TM

    Grainger Choice

  • Bamboo Mop Handle

    Bamboo Mop Handle
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • Fiberglass Broom Handle

    Fiberglass Broom Handle
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • Aluminum Mop Handle

    Aluminum Mop Handle
  • Multiple product options available

    Multiple product options available

60" Fiberglass, Sliding Collar Dust Mop Handle
  • RUBBERMAID
  • 60" Fiberglass, Sliding Collar Dust Mop Handle

    60" Fiberglass, Sliding Collar Dust Mop Handle
  • Item # 5N414
  • Mfr. Model # FGM146000000
  • Dust Mop Handle, Connection Type Sliding Collar, Handle Length 60 In., For Use With Mfr. No. BH 24518, BH...More

Natural Wood Broom Handle, Length 54"
Brown Wood Handle, Length 72"
  • CARRAND
  • Brown Wood Handle, Length 72"

    Brown Wood Handle, Length 72"
  • Item # 48WX16
  • Mfr. Model # 93502
  • Handle, Material Wood, Length 72 In., Dia. 1-1/8 In., Color Brown, Broom Handle Tip Material Polypropylene,...More

Results per page:  16 | 32 | 48

Broom and mop handles from Grainger are designed to enhance and extend the life of your cleaning supplies. Try an extra broom handle with a tapered tip to replace old push broom handles or give a squeegee more reach. When you need more cleaning coverage and flexibility than a standard dust mop can give, try adding a specially designed mop handle that can adjust from free-swivel action to a rigid position. Grainger helps make all your cleaning supplies more efficient with broom and mop handles especially designed to enhance your cleaning power.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More