Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Brass

29 Results Found that Include 29 Products

Results per page:  16 | 32 | 48
Brass Rod,0.0625 In Diax1 ft,PK15
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Brass Rod, 0.0625 In Diax1 ft, PK15 Brass Rod,0.0625 In Diax1 ft,PK15
  • Item # 5MWH7
  • Mfr. Model # 1626
  • Rod Stock, General Purpose, Brass, Alloy Type 260, Diameter 0.0625 In, Length 1 ft., Mill Finish, Temper Half...More

  • Category : Brass Rod Stock
Brass Rod,0.094 In Diax1 ft,PK16
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Brass Rod, 0.094 In Diax1 ft, PK16 Brass Rod,0.094 In Diax1 ft,PK16
  • Item # 5MWH8
  • Mfr. Model # 163
  • Rod Stock, General Purpose, Brass, Alloy Type 260, Diameter 0.094 In, Length 1 ft., Mill Finish, Temper Half...More

  • Category : Brass Rod Stock
Brass Rod,0.187 In Diax1 ft,PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Brass Rod, 0.187 In Diax1 ft, PK5 Brass Rod,0.187 In Diax1 ft,PK5
  • Item # 5MWJ1
  • Mfr. Model # 166
  • Rod Stock, General Purpose, Brass, Alloy Type 260, Diameter 0.187 In., Length 1 ft., Mill Finish, Temper Half...More

  • Category : Brass Rod Stock
Tube,Brass, x 1 ft.,PK4
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Tube, Brass, x 1 ft., PK4 Tube,Brass, x 1 ft.,PK4
  • Item # 16NH14
  • Mfr. Model # 122
  • Tube, General Purpose, Brass, Alloy Type 260, Length 1 ft., Mill Finish, Temper 1/2 to 3/4 Hard, Diameter...More

  • Category : Brass Rod Stock
Sht Metal Strip,Brass,260,6in W x 12in
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Sht Metal Strip, Brass, 260,6in W x 12in Sht Metal Strip,Brass,260,6in W x 12in
  • Item # 16TD96
  • Mfr. Model # 16407
  • Sheet Metal Strip, General Purpose, Brass, Alloy Type 260, Thickness .032, Width 6 In., Length 12 In., Mill...More

  • Category : Brass Blanks, Flats, Bars, Plates, and Sheet Stock
Brass Rod,0.020 In Dia x 1 ft,PK25
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Brass Rod, 0.020 In Dia x 1 ft, PK25 Brass Rod,0.020 In Dia x 1 ft,PK25
  • Item # 5MWH4
  • Mfr. Model # 1596
  • Rod Stock, General Purpose, Brass, Alloy Type 260, Diameter 0.020 In, Length 1 ft., Mill Finish, Temper Half...More

  • Category : Brass Rod Stock
Brass Rod,0.032 In Diax1 ft,PK25
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Brass Rod, 0.032 In Diax1 ft, PK25 Brass Rod,0.032 In Diax1 ft,PK25
  • Item # 5MWH5
  • Mfr. Model # 1602
  • Rod Stock, General Purpose, Brass, Alloy Type 260, Diameter 0.032 In, Length 1 ft., Mill Finish, Temper Half...More

  • Category : Brass Rod Stock
Sht Metal Strip,Brass,260,6in W x 12in
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Sht Metal Strip, Brass, 260,6in W x 12in Sht Metal Strip,Brass,260,6in W x 12in
  • Item # 16TA98
  • Mfr. Model # 16405
  • Sheet Metal Strip, General Purpose, Brass, Alloy Type 260, Thickness .025, Width 6 In., Length 12 In., Mill...More

  • Category : Brass Blanks, Flats, Bars, Plates, and Sheet Stock
Brass Strip,0.025 x3/4 In,1 ft,PK6
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Brass Strip, 0.025 x3/4 In, 1 ft, PK6 Brass Strip,0.025 x3/4 In,1 ft,PK6
  • Item # 5MWK3
  • Mfr. Model # 238
  • Sheet Metal Strip, General Purpose, Brass, Alloy Type 260, Thickness 0.025 In, Width 3/4 In, Length 1 ft.,...More

  • Category : Brass Blanks, Flats, Bars, Plates, and Sheet Stock
Brass Rod,0.047 In Diax1 ft.,PK20
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Brass Rod, 0.047 In Diax1 ft., PK20 Brass Rod,0.047 In Diax1 ft.,PK20
  • Item # 5MWH6
  • Mfr. Model # 1619
  • Rod Stock, General Purpose, Brass, Alloy Type 260, Diameter 0.047 In, Length 1 ft., Mill Finish, Temper Half...More

  • Category : Brass Rod Stock
Brass Strip,.064x1 In,1 ft,PK2
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Brass Strip, .064x1 In, 1 ft, PK2 Brass Strip,.064x1 In,1 ft,PK2
  • Item # 5MWL3
  • Mfr. Model # 248
  • Sheet Metal Strip, General Purpose, Brass, Alloy Type 260, Thickness 0.064 In, Width 1 In, Length 1 ft., Mill...More

  • Category : Brass Blanks, Flats, Bars, Plates, and Sheet Stock
Brass Strip,0.032 x1/4 In,1 ft,PK15
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Brass Strip, 0.032 x1/4 In, 1 ft, PK15 Brass Strip,0.032 x1/4 In,1 ft,PK15
  • Item # 5MWK5
  • Mfr. Model # 240
  • Sheet Metal Strip, General Purpose, Brass, Alloy Type 260, Thickness 0.032 In, Width 1/4 In, Length 1 ft.,...More

  • Category : Brass Blanks, Flats, Bars, Plates, and Sheet Stock
Square Tube,Brass,3/32 in. x 1 ft.,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Square Tube, Brass, 3/32 in. x 1 ft., PK10 Square Tube,Brass,3/32 in. x 1 ft.,PK10
  • Item # 16NH16
  • Mfr. Model # 150
  • Square Tube, General Purpose, Brass, Alloy Type 260, Diameter 3/32 In., Length 1 ft., Mill Finish, Temper 1/2...More

  • Category : Brass Rod Stock
Square Tube,Brass,1/4 in. x 1 ft.,PK6
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Square Tube, Brass, 1/4 in. x 1 ft., PK6 Square Tube,Brass,1/4 in. x 1 ft.,PK6
  • Item # 16NH21
  • Mfr. Model # 155
  • Square Tube, General Purpose, Brass, Alloy Type 260, Diameter 1/4 In., Length 1 ft., Mill Finish, Temper 1/2...More

  • Category : Brass Rod Stock
Brass Rod,0.125 In Diax1 ft,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Brass Rod, 0.125 In Diax1 ft, PK10 Brass Rod,0.125 In Diax1 ft,PK10
  • Item # 5MWH9
  • Mfr. Model # 164
  • Rod Stock, General Purpose, Brass, Alloy Type 260, Diameter 0.125 In, Length 1 ft., Mill Finish, Temper Half...More

  • Category : Brass Rod Stock
Brass Strip,0.064 x1/4 In,1 ft,PK8
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Brass Strip, 0.064 x1/4 In, 1 ft, PK8 Brass Strip,0.064 x1/4 In,1 ft,PK8
  • Item # 5MWL0
  • Mfr. Model # 245
  • Sheet Metal Strip, General Purpose, Brass, Alloy Type 260, Thickness 0.064 In, Width 1/4 In, Length 1 ft.,...More

  • Category : Brass Blanks, Flats, Bars, Plates, and Sheet Stock
Square Tube,Brass,1/8In x 1ft,PK12
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Square Tube, Brass, 1/8In x 1ft, PK12 Square Tube,Brass,1/8In x 1ft,PK12
  • Item # 16NH17
  • Mfr. Model # 151
  • Square Tube, General Purpose, Brass, Alloy Type 260, Diameter 1/8 In. x 1/8 In., Length 1 ft., Mill Finish,...More

  • Category : Brass Rod Stock
Brass Rod,0.114 In Diax1 ft,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Brass Rod, 0.114 In Diax1 ft, PK10 Brass Rod,0.114 In Diax1 ft,PK10
  • Item # 5MWJ2
  • Mfr. Model # 1671
  • Rod Stock, General Purpose, Brass, Alloy Type 260, Diameter 0.114 In, Length 1 ft., Mill Finish, Temper Half...More

  • Category : Brass Rod Stock
Tube,Brass,1/8 in. x 1 ft.,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Tube, Brass, 1/8 in. x 1 ft., PK10 Tube,Brass,1/8 in. x 1 ft.,PK10
  • Item # 16NH13
  • Mfr. Model # 121
  • Tube, General Purpose, Brass, Alloy Type 260, Diameter 1/8 In., Length 1 ft., Mill Finish, Temper 1/2 - 3/4...More

  • Category : Brass Rod Stock
Brass Strip,0.064 x3/4 In,1 ft,PK3
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Brass Strip, 0.064 x3/4 In, 1 ft, PK3 Brass Strip,0.064 x3/4 In,1 ft,PK3
  • Item # 5MWL2
  • Mfr. Model # 247
  • Sheet Metal Strip, General Purpose, Brass, Alloy Type 260, Thickness 0.064 In, Width 3/4 In, Length 1 ft.,...More

  • Category : Brass Blanks, Flats, Bars, Plates, and Sheet Stock
Square Tube,Brass,7/32 in. x 1 ft.,PK6
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Square Tube, Brass, 7/32 in. x 1 ft., PK6 Square Tube,Brass,7/32 in. x 1 ft.,PK6
  • Item # 16NH20
  • Mfr. Model # 154
  • Square Tube, General Purpose, Brass, Alloy Type 260, Diameter 7/32 In., Length 1 ft., Mill Finish, Temper 1/2...More

  • Category : Brass Rod Stock
Brass Strip,0.025 x1/4 In,1 ft,PK15
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Brass Strip, 0.025 x1/4 In, 1 ft, PK15 Brass Strip,0.025 x1/4 In,1 ft,PK15
  • Item # 5MWK0
  • Mfr. Model # 235
  • Sheet Metal Strip, General Purpose, Brass, Alloy Type 260, Thickness 0.025 In, Width 1/4 In, Length 1 ft.,...More

  • Category : Brass Blanks, Flats, Bars, Plates, and Sheet Stock
Brass Strip,0.064 x1/2 In,1 ft,PK4
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Brass Strip, 0.064 x1/2 In, 1 ft, PK4 Brass Strip,0.064 x1/2 In,1 ft,PK4
  • Item # 5MWL1
  • Mfr. Model # 246
  • Sheet Metal Strip, General Purpose, Brass, Alloy Type 260, Thickness 0.064 In, Width 1/2 In, Length 1 ft.,...More

  • Category : Brass Blanks, Flats, Bars, Plates, and Sheet Stock
Square Tube,Brass,5/32 in. x 1 ft.,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Square Tube, Brass, 5/32 in. x 1 ft., PK10 Square Tube,Brass,5/32 in. x 1 ft.,PK10
  • Item # 16NH18
  • Mfr. Model # 152
  • Square Tube, General Purpose, Brass, Alloy Type 260, Diameter 5/32 In., Length 1 ft., Mill Finish, Temper 1/2...More

  • Category : Brass Rod Stock
Tube,Brass,3/16 in x 3/8 in x 1 ft.,PK4
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Tube, Brass, 3/16 in x 3/8 in x 1 ft., PK4 Tube,Brass,3/16 in x 3/8 in x 1 ft.,PK4
  • Item # 16NH29
  • Mfr. Model # 268
  • Tube, General Purpose, Brass, Alloy Type 260, Diameter 3/16 In. x 3/8 In., Length 1 ft., Mill Finish, Temper...More

  • Category : Brass Rod Stock
Tube,Brass,5/32 in x 5/16 in x 1 ft.,PK4
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Tube, Brass, 5/32 in x 5/16 in x 1 ft., PK4 Tube,Brass,5/32 in x 5/16 in x 1 ft.,PK4
  • Item # 16NH28
  • Mfr. Model # 266
  • Tube, General Purpose, Brass, Alloy Type 260, Diameter 5/32 In. x 5/16 In., Length 1 ft., Mill Finish, Temper...More

  • Category : Brass Rod Stock
Brass Strip,0.016 x1/4 In,1 ft,PK20
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Brass Strip, 0.016 x1/4 In, 1 ft, PK20 Brass Strip,0.016 x1/4 In,1 ft,PK20
  • Item # 5MWJ5
  • Mfr. Model # 230
  • Sheet Metal Strip, General Purpose, Brass, Alloy Type 260, Thickness 0.016 In, Width 1/4 In, Length 1 ft.,...More

  • Category : Brass Blanks, Flats, Bars, Plates, and Sheet Stock
Brass Rod,0.072 In Diax1 ft,PK15
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Brass Rod, 0.072 In Diax1 ft, PK15 Brass Rod,0.072 In Diax1 ft,PK15
  • Item # 5MWJ4
  • Mfr. Model # 1695
  • Rod Stock, General Purpose, Brass, Alloy Type 260, Diameter 0.072 In, Length 1 ft., Mill Finish, Temper Half...More

  • Category : Brass Rod Stock
Tube,Brass,3/32 in x 3/16 in x 1 ft.,PK4
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Tube, Brass, 3/32 in x 3/16 in x 1 ft., PK4 Tube,Brass,3/32 in x 3/16 in x 1 ft.,PK4
  • Item # 16NH26
  • Mfr. Model # 262
  • Tube, General Purpose, Brass, Alloy Type 260, Diameter 3/32 In. x 3/16 In., Length 1 ft., Mill Finish, Temper...More

  • Category : Brass Rod Stock
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More