Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Brass Air Brake Connectors and Accessories

315 results found that include 315 products

Results per page:  16 | 32 | 48
Sleeve,1/4 In
  • PARKER
  • Sleeve, 1/4 In Sleeve,1/4 In
  • Item # 11G352
  • Mfr. Model # 60NTA-4
  • Sleeve, Type Compression, Tube Size 1/4 In., Tube Outside Dia. 1/4 In., Tube Connection, Material of...More

Union,1/4 In
  • PARKER
  • Union, 1/4 In Union,1/4 In
  • Item # 11G333
  • Mfr. Model # 62NTA-4
  • Union, Type Compression, Tube Size 1/4 In., Tube Outside Dia. 1/4 In., Thread Size 7/16-24 In., Tube x Tube...More

45Deg Male Elbow,3/8 x 1/8 In
  • PARKER
  • 45Deg Male Elbow, 3/8 x 1/8 In 45Deg Male Elbow,3/8 x 1/8 In
  • Item # 11G323
  • Mfr. Model # VS279NTA-6-2
  • 45 Degrees Male Elbow, Type Compression, Pipe Size 1/8 In., Tube Size 3/8 In., Tube Outside Dia. 3/8 In.,...More

90 Male Elbow, 1/8 In.,PK10
  • PARKER
  • 90 Male Elbow, 1/8 In., PK10 90 Male Elbow, 1/8 In.,PK10
  • Item # 16W561
  • Mfr. Model # 369PTC-4-2
  • 90 Degrees Male Elbow, Type DOT Fitting, Tube Size 1/4 In., Tube Outside Dia. 1/4 In., Thread Size 1/8 In.,...More

90Deg Male Elbow,1/2 x 1/2 In
  • PARKER
  • 90Deg Male Elbow, 1/2 x 1/2 In 90Deg Male Elbow,1/2 x 1/2 In
  • Item # 11G296
  • Mfr. Model # VS269NTA-8-8
  • 90 Degrees Male Elbow, Type Compression, Pipe Size 1/2 In., Tube Size 1/2 In., Tube Outside Dia. 1/2 In.,...More

90 Male Elbow, 3/8 In.,PK10
  • PARKER
  • 90 Male Elbow, 3/8 In., PK10 90 Male Elbow, 3/8 In.,PK10
  • Item # 16W565
  • Mfr. Model # 369PTC-6-6
  • 90 Degrees Male Elbow, Type DOT Fitting, Tube Size 3/8 In., Tube Outside Dia. 3/8 In., Thread Size 3/8 In.,...More

90 Male Elbow, 1/4 In.,PK10
  • PARKER
  • 90 Male Elbow, 1/4 In., PK10 90 Male Elbow, 1/4 In.,PK10
  • Item # 16W562
  • Mfr. Model # 369PTC-4-4
  • 90 Degrees Male Elbow, Type DOT Fitting, Tube Size 1/4 In., Tube Outside Dia. 1/4 In., Thread Size 1/4 In.,...More

Through Type Insert,3/4 In
  • PARKER
  • Through Type Insert, 3/4 In Through Type Insert,3/4 In
  • Item # 11K650
  • Mfr. Model # 63NTA-12
  • Through Type Insert, Tube Size 3/4 In., Tube Connection, Material of Construction Stainless Steel, Pressure...More

Union,1/2 In
  • PARKER
  • Union, 1/2 In Union,1/2 In
  • Item # 11K691
  • Mfr. Model # 62PMT-8
  • Union, Type Push to Connect, Tube Size 1/2 In., Tube Outside Dia. 1/2 In., Tube x Tube Connection, Material...More

Union,1/2 In
  • PARKER
  • Union, 1/2 In Union,1/2 In
  • Item # 11G335
  • Mfr. Model # 62NTA-8
  • Union, Type Compression, Tube Size 1/2 In., Tube Outside Dia. 1/2 In., Thread Size 11/16-20 In., Tube x Tube...More

Male Connector,3/8 x 3/8 In
  • PARKER
  • Male Connector, 3/8 x 3/8 In Male Connector,3/8 x 3/8 In
  • Item # 11K657
  • Mfr. Model # 68PMT-6-6
  • Male Connector, Type Push to Connect, Pipe Size 3/8 In., Tube Size 3/8 In., Tube Outside Dia. 3/8 In., Thread...More

Through Type Insert,3/8 In
  • PARKER
  • Through Type Insert, 3/8 In Through Type Insert,3/8 In
  • Item # 11K647
  • Mfr. Model # 63NTA-6
  • Through Type Insert, Tube Size 3/8 In., Tube Connection, Material of Construction Stainless Steel, Pressure...More

90Deg Swivel Male Elbow,1/4 In
  • PARKER
  • 90Deg Swivel Male Elbow, 1/4 In 90Deg Swivel Male Elbow,1/4 In
  • Item # 11K675
  • Mfr. Model # 169PMT-4-4
  • 90 Degrees Swivel Male Elbow, Type Push to Connect, Pipe Size 1/4 In., Tube Size 1/4 In., Tube Outside Dia....More

90 Male Elbow, 1/4 In.,PK10
  • PARKER
  • 90 Male Elbow, 1/4 In., PK10 90 Male Elbow, 1/4 In.,PK10
  • Item # 16W564
  • Mfr. Model # 369PTC-6-4
  • 90 Degrees Male Elbow, Type DOT Fitting, Tube Size 3/8 In., Tube Outside Dia. 3/8 In., Thread Size 1/4 In.,...More

Male Connector,3/8 x 1/4 In
  • PARKER
  • Male Connector, 3/8 x 1/4 In Male Connector,3/8 x 1/4 In
  • Item # 11G265
  • Mfr. Model # VS68NTA-6-4
  • Male Connector, Type Compression, Pipe Size 1/4 In., Tube Size 3/8 In., Tube Outside Dia. 3/8 In., Thread...More

Through Type Insert,1/4 In
  • PARKER
  • Through Type Insert, 1/4 In Through Type Insert,1/4 In
  • Item # 11K646
  • Mfr. Model # 63NTA-4
  • Through Type Insert, Tube Size 1/4 In., Tube Connection, Material of Construction Stainless Steel, Pressure...More

Male Connector,1/2 x 1/2 In
  • PARKER
  • Male Connector, 1/2 x 1/2 In Male Connector,1/2 x 1/2 In
  • Item # 11G270
  • Mfr. Model # VS68NTA-8-8
  • Male Connector, Type Compression, Pipe Size 1/2 In., Tube Size 1/2 In., Tube Outside Dia. 1/2 In., Thread...More

Union,1/4 In
  • PARKER
  • Union, 1/4 In Union,1/4 In
  • Item # 11K686
  • Mfr. Model # 62PMT-4
  • Union, Type Push to Connect, Tube Size 1/4 In., Tube Outside Dia. 1/4 In., Tube x Tube Connection, Material...More

Male Connector,5/8 x 1/2 In
  • PARKER
  • Male Connector, 5/8 x 1/2 In Male Connector,5/8 x 1/2 In
  • Item # 11K663
  • Mfr. Model # 68PMT-10-8
  • Male Connector, Type Push to Connect, Pipe Size 1/2 In., Tube Size 5/8 In., Tube Outside Dia. 5/8 In., Thread...More

Bulkhead Union,1/2 In
  • PARKER
  • Bulkhead Union, 1/2 In Bulkhead Union,1/2 In
  • Item # 11K705
  • Mfr. Model # 62PMTBH-8
  • Bulkhead Union, Type Push to Connect, Tube Size 1/2 In., Tube Outside Dia. 1/2 In., Tube x Tube Connection,...More

Union Tee, 3/8 x 3/8 x 5/32 In.,PK10
  • PARKER
  • Union Tee, 3/8 x 3/8 x 5/32 In., PK10 Union Tee, 3/8 x 3/8 x 5/32 In.,PK10
  • Item # 16W615
  • Mfr. Model # 364PTC-6-6-5/32
  • Union Tee, Type DOT Fitting, Tube Size 3/8 x 3/8 x 5/32 In., Tube Outside Dia. 3/8 x 3/8 x 5/32 In., Material...More

Union Elbow, 1/4 In.,PK10
  • PARKER
  • Union Elbow, 1/4 In., PK10 Union Elbow, 1/4 In.,PK10
  • Item # 16W609
  • Mfr. Model # 365PTC-4
  • Union Elbow, Type DOT Fitting, Tube Size 1/4 In., Tube Outside Dia. 1/4 In., Material of Construction Nylon...More

Female Connector,1/4 x 1/4 In
  • PARKER
  • Female Connector, 1/4 x 1/4 In Female Connector,1/4 x 1/4 In
  • Item # 11G277
  • Mfr. Model # 66NTA-4-4
  • Female Connector, Type Compression, Pipe Size 1/4 In., Tube Size 1/4 In., Tube Outside Dia. 1/4 In., Thread...More

90Deg Male Elbow,5/8 x 1/2 In
  • PARKER
  • 90Deg Male Elbow, 5/8 x 1/2 In 90Deg Male Elbow,5/8 x 1/2 In
  • Item # 11G298
  • Mfr. Model # VS269NTA-10-8
  • 90 Degrees Male Elbow, Type Compression, Pipe Size 1/2 In., Tube Size 5/8 In., Tube Outside Dia. 5/8 In.,...More

Union Tee,3/8 In
  • PARKER
  • Union Tee, 3/8 In Union Tee,3/8 In
  • Item # 11G344
  • Mfr. Model # 264NTA-6
  • Union Tee, Type Compression, Tube Size 3/8 In., Tube Outside Dia. 3/8 In., Thread Size 17/32-24 In., Tube x...More

Male Connector,1/4 x 3/8  In
  • PARKER
  • Male Connector, 1/4 x 3/8 In Male Connector,1/4 x 3/8 In
  • Item # 11K653
  • Mfr. Model # 68PMT-4-6
  • Male Connector, Type Push to Connect, Pipe Size 3/8 In., Tube Size 1/4 In., Tube Outside Dia. 1/4 In., Thread...More

Male Connector,1/4 x 3/8 In
  • PARKER
  • Male Connector, 1/4 x 3/8 In Male Connector,1/4 x 3/8 In
  • Item # 11G263
  • Mfr. Model # VS68NTA-4-6
  • Male Connector, Type Compression, Pipe Size 3/8 In., Tube Size 1/4 In., Tube Outside Dia. 1/4 In., Thread...More

90Deg Male Elbow,3/4 x 1/2 In
  • PARKER
  • 90Deg Male Elbow, 3/4 x 1/2 In 90Deg Male Elbow,3/4 x 1/2 In
  • Item # 11G301
  • Mfr. Model # VS269NTA-12-8
  • 90 Degrees Male Elbow, Type Compression, Pipe Size 1/2 In., Tube Size 3/4 In., Tube Outside Dia. 3/4 In.,...More

Plug In Elbow, 3/8 In.,PK5
  • PARKER
  • Plug In Elbow, 3/8 In., PK5 Plug In Elbow, 3/8 In.,PK5
  • Item # 16W618
  • Mfr. Model # 369PTCSP-6-6
  • Plug In Elbow, Type DOT Fitting, Tube Size 3/8 In., Tube Outside Dia. 3/8 In., Material of Construction Nylon...More

90 Male Elbow, 1/2 In.,PK10
  • PARKER
  • 90 Male Elbow, 1/2 In., PK10 90 Male Elbow, 1/2 In.,PK10
  • Item # 16W569
  • Mfr. Model # 369PTC-8-8
  • 90 Degrees Male Elbow, Type DOT Fitting, Tube Size 1/2 In., Tube Outside Dia. 1/2 In., Thread Size 1/2 In.,...More

Female Branch Tee,1/4 in. Tube Size
Male Branch Tee,5/8 x 1/2 In
  • PARKER
  • Male Branch Tee, 5/8 x 1/2 In Male Branch Tee,5/8 x 1/2 In
  • Item # 11G313
  • Mfr. Model # VS272NTA-10-8
  • Male Branch Tee, Type Compression, Pipe Size 1/2 In., Tube Size 5/8 In., Tube Outside Dia. 5/8 In., Thread...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More