Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Box, I-Beam, and Torpedo Levels

5 Results Found that Include 9 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • WESTWARD
  • I-Beam Level I-Beam Level
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • WESTWARD
  • Box Level Box Level
  • Multiple product options available

    Multiple product options available

Nonmagnetic, Aluminum Box Level, 48" Length, Top Read:
  • JOHNSON
  • Nonmagnetic, Aluminum Box Level, 48" Length, Top Read: Yes Box Level
  • Item # 1PX95
  • Mfr. Model # 9848-HH
  • Box Level, Frame Material Aluminum, Length 48 In., Nonmagnetic, Top Read Yes, Total Number of Vials 3, Number...More

Magnetic, Aluminum Torpedo Level, 10" Length, Top Read:
  • STABILA
  • Magnetic, Aluminum Torpedo Level, 10" Length, Top Read: Yes Torpedo Level
  • Item # 21CK25
  • Mfr. Model # 25245
  • Torpedo Level, Frame Material Aluminum, Length 10 In., Magnetic, Top Read Yes, Total Number of Vials 3,...More

Nonmagnetic, Alloy 6063 Aluminum Box Level, 24" Length,
  • SOLA
  • Nonmagnetic, Alloy 6063 Aluminum Box Level, 24" Length, Top Read: Yes Box Level
  • Item # 24D643
  • Mfr. Model # BR24
  • Box Level, Frame Material Alloy 6063 Aluminum, Length 24 In., Nonmagnetic, Top Read Yes, Total Number of...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More