Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Box, I-Beam, and Torpedo Levels

9 Results Found that Include 13 Products

Results per page:  16 | 32 | 48
Magnetic, Aluminum Torpedo Level, 9" Length, Top Read:
  • DEWALT
  • Magnetic, Aluminum Torpedo Level, 9" Length, Top Read: Yes Magnetic, Aluminum Torpedo Level, 9" Length, Top Read: Yes
  • Item # 31CN11
  • Mfr. Model # DWHT43003
  • Torpedo Level, Frame Material Aluminum, Length 9 In., Magnetic, Top Read Yes, Total Number of Vials 3, Number...More

Nonmagnetic, Aluminum Box Level, 24" Length, Top Read:
  • JOHNSON
  • Nonmagnetic, Aluminum Box Level, 24" Length, Top Read: Yes Box Level
  • Item # 1PX94
  • Mfr. Model # 9824-HH
  • Box Level, Frame Material Aluminum, Length 24 In., Nonmagnetic, Top Read Yes, Total Number of Vials 3, Number...More

Magnetic, Aluminum Aluminum Level, 24" Length, Top Read
  • JOHNSON LEVEL & TOOL
  • Magnetic, Aluminum Aluminum Level, 24" Length, Top Read: Yes Magnetic, Aluminum Aluminum Level, 24" Length, Top Read: Yes
  • Item # 49ET13
  • Mfr. Model # 1254-2400
  • Aluminum Level, Frame Material Aluminum, Length 24 In., Magnetic, Top Read Yes, Total Number of Vials 3,...More

  • TM

    Grainger Choice

  • WESTWARD
  • I-Beam Level I-Beam Level
  • Multiple product options available

    Multiple product options available

Magnetic, Aluminum Box Level, 24" Length, Top Read:&#x
  • TM

    Grainger Choice

  • WESTWARD
  • Magnetic, Aluminum Box Level, 24" Length, Top Read: No Box Level
  • Item # 4MRW6
  • Mfr. Model # 4MRW6
  • Box Level, Frame Material Aluminum, Length 24 In., Magnetic, Top Read No, Total Number of Vials 3, Number of...More

Nonmagnetic, Bamboo Wood Level, 24" Length, Top Read:&
  • JOHNSON
  • Nonmagnetic, Bamboo Wood Level, 24" Length, Top Read: No Wood Level
  • Item # 6XUR6
  • Mfr. Model # 1600-2400
  • Wood Level, Frame Material Bamboo, Length 24 In., Nonmagnetic, Top Read No, Total Number of Vials 6, Number...More

Nonmagnetic, Aluminum I-Beam Level, 24" Length, Top Read&#x
  • DEWALT
  • Nonmagnetic, Aluminum I-Beam Level, 24" Length, Top Read: No I-Beam Level
  • Item # 31CN05
  • Mfr. Model # DWHT42151
  • I-Beam Level, Frame Material Aluminum, Length 24 In., Nonmagnetic, Top Read No, Total Number of Vials 3,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More