Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Box, I-Beam, and Torpedo Levels

8 Results Found that Include 11 Products

Results per page:  16 | 32 | 48
Magnetic, Aluminum I-Beam Level, 24" Length, Top Read:
  • JOHNSON
  • Magnetic, Aluminum I-Beam Level, 24" Length, Top Read: Yes I-Beam Level
  • Item # 6A508
  • Mfr. Model # 3824
  • I-Beam Level, Frame Material Aluminum, Length 24 In., Magnetic, Top Read Yes, Total Number of Vials 3, Number...More

Nonmagnetic, Aluminum I-Beam Level, 48" Length, Top Read&#x
  • STANLEY
  • Nonmagnetic, Aluminum I-Beam Level, 48" Length, Top Read: Yes I-Beam Level
  • Item # 6R136
  • Mfr. Model # 42-480
  • I-Beam Level, Frame Material Aluminum, Length 48 In., Nonmagnetic, Top Read Yes, Total Number of Vials 3,...More

Nonmagnetic, Aluminum Box Level, 24" Length, Top Read:
  • JOHNSON
  • Nonmagnetic, Aluminum Box Level, 24" Length, Top Read: Yes Box Level
  • Item # 48FX48
  • Mfr. Model # 1741-2400
  • Box Level, Frame Material Aluminum, Length 24 In., Nonmagnetic, Top Read Yes, Total Number of Vials 3, Number...More

  • TM

    Grainger Choice

  • WESTWARD
  • Torpedo Level Torpedo Level
  • Multiple product options available

    Multiple product options available

Magnetic, Aluminum Torpedo Level, 9" Length, Top Read:
  • KLEIN TOOLS
  • Magnetic, Aluminum Torpedo Level, 9" Length, Top Read: Yes Mini-Magnet Level
  • Item # 2DGX9
  • Mfr. Model # 930-9
  • Torpedo Level, Frame Material Aluminum, Length 9 In., Magnetic, Top Read Yes, Total Number of Vials 3, Number...More

Magnetic, Aluminum Pocket Level, 2-1/2" Length, Top Re
  • STABILA
  • Magnetic, Aluminum Pocket Level, 2-1/2" Length, Top Read: Yes Magnetic, Aluminum Pocket Level, 2-1/2" Length, Top Read: Yes
  • Item # 21CK23
  • Mfr. Model # 11901
  • Pocket Level, Frame Material Aluminum, Length 2-1/2 In., Magnetic, Top Read Yes, Total Number of Vials 1,...More

Magnetic, Die-Cast Aluminum Torpedo Level, 9" Length, Top&#
  • STANLEY
  • Magnetic, Die-Cast Aluminum Torpedo Level, 9" Length, Top Read: Yes Magnetic Torpedo Level
  • Item # 31CN12
  • Mfr. Model # 43-605
  • Torpedo Level, Frame Material Die-Cast Aluminum, Length 9 In., Magnetic, Top Read Yes, Total Number of Vials...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More