Skip Content

Box, I-Beam, and Torpedo Levels

14 results found that include 159 products

Filter Results By

Branch Availability
Item
Frame Material
Length
Magnetic/Nonmagnetic
Top Read
Total Number of Vials
Number of Plumb Vials
Number of Level Vials
Color
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • Torpedo Levels
    • Multiple product options available

      Torpedo levels are designed to fit in tight spaces, making them ideal for plumbing applications. Use them to find level and plumb, as well as 45° angles.

      Multiple product options available

  • I-Beam Levels
    • TM

      Grainger Choice

    • Multiple product options available

      More lightweight than box levels, I-beam levels are great for a variety of construction projects. Used by carpenters, electricians, plumbers, machinists, and many more tradesmen and professionals, these rugged, impact-resistant levels help ensure that everything is straight and plumb.

      Multiple product options available

  • Box Levels
    • TM

      Grainger Choice

    • Multiple product options available

      Used by carpenters, electricians, plumbers, machinists, and many more tradesmen and professionals, box levels help to ensure that a surface or angle is level or properly plumbed. They're great for everything from hanging pictures to aligning joints in a building project. The durable acrylic vials offer impact resistance and high visibility.

      Multiple product options available

  • Pocket Levels
    • Multiple product options available

      Compact and easy to transport, these lightweight levels are great for use in tight spaces. Use them for hanging pictures and other small jobs.

      Multiple product options available

  • Aluminum Levels
    • Multiple product options available

      Designed with strong-holding magnetic edges and barrel-type acrylic vials, these tools help ensure that your surfaces or angles are level or properly plumbed.

      Multiple product options available

  • Aluminum Torpedo Level Set, 10", 24" and 48"
    Torpedo Level Sets
    • STABILA
    • Designed for use in tight spaces, such as in plumbing applications, these levels are constructed with a locked vial system - no calibration needed. The nonmarking rubber end caps grip walls for reliable positioning.

    • Item # 38HV85
    • Mfr. Model # 29824
    • Torpedo Level Set, Frame Material Aluminum, Length 10 In., 24 In. and 48 In., Nonmagnetic, Top Read Yes,...More

  • Wood Levels
    • JOHNSON
    • Multiple product options available

      The easy-to-clean laminated bamboo frames have excellent tensile strength and durability. They resist heat and extreme cold without cracking or warping, and they won't absorb moisture. Features include acrylic vials, shock-resistant rubberized end caps, and metal binding frames.

      Multiple product options available

  • Aluminum Electronic Level, 24" Length, Nonmagnetic, Top Rea
    Electronic Levels
    • STABILA
    • Featuring dual front and top screens and simple, one-button calibration, these levels instantly convert measurements to any scale. Audible tones allow sight-free use.

    • Item # 38HV82
    • Mfr. Model # 36524
    • Electronic Level, Frame Material Aluminum, Length 24 In., Nonmagnetic, Top Read Yes, Total Number of Vials 2,...More

  • Door Jam Level Sets
    • STABILA
    • Multiple product options available

      In order for a door to hang properly, the door frame must be level and plumb. Featuring highly visible bubble vials and nonmarking rubber end caps, these reliable levels help ensure proper installation.

      Multiple product options available

  • Plate Levels
    • STABILA
    • Multiple product options available

      Sliding extensions allow these levels to be preset and locked at the correct height. The top plumb vial is permanently positioned at eye level.

      Multiple product options available

  • Aluminum Pipeline Level, 39-1/2" Length, Nonmagnetic, Top&#
    Pipeline Levels
    • SOLA
    • Designed with an anodized finish, these aluminum levels feature highly visible acrylic bubble vials for accurate readings. Soft-sided carrying cases are included.

    • Item # 24D659
    • Mfr. Model # APK100T
    • Pipeline Level, Frame Material Aluminum, Length 39-1/2 In., Nonmagnetic, Top Read Yes, Total Number of Vials...More

  • Screeding Levels
    • SOLA
    • Multiple product options available

      Designed with a base aluminum finish, these screening levels feature top-read acrylic bubble vials to help ensure that your surfaces or angles are level or properly plumbed.

      Multiple product options available

  • Box Level Sets
    • Multiple product options available

      Used by carpenters, electricians, plumbers, machinists, and many more tradesmen and professionals, box levels help to ensure that a surface or angle is level or properly plumbed. They're great for everything from hanging pictures to aligning joints in a building project. The durable acrylic vials offer impact resistance and high visibility. Choose a set for applications requiring simultaneous use of more than one level.

      Multiple product options available

  • Aluminum Railroad Level, 52-1/2" Length, Nonmagnetic, Top&#
    Railroad Levels
    • SOLA
    • Designed with an anodized finish and glass bubble vials, these aluminum levels provide accurate readings of track gauge and cant. Soft-sided carrying cases are included.

    • Item # 24D660
    • Mfr. Model # GW-OT 82
    • Railroad Level, Frame Material Aluminum, Length 52-1/2 In., Nonmagnetic, Top Read Yes, Total Number of Vials...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More