Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Bowls

24 Results Found that Include 24 Products

Results per page:  16 | 32 | 48
Bowl,Fruit Cup,5 Oz,PK48
  • CAMBRO
  • Bowl, Fruit Cup, 5 Oz, PK48 Bowl,Fruit Cup,5 Oz,PK48
  • Item # 4UKN2
  • Mfr. Model # CA45CW133
  • Fruit Cup Bowl, Capacity 5 Oz., Overall Height 1 5/16 In., Outside Dia. 4 5/8 In., Color Beige, Material...More

Bowl, 5 Oz, Cranberry,PK48
  • CAMBRO
  • Bowl, 5 Oz, Cranberry, PK48 Bowl, 5 Oz, Cranberry,PK48
  • Item # 4UKH1
  • Mfr. Model # CAMDSB5487
  • Small Bowl, 5-oz.,Capacity 5 oz.,Overall Height 2-3/8 In.,Diameter 3-1/2 In.,Color Cranberry,Package Quantity...More

Nappie Bowl,15-1/4 oz.,PK48
Round Bowl, 3-1/4 Qt. Cap,PK12
Round Bowl, 40 Qt. Cap,PK4
  • CAMBRO
  • Round Bowl, 40 Qt. Cap, PK4 Round Bowl, 40 Qt. Cap,PK4
  • Item # 4UKF9
  • Mfr. Model # CAPSB23176
  • Round Pebbled Bowl, Capacity 40 Qt., Overall Length 7 1/4 In., Dia. 23 In., Color Pebbled, Material...More

Rect. Ribbed Bowl, 5 Qt,PK4
Round Ribbed Bowl, 1-1/2 Qt,PK12
Round Bowl, 5-3/4 Qt. Cap,PK12
Round Bowl, 20-1/4 Qt. Cap,PK4
Rect. Ribbed Bowl, 3 Qt,PK12
Rect. Ribbed Bowl, 12 Qt,PK4
  • CAMBRO
  • Rect. Ribbed Bowl, 12 Qt, PK4 Rect. Ribbed Bowl, 12 Qt,PK4
  • Item # 4UKG3
  • Mfr. Model # CARSB1419CW110
  • Rectangular Ribbed Bowl, Capacity 12 Qt., Overall Length 14 1/4 In., Overall Width 19 3/8 In., Color Black,...More

Round Bowl, 18-3/4 Oz. Cap,PK12
Round Ribbed Bowl, 5-3/4 Qt,PK12
Round Ribbed Bowl, 3-1/4 Qt,PK12
Grapefruit Bowl,11 oz.,PK48
Bowl, 9 Oz, Black,PK48
Bowl, 9 Oz, Cranberry,PK48
  • CAMBRO
  • Bowl, 9 Oz, Cranberry, PK48 Bowl, 9 Oz, Cranberry,PK48
  • Item # 4UKH2
  • Mfr. Model # CAMDSB9487
  • Large Bowl, 9-oz.,Capacity 9 oz.,Overall Height 2-3/8 In.,Diameter 4-3/8 In.,Color Cranberry,Package Quantity...More

Bowl, 5 Oz, Black,PK48
Round Ribbed Bowl, 11-1/4 Qt,PK4
Small Bowl,5 Oz.,Speckled Gray,PK48
Large Bowl,9 Oz.Speckled Gray,PK48
  • CAMBRO
  • Large Bowl, 9 Oz.Speckled Gray, PK48 Large Bowl,9 Oz.Speckled Gray,PK48
  • Item # 33HE82
  • Mfr. Model # CAMDSB9480
  • Bowl, Shoreline, Capacity 9 oz., Overall Height 2-13/32 In., Overall Length 4-3/8, Overall Width 4-3/8 In.,...More

Round Bowl, 11-1/4 Qt. Cap,PK4
Round Bowl, 1-3/4 Qt. Cap,PK12
Nappie Bowl, 12-1/2 oz.,PK48
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More