Skip Content

Boring Bars

1,788 results found that include 1,788 products

Find high-quality right- and left-hand boring bars to help enlarge or finish the inside diameters of metal, wood and plastic workpieces on lathes and other CNC machines. Choose from a wide range of shapes and sizes to help find the steel or carbide boring bars that can give you the expert results you seek.Close

Filter Results By

Branch Availability
Item
Shank Dia.
Min. Bore
Cutting Direction
Insert Shape
Clamp
Material
Style
Brand
Price
Shop By

Viewing as

List
  • 2" UnCoated Right Hand Radius Boring Tool, .120"
    2" UnCoated Right Hand Radius Boring Tool, .120"
    • MICRO 100
    • Item # 15R861
    • Mfr. Model # BB-120700
    • Radius Boring Tool, C2 Micrograin Carbide, Overall Length 2 In, Bore Dia. .120 In, Bore Depth .700 In, Shank...More

  • 1-1/2" UnCoated Right Hand Radius Boring Tool, .080&qu
    1-1/2" UnCoated Right Hand Radius Boring Tool, .080&qu
    • MICRO 100
    • Item # 15R776
    • Mfr. Model # BB-080400
    • Radius Boring Tool, C2 Micrograin Carbide, Overall Length 1-1/2 In, Bore Dia. .080 In, Bore Depth .400 In,...More

  • Boring Bar,TPBN12-3,RH,0.845 In
    Boring Bar,TPBN12-3,RH,0.845 In
    • DORIAN
    • Item # 41T506
    • Mfr. Model # 73310155664
    • Boring Bar, Style TPBN12-3, Cutting Direction Right Hand, Min. Bore 0.845 In, Shank Round, Material Steel,...More

  • Boring Bar,S24U-MCLNR-4,RH,1.78 In
    Boring Bar,S24U-MCLNR-4,RH,1.78 In
    • DORIAN
    • Item # 41T348
    • Mfr. Model # 73310155018
    • Boring Bar, Style S24U-MCLNR-4, Cutting Direction Right Hand, Min. Bore 1.78 In, Shank Round, Material Steel,...More

  • 3" Zinc Coated Right Hand Boring Bar, 5/16"
    3" Zinc Coated Right Hand Boring Bar, 5/16"
    • MICRO 100
    • Item # 15R561
    • Mfr. Model # TRG-5
    • Boring Bar, Brazed C2 Micrograin Carbide and Steel Body, Overall Length 3 In, Bore Dia. 5/16 In, Shank Dia....More

  • 2-1/2" UnCoated Right Hand Radius Boring Tool, .200&qu
    2-1/2" UnCoated Right Hand Radius Boring Tool, .200&qu
    • MICRO 100
    • Item # 15R962
    • Mfr. Model # BB-2001000
    • Radius Boring Tool, C2 Micrograin Carbide, Overall Length 2-1/2 In, Bore Dia. .200 In, Bore Depth 1.000 In,...More

  • 1-1/2" UnCoated Right Hand Radius Boring Tool, .080&qu
    1-1/2" UnCoated Right Hand Radius Boring Tool, .080&qu
    • MICRO 100
    • Item # 15R772
    • Mfr. Model # BB-080300
    • Radius Boring Tool, C2 Micrograin Carbide, Overall Length 1-1/2 In, Bore Dia. .080 In, Bore Depth .300 In,...More

  • 2" UnCoated Right Hand Radius Boring Tool, .140"
    2" UnCoated Right Hand Radius Boring Tool, .140"
    • MICRO 100
    • Item # 15R877
    • Mfr. Model # BB-140500
    • Radius Boring Tool, C2 Micrograin Carbide, Overall Length 2 In, Bore Dia. .140 In, Bore Depth .500 In, Shank...More

  • 2-1/2" UnCoated Right Hand Radius Boring Tool, .360&qu
    2-1/2" UnCoated Right Hand Radius Boring Tool, .360&qu
    • MICRO 100
    • Item # 15T164
    • Mfr. Model # BB-3601250
    • Radius Boring Tool, C2 Micrograin Carbide, Overall Length 2-1/2 In, Bore Dia. .360 In, Bore Depth 1.250 In,...More

  • 2-1/2" UnCoated Right Hand Sharp Boring Tool, .200&quo
    2-1/2" UnCoated Right Hand Sharp Boring Tool, .200&quo
    • MICRO 100
    • Item # 15R996
    • Mfr. Model # BB-200800S
    • Sharp Boring Tool, C2 Micrograin Carbide, Overall Length 2-1/2 In, Bore Dia. .200 In, Bore Depth .800 In,...More

  • 2-1/2" UnCoated Right Hand Sharp Boring Tool, .180&quo
    2-1/2" UnCoated Right Hand Sharp Boring Tool, .180&quo
    • MICRO 100
    • Item # 15R956
    • Mfr. Model # BB-180750S
    • Sharp Boring Tool, C2 Micrograin Carbide, Overall Length 2-1/2 In, Bore Dia. .180 In, Bore Depth .750 In,...More

  • 1-1/2" UnCoated Right Hand Radius Boring Tool, .100&qu
    1-1/2" UnCoated Right Hand Radius Boring Tool, .100&qu
    • MICRO 100
    • Item # 15R796
    • Mfr. Model # BB-100300
    • Radius Boring Tool, C2 Micrograin Carbide, Overall Length 1-1/2 In, Bore Dia. .100 In, Bore Depth .300 In,...More

  • 2-1/2" UnCoated Right Hand Radius Boring Tool, .200&qu
    2-1/2" UnCoated Right Hand Radius Boring Tool, .200&qu
    • MICRO 100
    • Item # 15R982
    • Mfr. Model # BB-200500
    • Radius Boring Tool, C2 Micrograin Carbide, Overall Length 2-1/2 In, Bore Dia. .200 In, Bore Depth .500 In,...More

  • 2-1/2" UnCoated Right Hand Radius Boring Tool, .200&qu
    2-1/2" UnCoated Right Hand Radius Boring Tool, .200&qu
    • MICRO 100
    • Item # 15R994
    • Mfr. Model # BB-200800
    • Radius Boring Tool, C2 Micrograin Carbide, Overall Length 2-1/2 In, Bore Dia. .200 In, Bore Depth .800 In,...More

  • 2" UnCoated Right Hand Sharp Boring Tool, .120" B
    2" UnCoated Right Hand Sharp Boring Tool, .120" B
    • MICRO 100
    • Item # 15R855
    • Mfr. Model # BB-120500S
    • Sharp Boring Tool, C2 Micrograin Carbide, Overall Length 2 In, Bore Dia. .120 In, Bore Depth .500 In, Shank...More

  • Boring Head,Reamer 830
    Boring Head,Reamer 830
    • SANDVIK COROMANT
    • Item # 14D532
    • Mfr. Model # R429U-E16-0502502A
    • Boring Head,Reamer 830, Left/Right Hand Right Hand, Inscribed Circle 3-36mm, Insert Thickness C6, For Use...More

  • Rotary Adapter,Solid Carbide,5/16 in.
    Rotary Adapter,Solid Carbide,5/16 in.
    • SANDVIK COROMANT
    • Item # 30CC72
    • Mfr. Model # EH20-A32-CE-175
    • Rotary Adapter, Milling, 5/16 In., Thread Size 5/16 In., Overall Length 6.9 In., Shank Dia. 1.259 In., Shank...More

  • Cylindrical Shank Adapter
    Cylindrical Shank Adapter
    • SANDVIK COROMANT
    • Item # 14L470
    • Mfr. Model # A18-R825A-A18116-RA
    • Cylindrical Shank Adapter

  • Cylindrical Holder,For CoroMill 316
    Cylindrical Holder,For CoroMill 316
    • SANDVIK COROMANT
    • Item # 12A922
    • Mfr. Model # E16-A20-SS-070
    • Cylindrical Holder, Overall Length 70mm, Neck Dia. (In.) 15.4mm, Neck Length (In.) 5mm, Material Steel,...More

  • Boring Bar R429 Carbide
    Boring Bar R429 Carbide
    • SANDVIK COROMANT
    • Item # 14D531
    • Mfr. Model # R429.90-05-021-02-CB H10F
    • Boring Bar R429 Carbide, Left/Right Hand Right Hand, Min. Bore 3-26mm, Insert Thickness 100, For Use With...More

  • 2-1/2" Uncoated Right Hand Solid Boring Bar, 0.360&quo
    2-1/2" Uncoated Right Hand Solid Boring Bar, 0.360&quo
    • SCIENTIFIC CUTTING TOOLS
    • Item # 4XUT4
    • Mfr. Model # B360750
    • Boring Bar, Solid, Min Bore 0.360 In, Max Cutting Depth 0.750 In, Shank Dia 3/8 In, Overall Length 2 1/2 In,...More

  • 2-1/2" Uncoated Right Hand Solid Boring Bar, 0.360&quo
    2-1/2" Uncoated Right Hand Solid Boring Bar, 0.360&quo
    • SCIENTIFIC CUTTING TOOLS
    • Item # 4XUT5
    • Mfr. Model # B360900
    • Boring Bar, Solid, Min Bore 0.360 In, Max Cutting Depth 0.900 In, Shank Dia 3/8 In, Overall Length 2 1/2 In,...More

  • 1-1/2" TiAlN Right Hand Solid Boring Bar, 0.050"&
    1-1/2" TiAlN Right Hand Solid Boring Bar, 0.050"&
    • SCIENTIFIC CUTTING TOOLS
    • Item # 4XUT6
    • Mfr. Model # B050150A
    • Boring Bar, Solid, Min Bore 0.050 In, Max Cutting Depth 0.150 In, Shank Dia 1/8 In, Overall Length 1 1/2 In,...More

  • 2-1/2" Uncoated Right Hand Solid Boring Bar, 0.290&quo
    2-1/2" Uncoated Right Hand Solid Boring Bar, 0.290&quo
    • SCIENTIFIC CUTTING TOOLS
    • Item # 4XUL5
    • Mfr. Model # B2901000
    • Boring Bar, Solid, Min Bore 0.290 In, Max Cutting Depth 1.000 In, Shank Dia 5/16 In, Overall Length 2 1/2 In,...More

  • 2-1/2" TiAlN Right Hand Solid Boring Bar, 0.320"&
    2-1/2" TiAlN Right Hand Solid Boring Bar, 0.320"&
    • SCIENTIFIC CUTTING TOOLS
    • Item # 4XVF4
    • Mfr. Model # B3201600A
    • Boring Bar, Solid, Min Bore 0.320 In, Max Cutting Depth 1.600 In, Shank Dia 3/8 In, Overall Length 2 1/2 In,...More

  • 1-1/2" TiAlN Right Hand Solid Boring Bar, 0.050"&
    1-1/2" TiAlN Right Hand Solid Boring Bar, 0.050"&
    • SCIENTIFIC CUTTING TOOLS
    • Item # 4XUT7
    • Mfr. Model # B050200A
    • Boring Bar, Solid, Min Bore 0.050 In, Max Cutting Depth 0.200 In, Shank Dia 1/8 In, Overall Length 1 1/2 In,...More

  • 1-1/2" TiAlN Right Hand Solid Boring Bar, 0.100"&
    1-1/2" TiAlN Right Hand Solid Boring Bar, 0.100"&
    • SCIENTIFIC CUTTING TOOLS
    • Item # 4XUV6
    • Mfr. Model # B100400A
    • Boring Bar, Solid, Min Bore 0.100 In, Max Cutting Depth 0.400 In, Shank Dia 1/8 In, Overall Length 1 1/2 In,...More

  • 2-1/2" Uncoated Right Hand Solid Boring Bar, 0.230&quo
    2-1/2" Uncoated Right Hand Solid Boring Bar, 0.230&quo
    • SCIENTIFIC CUTTING TOOLS
    • Item # 4XUK9
    • Mfr. Model # B230500
    • Boring Bar, Solid, Min Bore 0.230 In, Max Cutting Depth 0.500 In, Shank Dia 5/16 In, Overall Length 2 1/2 In,...More

  • 2-1/2" Uncoated Right Hand Solid Boring Bar, 0.290&quo
    2-1/2" Uncoated Right Hand Solid Boring Bar, 0.290&quo
    • SCIENTIFIC CUTTING TOOLS
    • Item # 4XUL6
    • Mfr. Model # B2901100
    • Boring Bar, Solid, Min Bore 0.290 In, Max Cutting Depth 1.100 In, Shank Dia 5/16 In, Overall Length 2 1/2 In,...More

  • 2-1/2" TiAlN Right Hand Solid Boring Bar, 0.230"&
    2-1/2" TiAlN Right Hand Solid Boring Bar, 0.230"&
    • SCIENTIFIC CUTTING TOOLS
    • Item # 4XVC9
    • Mfr. Model # B2301600A
    • Boring Bar, Solid, Min Bore 0.230 In, Max Cutting Depth 1.600 In, Shank Dia 5/16 In, Overall Length 2 1/2 In,...More

  • 1-1/2" Uncoated Right Hand Solid Boring Bar, 0.100&quo
    1-1/2" Uncoated Right Hand Solid Boring Bar, 0.100&quo
    • SCIENTIFIC CUTTING TOOLS
    • Item # 4XUD2
    • Mfr. Model # B100200
    • Boring Bar, Solid, Min Bore 0.100 In, Max Cutting Depth 0.200 In, Shank Dia 1/8 In, Overall Length 1 1/2 In,...More

  • 1-1/2" Uncoated Right Hand Solid Boring Bar, 0.080&quo
    1-1/2" Uncoated Right Hand Solid Boring Bar, 0.080&quo
    • SCIENTIFIC CUTTING TOOLS
    • Item # 4XUC4
    • Mfr. Model # B080150
    • Boring Bar, Solid, Min Bore 0.080 In, Max Cutting Depth 0.150 In, Shank Dia 1/8 In, Overall Length 1 1/2 In,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More