Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
Features
For Use With
Includes
Manufacturers Warranty Length
Price
Shop By

Borescope Accessories

26 results found that include 26 products

Results per page:  16 | 32 | 48
25mm heavy duty fiber glass camera (10m)
Extension Cable,37 in.
  • EXTECH
  • Extension Cable, 37 in. Extension Cable,37 in.
  • Item # 4YKR9
  • Mfr. Model # BR200-EXT
  • Extension Cable, 37 In. (0.56m), For Use With Mfr. Model No. BR100, BR150, BR200, BR250, Manufacturers...More

Camera Head With Cable,17mm
  • EXTECH
  • Camera Head With Cable, 17mm Camera Head With Cable,17mm
  • Item # 5WYV2
  • Mfr. Model # BR-17CAM
  • Camera Head With Cable, 17mm, Features Waterproof (IP67) Camera Head With 39 In. (1m) Goose Neck Cable That...More

Replacement 4.5mm camera head w/cable
  • EXTECH
  • Replacement 4.5mm camera head w/cable Replacement 4.5mm camera head w/cable
  • Item # 13X129
  • Mfr. Model # BR-4CAM
  • Camera Head, Features 4.5mm Waterproof (IP67) Camera Head, 39 In. Gosseneck Cable Retains Configured Shape,...More

5.5mm Flex Camera w/long Dpth of Fld(10m
4mm Flex Camera w/Macro lens (1m)
  • EXTECH
  • 4mm Flex Camera w/Macro lens (1m) 4mm Flex Camera w/Macro lens (1m)
  • Item # 6MVK9
  • Mfr. Model # HDV-4CAM-1FM
  • Borescope Camera 4mm, Shaft Length (In.) 39.3 In., Shaft Dia. (In.) 0.157 In., Observation Depth 0.59 to 2.36...More

Camera Head With Cable,9mm
  • EXTECH
  • Camera Head With Cable, 9mm Camera Head With Cable,9mm
  • Item # 5WYV1
  • Mfr. Model # BR-9CAM
  • Camera Head With Cable, 9mm, Features Waterproof (IP67) Camera Head With 39 In. (1m) Goose Neck Cable That...More

25mm heavy duty fiber glass camera (30m)
6mm Articulating Camera 2m Semi Rigid
6mm Wireless Artic. Camera 2m Semi Rigid
Articulating Camera Head,Long,1m
  • EXTECH
  • Articulating Camera Head, Long, 1m Articulating Camera Head,Long,1m
  • Item # 21EN98
  • Mfr. Model # HDV-WTX1L
  • Articulating Borescope Cam Head,Long,1m, Features Long Focus, 1m Semi Rigid Cable, For Use With HDV600 Series...More

5.5mm Flex Camera w/Macro lens (1m)
Articulating Camera Head,Long,2m
  • EXTECH
  • Articulating Camera Head, Long, 2m Articulating Camera Head,Long,2m
  • Item # 21EN99
  • Mfr. Model # HDV-WTX2L
  • Articulating Borescope Cam Head,Long,2m, Features Long Focus, 2m Semi Rigid Cable, For Use With HDV600 Series...More

Spare Patch Cable,HDV600 Series,39 In.
  • EXTECH
  • Spare Patch Cable, HDV600 Series, 39 In. Spare Patch Cable,HDV600 Series,39 In.
  • Item # 6MVN4
  • Mfr. Model # HDV-PC
  • Borescope Patch Cable, Features Connects Between Camera and Borescope So That You Don't Have To Mount The...More

5.8mm Rigid Camera w/Macro lens (3m)
Replacement 5.5mm camera head w/cable
  • EXTECH
  • Replacement 5.5mm camera head w/cable Replacement 5.5mm camera head w/cable
  • Item # 13X130
  • Mfr. Model # BR-5CAM
  • Camera Head, Features 5.5mm Waterproof (IP67) Camera Head,39 In. Gosseneck Cable Retains Configured Shape,...More

5.5mm Flex Camera w/Macro lens (3m)
5.8mm Rigid Camera w/Macro lens (1m)
6mm Wireless Artic. Camera 1m Semi Rigid
Articulating Camera Head,Ion,1m
  • EXTECH
  • Articulating Camera Head, Ion, 1m Articulating Camera Head,Ion,1m
  • Item # 21EN96
  • Mfr. Model # HDV-TX1L
  • Articulating Borescope Cam Head,Ion,1m, Features lon Focus, 1m Semi Rigid Cable, For Use With HDV600 Series...More

5.5mm Flex Camera w/long Dpth of Fld(3m)
Wireless Transmitter for HDV600 series
Articulating Camera Head,Ion,2m
  • EXTECH
  • Articulating Camera Head, Ion, 2m Articulating Camera Head,Ion,2m
  • Item # 21EN97
  • Mfr. Model # HDV-TX2L
  • Articulating Borescope Cam Head,Ion,2m, Features Ion Focus, 2m Semi Rigid Cable, For Use With HDV600 Series...More

Wireless USB Video Receiver
  • EXTECH
  • Wireless USB Video Receiver Wireless USB Video Receiver
  • Item # 6DWX1
  • Mfr. Model # BRD10
  • Wireless USB Video Receiver, Features Stream Live Video to PC or Over VOIP (Voice Over Internet Protocol)...More

5.8mm Rigid Camera w/long Dpth of Fld(3m
6mm Articulating Camera 1m Semi Rigid
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More