Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Item
Features
For Use With
Includes
Manufacturers Warranty Length
Brand
Price
Shop By
Ratings

Borescope Accessories

37 Results Found that Include 37 Products

Results per page:  16 | 32 | 48
Probe Extension Cable,9.8 ft Long
  • GENERAL
  • Probe Extension Cable, 9.8 ft Long Probe Extension Cable,9.8 ft Long
  • Item # 9NY69
  • Mfr. Model # P230-3X
  • Probe Extension Cable, Features 3m (9.8 ft) x 12mm Dia, Connectable to Extend Length up to 5m (16.4 ft), For...More

Cable Extension,72 In
  • RIDGID
  • Cable Extension, 72 In Cable Extension,72 In
  • Item # 2RPA6
  • Mfr. Model # 37113
  • Cable Extension, Push Rod Length 6 Ft, Operating Temp 32 To 113 F, Cable Connection Screw-Type W/ Keyed...More

25mm heavy duty fiber glass camera (10m)
Optional Probe,Slim Diameter of 8mm
  • GENERAL TOOLS
  • Optional Probe, Slim Diameter of 8mm Optional Probe,Slim Diameter of 8mm
  • Item # 38UR75
  • Mfr. Model # 38UR75
  • Optional Probe, Features IP67 Water Proof, LED Lights Inbedded In Probe Tip, Slim Diameter of 8mm, Versatile...More

Optional Probe,VersatileLongLength of 5m
  • GENERAL TOOLS
  • Optional Probe, VersatileLongLength of 5m Optional Probe,VersatileLongLength of 5m
  • Item # 38UR76
  • Mfr. Model # 38UR76
  • Optional Probe, Features IP67 Water Proof, LED Lights Inbedded In Probe Tip, Slim Diameter of 8mm, Versatile...More

Replacement Camera Cable
  • MILWAUKEE
  • Replacement Camera Cable Replacement Camera Cable
  • Item # 40KJ39
  • Mfr. Model # 48-53-0155
  • Replacement Camera Cable, Features Flush Lens, Rounded Camera Head Corner, For Use With Mfr. No. 2315-21,...More

Pipe Inspection Probe,Reel and Brushes
  • GENERAL
  • Pipe Inspection Probe, Reel and Brushes Pipe Inspection Probe,Reel and Brushes
  • Item # 34E656
  • Mfr. Model # P16PIP
  • Pipe Inspection Probe,Reel and Brushes, Features Stainless Steel Camera Head Lit by (8) LED, 72 ft. Long, VGA...More

Flexible Probe,5.5mm Dia,3.3 Ft Long
  • GENERAL
  • Flexible Probe, 5.5mm Dia, 3.3 Ft Long Flexible Probe,5.5mm Dia,3.3 Ft Long
  • Item # 6FVH1
  • Mfr. Model # P455-1N
  • Flexible Probe 5.5mm Dia, Features Probe is 3.3 Feet Long, Flexible and Obedient, For Use With General...More

Flexible Probe,9mm Dia,9.8 Ft Long
  • GENERAL
  • Flexible Probe, 9mm Dia, 9.8 Ft Long Flexible Probe,9mm Dia,9.8 Ft Long
  • Item # 6FVH0
  • Mfr. Model # P495-3N
  • Flexible Probe, 9mm Dia, Features Probe is 9.8 Feet Long, Flexible and Obedient, For Use With General DCS100,...More

Inspection Camera Extension Cable,3 Ft L
Optional Probe,Versatile Length of 1m
  • GENERAL TOOLS
  • Optional Probe, Versatile Length of 1m Optional Probe,Versatile Length of 1m
  • Item # 38UR77
  • Mfr. Model # 38UR77
  • Optional Probe, Features IP67 Water Proof, LED Lights Inbedded In Probe Tip, Slim Diameter of 5.5mm,...More

Spare Patch Cable,HDV600 Series,39 In.
  • EXTECH
  • Spare Patch Cable, HDV600 Series, 39 In. Spare Patch Cable,HDV600 Series,39 In.
  • Item # 6MVN4
  • Mfr. Model # HDV-PC
  • Borescope Patch Cable, Features Connects Between Camera and Borescope So That You Don't Have To Mount The...More

5.8mm Rigid Camera w/Macro lens (3m)
Articulating Camera Head,Long,2m
  • EXTECH
  • Articulating Camera Head, Long, 2m Articulating Camera Head,Long,2m
  • Item # 21EN99
  • Mfr. Model # HDV-WTX2L
  • Articulating Borescope Cam Head,Long,2m, Features Long Focus, 2m Semi Rigid Cable, For Use With HDV600 Series...More

Articulating Camera Head,Long,1m
  • EXTECH
  • Articulating Camera Head, Long, 1m Articulating Camera Head,Long,1m
  • Item # 21EN98
  • Mfr. Model # HDV-WTX1L
  • Articulating Borescope Cam Head,Long,1m, Features Long Focus, 1m Semi Rigid Cable, For Use With HDV600 Series...More

5.5mm Flex Camera w/Macro lens (1m)
Side Views Probe, Front 7
Mirrors, For Use With 8D202 and 3PYV9
Probe Extension Cable,6.6 ft Long
  • GENERAL
  • Probe Extension Cable, 6.6 ft Long Probe Extension Cable,6.6 ft Long
  • Item # 9VPD1
  • Mfr. Model # P230-2X
  • Probe Extension Cable, Features 2m (6.6 ft) x 12mm Dia, Connectable to Extend Length up to 5m (16.4 ft), For...More

Camera Head with Cable,12mm,3.3 ft Long
Obedient Probe,1 Meter Long
Dual View UV Imager for Leak Detection
Camera Probe, 3 ft.,For Mfr. No. WS100
Camera Probe, 10 ft.,For Mfr. No. WS100
Dual View Imager,1m L,5.5mm Diameter
Dual View Imager,3m L,8.5mm Diameter
12V to 5.5V Car Charger for DCS100/400
Replacement Camera Cable
  • MILWAUKEE
  • Replacement Camera Cable Replacement Camera Cable
  • Item # 40KJ36
  • Mfr. Model # 48-53-0150
  • Replacement Camera Cable, Features Flush Lens, Rounded Camera Head Corner, For Use With Mfr. No. 2315-21,...More

5.8mm Rigid Camera w/long Dpth of Fld(3m
Borescope Camera Head, 2M
  • GENERAL
  • Borescope Camera Head, 2M Borescope Camera Head, 2M
  • Item # 20VC64
  • Mfr. Model # P16HP2ART
  • Borescope Camera Head, Features +/-155 Degrees Articulation, Five Camera Lighting LEDs, Light Boost,...More

Flexible Probe,9mm Dia,6.6 Ft Long
  • GENERAL
  • Flexible Probe, 9mm Dia, 6.6 Ft Long Flexible Probe,9mm Dia,6.6 Ft Long
  • Item # 6FVG9
  • Mfr. Model # P495-2N
  • Flexible Probe, 9mm Dia, Features Probe is 6.6 Feet Long, Flexible and Obedient, For Use With General DCS100,...More

Replacement Camera Cable
  • MILWAUKEE
  • Replacement Camera Cable Replacement Camera Cable
  • Item # 40KJ40
  • Mfr. Model # 48-53-0151
  • Replacement Camera Cable, Features Flush Lens, Rounded Camera Head Corner, For Use With Mfr. No. 2315-21,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More