Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

HP
Voltage
Outlet
Max. Pressure
Stages
Phase
Housing Material
Inlet (In.)
Amps
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
Shop By

Booster Pumps and Systems

11 Results Found that Include 150 Products

Results per page:  16 | 32 | 48
  • FLINT & WALLING
  • FLINT & WALLING Booster Pumps FLINT & WALLING Booster Pumps
  • Multiple product options available

    These high-volume, straight centrifugal pumps are designed to provide high pressure for water boosting applications. Each features 2-stage, brass closed impellers, cast-iron housing, and stainless steel, Buna N, and carbon/silicon carbide mechanical seals. Wetted materials are brass, Buna N, carbon, cast iron, silicon carbide, and stainless steel.

    Multiple product options available

  • BELL & GOSSETT
  • BELL & GOSSETT Circulator Pumps BELL & GOSSETT Circulator Pumps
  • Multiple product options available

    Bell & Gosset circulator pumps are recommended for use in hydronic heating and cooling systems, potable hot water systems (all bronze construction only), cooling towers, machinery cooling, pressure boosting, industrial fluid transfers, refrigeration, and heat exchanger circulation systems.

    Multiple product options available

  • SHURFLO
  • SHURFLO Intermittent Water Boosters SHURFLO Intermittent Water Boosters
  • Multiple product options available

    SHURFLO® intermittent water boosters are suitable for applications where low, fluctuating, or no water pressure exists. The pump and accumulator tank help to maintain consistent water pressure to one or more dispensing valves.

    Multiple product options available

1 HP Pressure Booster Pump, 1 Phase, 115/230 Voltage,&
  • TM

    Grainger Choice

  • DAYTON
  • 1 HP Pressure Booster Pump, 1 Phase, 115/230 Voltage, 13/6.3 Amps 1 HP Pressure Booster Pump, 1 Phase, 115/230 Voltage, 13/6.3 Amps
  • Pressure Booster Pump, Booster, Motor Enclosure ODP, Housing Material Cast Iron, 1 HP, 1 Phase, Voltage 115/230, 13/6.3 Amps, 60 Hz, Inlet (In.) 1-1/2, Outlet (In.) 1-1/4, Max. Pressure (PSI) 60, Suction Lift (Ft.) 25, Max. Case Pressure (PSI) 160, Max. PSI Boost @ 2-10 GPM 60, Max. PSI Boost @ 20 GPM 51, Max. PSI Boost @ 30 GPM 34, Max. GPM @ PSI 35 @ 25, Best Efficiency GPM @ PSI 22 @ 48, Min. GPM @ PSI 3 @ 60, Pressure Range (PSI) 0 to 62, Best Efficiency GPM @ Head (Ft.) 22 @ 110

  • Item # 45MW18
  • Mfr. Model # 45MW18
  • Pressure Booster Pump, Booster, Motor Enclosure ODP, Housing Material Cast Iron, 1 HP, 1 Phase, Voltage...More

  • FLINT & WALLING
  • FLINT & WALLING Pumps FLINT & WALLING Pumps
  • Multiple product options available

    These centrifugal pumps can help to boost water pressure in residential and commercial water systems.

    Multiple product options available

1-1/2 HP Pressure Booster Pump, 3 Phase, 208 to 2
  • TM

    Grainger Choice

  • DAYTON
  • 1-1/2 HP Pressure Booster Pump, 3 Phase, 208 to 230/460 Voltage, 5.7 to 5.4/2.7 Amps 1-1/2 HP Pressure Booster Pump, 3 Phase, 208 to 230/460 Voltage, 5.7 to 5.4/2.7 Amps
  • Pressure Booster Pump, Booster, Motor Enclosure ODP, Housing Material Cast Iron, 1-1/2 HP, 3 Phase, Voltage 208 to 230/460, 5.7 to 5.4/2.7 Amps, 60 Hz, Inlet (In.) 1-1/2, Outlet (In.) 1-1/4, Max. Pressure (PSI) 65, Suction Lift (Ft.) 25, Max. Case Pressure (PSI) 160, Max. PSI Boost @ 2-10 GPM 61, Max. PSI Boost @ 20 GPM 60, Max. PSI Boost @ 30 GPM 49, Max. GPM @ PSI 37 @ 25, Best Efficiency GPM @ PSI 25 @ 56, Min. GPM @ PSI 10 @ 60, Pressure Range (PSI) 0 to 62

  • Item # 45MW23
  • Mfr. Model # 45MW23
  • Pressure Booster Pump, Booster, Motor Enclosure ODP, Housing Material Cast Iron, 1-1/2 HP, 3 Phase, Voltage...More

1 HP Pressure Booster Pump, 3 Phase, 208 to 230/4
  • TM

    Grainger Choice

  • DAYTON
  • 1 HP Pressure Booster Pump, 3 Phase, 208 to 230/460 Voltage, 4.3 to 4/2.0 Amps 1 HP Pressure Booster Pump, 3 Phase, 208 to 230/460 Voltage, 4.3 to 4/2.0 Amps
  • Pressure Booster Pump, Booster, Motor Enclosure ODP, Housing Material Cast Iron, 1 HP, 3 Phase, Voltage 208 to 230/460, 4.3 to 4/2.0 Amps, 60 Hz, Inlet (In.) 1-1/2, Outlet (In.) 1-1/4, Max. Pressure (PSI) 60, Suction Lift (Ft.) 25, Max. Case Pressure (PSI) 160, Max. PSI Boost @ 2-10 GPM 60, Max. PSI Boost @ 20 GPM 51, Max. PSI Boost @ 30 GPM 34, Max. GPM @ PSI 35 @ 25, Best Efficiency GPM @ PSI 22 @ 48, Min. GPM @ PSI 3 @ 60, Pressure Range (PSI) 0 to 62

  • Item # 45MW19
  • Mfr. Model # 45MW19
  • Pressure Booster Pump, Booster, Motor Enclosure ODP, Housing Material Cast Iron, 1 HP, 3 Phase, Voltage 208...More

3 HP Pressure Booster Pump, 3 Phase, 208 to 230/4
  • TM

    Grainger Choice

  • DAYTON
  • 3 HP Pressure Booster Pump, 3 Phase, 208 to 230/460 Voltage, 10.1 to 9.2/4.6 Amps 3 HP Pressure Booster Pump, 3 Phase, 208 to 230/460 Voltage, 10.1 to 9.2/4.6 Amps
  • Pressure Booster Pump, Booster, Motor Enclosure ODP, Housing Material Cast Iron, 3 HP, 3 Phase, Voltage 208 to 230/460, 10.1 to 9.2/4.6 Amps, 60 Hz, Inlet (In.) 1-1/2, Outlet (In.) 1-1/4, Max. Pressure (PSI) 92, Suction Lift (Ft.) 25, Max. Case Pressure (PSI) 160, Max. PSI Boost @ 2-10 GPM 93, Max. PSI Boost @ 20 GPM 91, Max. PSI Boost @ 30 GPM 78, Max. GPM @ PSI 41 @ 25, Best Efficiency GPM @ PSI 57 @ 25, Min. GPM @ PSI 10 @ 90, Pressure Range (PSI) 0 to 92

  • Item # 45MW31
  • Mfr. Model # 45MW31
  • Pressure Booster Pump, Booster, Motor Enclosure ODP, Housing Material Cast Iron, 3 HP, 3 Phase, Voltage 208...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More