Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Booster Pumps and Systems

5 Results Found that Include 8 Products

Results per page:  16 | 32 | 48
1 HP Pressure Booster Pump, 1 Phase, 115/230 Voltage,&
  • TM

    Grainger Choice

  • DAYTON
  • 1 HP Pressure Booster Pump, 1 Phase, 115/230 Voltage, 13/6.3 Amps 1 HP Pressure Booster Pump, 1 Phase, 115/230 Voltage, 13/6.3 Amps
  • Pressure Booster Pump, Booster, Motor Enclosure ODP, Housing Material Cast Iron, 1 HP, 1 Phase, Voltage 115/230, 13/6.3 Amps, 60 Hz, Inlet (In.) 1-1/2, Outlet (In.) 1-1/4, Max. Pressure (PSI) 60, Suction Lift (Ft.) 25, Max. Case Pressure (PSI) 160, Max. PSI Boost @ 2-10 GPM 60, Max. PSI Boost @ 20 GPM 51, Max. PSI Boost @ 30 GPM 34, Max. GPM @ PSI 35 @ 25, Best Efficiency GPM @ PSI 22 @ 48, Min. GPM @ PSI 3 @ 60, Pressure Range (PSI) 0 to 62, Best Efficiency GPM @ Head (Ft.) 22 @ 110

  • Item # 45MW18
  • Mfr. Model # 45MW18
  • Pressure Booster Pump, Booster, Motor Enclosure ODP, Housing Material Cast Iron, 1 HP, 1 Phase, Voltage...More

  • FLINT & WALLING
  • FLINT & WALLING Pumps FLINT & WALLING Pumps
  • Multiple product options available

    These centrifugal pumps can help to boost water pressure in residential and commercial water systems.

    Multiple product options available

  • TM

    Grainger Choice

  • DAYTON
  • DAYTON Pressure Booster Pumps DAYTON Pressure Booster Pumps
  • Multiple product options available

    These pumps are designed for pressure boosting, water supply, liquid transfer, and general service in farm, commercial, and industrial applications. The discharge port on the pump casting can be adjusted in 90° increments to accommodate specific applications.

    Multiple product options available

  • FLINT & WALLING
  • FLINT & WALLING Booster Pumps FLINT & WALLING Booster Pumps
  • Multiple product options available

    These high-volume, straight centrifugal pumps are designed to provide high pressure for water boosting applications. Each features 2-stage, brass closed impellers, cast-iron housing, and stainless steel, Buna N, and carbon/silicon carbide mechanical seals. Wetted materials are brass, Buna N, carbon, cast iron, silicon carbide, and stainless steel.

    Multiple product options available

1 HP Pressure Booster Pump, 3 Phase, 208 to 230/4
  • TM

    Grainger Choice

  • DAYTON
  • 1 HP Pressure Booster Pump, 3 Phase, 208 to 230/460 Voltage, 4.3 to 4/2.0 Amps 1 HP Pressure Booster Pump, 3 Phase, 208 to 230/460 Voltage, 4.3 to 4/2.0 Amps
  • Pressure Booster Pump, Booster, Motor Enclosure ODP, Housing Material Cast Iron, 1 HP, 3 Phase, Voltage 208 to 230/460, 4.3 to 4/2.0 Amps, 60 Hz, Inlet (In.) 1-1/2, Outlet (In.) 1-1/4, Max. Pressure (PSI) 60, Suction Lift (Ft.) 25, Max. Case Pressure (PSI) 160, Max. PSI Boost @ 2-10 GPM 60, Max. PSI Boost @ 20 GPM 51, Max. PSI Boost @ 30 GPM 34, Max. GPM @ PSI 35 @ 25, Best Efficiency GPM @ PSI 22 @ 48, Min. GPM @ PSI 3 @ 60, Pressure Range (PSI) 0 to 62

  • Item # 45MW19
  • Mfr. Model # 45MW19
  • Pressure Booster Pump, Booster, Motor Enclosure ODP, Housing Material Cast Iron, 1 HP, 3 Phase, Voltage 208...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More