Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Booster Pumps and Systems

5 Results Found that Include 25 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • DAYTON
  • DAYTON Pressure Booster Pumps DAYTON Pressure Booster Pumps
  • Multiple product options available

    These pumps are designed for pressure boosting, water supply, liquid transfer, and general service in farm, commercial, and industrial applications. The discharge port on the pump casting can be adjusted in 90° increments to accommodate specific applications.

    Multiple product options available

1 HP Pressure Booster Pump, 1 Phase, 115/230 Voltage,&
  • TM

    Grainger Choice

  • DAYTON
  • 1 HP Pressure Booster Pump, 1 Phase, 115/230 Voltage, 13/6.3 Amps 1 HP Pressure Booster Pump, 1 Phase, 115/230 Voltage, 13/6.3 Amps
  • Pressure Booster Pump, Booster, Motor Enclosure ODP, Housing Material Cast Iron, 1 HP, 1 Phase, Voltage 115/230, 13/6.3 Amps, 60 Hz, Inlet (In.) 1-1/2, Outlet (In.) 1-1/4, Max. Pressure (PSI) 60, Suction Lift (Ft.) 25, Max. Case Pressure (PSI) 160, Max. PSI Boost @ 2-10 GPM 60, Max. PSI Boost @ 20 GPM 51, Max. PSI Boost @ 30 GPM 34, Max. GPM @ PSI 35 @ 25, Best Efficiency GPM @ PSI 22 @ 48, Min. GPM @ PSI 3 @ 60, Pressure Range (PSI) 0 to 62, Best Efficiency GPM @ Head (Ft.) 22 @ 110

  • Item # 45MW18
  • Mfr. Model # 45MW18
  • Pressure Booster Pump, Booster, Motor Enclosure ODP, Housing Material Cast Iron, 1 HP, 1 Phase, Voltage...More

1 HP Pressure Booster Pump, 3 Phase, 208 to 230/4
  • TM

    Grainger Choice

  • DAYTON
  • 1 HP Pressure Booster Pump, 3 Phase, 208 to 230/460 Voltage, 4.3 to 4/2.0 Amps 1 HP Pressure Booster Pump, 3 Phase, 208 to 230/460 Voltage, 4.3 to 4/2.0 Amps
  • Pressure Booster Pump, Booster, Motor Enclosure ODP, Housing Material Cast Iron, 1 HP, 3 Phase, Voltage 208 to 230/460, 4.3 to 4/2.0 Amps, 60 Hz, Inlet (In.) 1-1/2, Outlet (In.) 1-1/4, Max. Pressure (PSI) 60, Suction Lift (Ft.) 25, Max. Case Pressure (PSI) 160, Max. PSI Boost @ 2-10 GPM 60, Max. PSI Boost @ 20 GPM 51, Max. PSI Boost @ 30 GPM 34, Max. GPM @ PSI 35 @ 25, Best Efficiency GPM @ PSI 22 @ 48, Min. GPM @ PSI 3 @ 60, Pressure Range (PSI) 0 to 62

  • Item # 45MW19
  • Mfr. Model # 45MW19
  • Pressure Booster Pump, Booster, Motor Enclosure ODP, Housing Material Cast Iron, 1 HP, 3 Phase, Voltage 208...More

3 HP Pressure Booster Pump, 3 Phase, 208 to 230/4
  • TM

    Grainger Choice

  • DAYTON
  • 3 HP Pressure Booster Pump, 3 Phase, 208 to 230/460 Voltage, 10.1 to 9.2/4.6 Amps 3 HP Pressure Booster Pump, 3 Phase, 208 to 230/460 Voltage, 10.1 to 9.2/4.6 Amps
  • Pressure Booster Pump, Booster, Motor Enclosure ODP, Housing Material Cast Iron, 3 HP, 3 Phase, Voltage 208 to 230/460, 10.1 to 9.2/4.6 Amps, 60 Hz, Inlet (In.) 1-1/2, Outlet (In.) 1-1/4, Max. Pressure (PSI) 92, Suction Lift (Ft.) 25, Max. Case Pressure (PSI) 160, Max. PSI Boost @ 2-10 GPM 93, Max. PSI Boost @ 20 GPM 91, Max. PSI Boost @ 30 GPM 78, Max. GPM @ PSI 41 @ 25, Best Efficiency GPM @ PSI 57 @ 25, Min. GPM @ PSI 10 @ 90, Pressure Range (PSI) 0 to 92

  • Item # 45MW31
  • Mfr. Model # 45MW31
  • Pressure Booster Pump, Booster, Motor Enclosure ODP, Housing Material Cast Iron, 3 HP, 3 Phase, Voltage 208...More

1-1/2 HP Pressure Booster Pump, 3 Phase, 208 to 2
  • TM

    Grainger Choice

  • DAYTON
  • 1-1/2 HP Pressure Booster Pump, 3 Phase, 208 to 230/460 Voltage, 5.7 to 5.4/2.7 Amps 1-1/2 HP Pressure Booster Pump, 3 Phase, 208 to 230/460 Voltage, 5.7 to 5.4/2.7 Amps
  • Pressure Booster Pump, Booster, Motor Enclosure ODP, Housing Material Cast Iron, 1-1/2 HP, 3 Phase, Voltage 208 to 230/460, 5.7 to 5.4/2.7 Amps, 60 Hz, Inlet (In.) 1-1/2, Outlet (In.) 1-1/4, Max. Pressure (PSI) 65, Suction Lift (Ft.) 25, Max. Case Pressure (PSI) 160, Max. PSI Boost @ 2-10 GPM 61, Max. PSI Boost @ 20 GPM 60, Max. PSI Boost @ 30 GPM 49, Max. GPM @ PSI 37 @ 25, Best Efficiency GPM @ PSI 25 @ 56, Min. GPM @ PSI 10 @ 60, Pressure Range (PSI) 0 to 62

  • Item # 45MW23
  • Mfr. Model # 45MW23
  • Pressure Booster Pump, Booster, Motor Enclosure ODP, Housing Material Cast Iron, 1-1/2 HP, 3 Phase, Voltage...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More