Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Type
Series
Number of Shelves
Color
Depth
Height
Width
Shelf Capacity
Brand
Price
Shop By

Bookcases

25 Results Found that Include 291 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Stationary Bookcase Stationary Bookcase
  • Multiple product options available

    Stationary Bookcase, Unassembled, Boltless, Width 34-1/2", Depth 13" and Shelf Capacity 150 lbs.; Varies by Number of Shelves, Color and Height

  • TENNSCO
  • Bookcase Bookcase
  • Multiple product options available

    Bookcase, Assembled, Width 36", Depth 18", Material All Welded Steel and Shelf Capacity 150 lbs; Varies by Color and Height

  • SANDUSKY LEE
  • Bookcase Bookcase
  • Multiple product options available

    Bookcase, Vertical, Elite, Width 34", Depth 12", Material Steel, Shelf Capacity 200 lb., Adjustable, Assembly Required and Includes Raised Bottom Shelf; Varies by Number...More

  • ATLANTIC METAL
  • Stationary Bookcase Stationary Bookcase
  • Multiple product options available

    Stationary Bookcase and Depth 18"; Varies by Type, Number of Shelves, Color, Height, Width and Shelf Capacity

Bookcase,2 Shelves,Espresso,31-1/2 in. H
  • COMFORT PRODUCTS
  • Bookcase, 2 Shelves, Espresso, 31-1/2 in. H Bookcase,2 Shelves,Espresso,31-1/2 in. H
  • Item # 49NU30
  • Mfr. Model # 50-6522ES
  • Bookcase, Bookshelf, n/a Series, Number of Shelves 2, Width 16-1/2 In., Height 31-1/2 In., Depth 11-1/2 In.,...More

Bookcase,2 Shelves,Walnut,31-1/2 in. H
  • COMFORT PRODUCTS
  • Bookcase, 2 Shelves, Walnut, 31-1/2 in. H Bookcase,2 Shelves,Walnut,31-1/2 in. H
  • Item # 49NU32
  • Mfr. Model # 50-6522WN
  • Bookcase, Bookshelf, n/a Series, Number of Shelves 2, Width 16-1/2 In., Height 31-1/2 In., Depth 11-1/2 In.,...More

Bookcase,4 Shelves,Brown,71-3/4 in. H
  • COMFORT PRODUCTS
  • Bookcase, 4 Shelves, Brown, 71-3/4 in. H Bookcase,4 Shelves,Brown,71-3/4 in. H
  • Item # 49NU61
  • Mfr. Model # 60-COUB3028
  • Bookcase, Bookshelf, Coublo Series, Number of Shelves 4, Width 25 In., Height 71-3/4 In., Depth 17-1/2 In.,...More

Bookcase,36in. Wx12in. Dx84in. H,Cherry
  • TENNSCO
  • Shelf Shelf
  • Multiple product options available

    Shelf, Width 34-1/2", Height 3/4" and Depth 13-1/2"; Varies by Color

  • BASYX BY HON
  • Bookcase Bookcase
  • Multiple product options available

    Bookcase, Number of Shelves 5 and Assembly Required; Varies by Series, Color, Depth, Height and Width

  • REGENCY
  • Bookcase Bookcase
  • Multiple product options available

    Bookcase, Shelf Capacity 100 lbs., Assembly Required and Standards Meets or Exceeds ANSI/BIFMA; Varies by Series, Number of Shelves, Color, Depth, Height and Width

  • ATLANTIC METAL
  • Mobile Bookcase Mobile Bookcase
  • Multiple product options available

    Mobile Bookcase, Assembled, Depth 18" and (4) 5" Casters (2 Locking); Varies by Number of Shelves, Color, Height, Width and Shelf Capacity

  • TENNSCO
  • Extra Shelf Extra Shelf
  • Multiple product options available

    Extra Shelf, Number of Shelves 1, Width 36", Height 7/8", Depth 12" and Shelf Capacity 200 lbs.; Varies by Color

  • SAFCO
  • Bookcase Bookcase
  • Multiple product options available

    Bookcase, Apres, Number of Shelves 2, Width 29-3/4", Height 29-3/4", Depth 11-3/4", Material Wood, Shelf Capacity 75 lbs., 2-1/2" and Assembly Required; Varies by Color

Bookcase Desk,8 Shelves,Espresso,59 in H
  • COMFORT PRODUCTS
  • Bookcase Desk, 8 Shelves, Espresso, 59 in H Bookcase Desk,8 Shelves,Espresso,59 in H
  • Item # 49NU29
  • Mfr. Model # 50-512ES
  • Bookcase Desk, Bookshelf, n/a Series, Number of Shelves 8, Width 47 In., Height 59 In., Depth 22-1/2 In.,...More

Bookcase,2 Shelves,Oak,31-1/2 in. H
  • COMFORT PRODUCTS
  • Bookcase, 2 Shelves, Oak, 31-1/2 in. H Bookcase,2 Shelves,Oak,31-1/2 in. H
  • Item # 49NU31
  • Mfr. Model # 50-6522OK
  • Bookcase, Bookshelf, n/a Series, Number of Shelves 2, Width 16-1/2 In., Height 31-1/2 In., Depth 11-1/2 In.,...More

  • BESTAR
  • Modular Bookcase Modular Bookcase
  • Multiple product options available

    Modular Bookcase, Number of Shelves 5, Width 30.8", Height 66.8", Depth 12.9", Material Thermofused Melamine, Shelf Capacity 60 lbs., In 1-1/4" Increments, Standards...More

  • OFFICE STAR
  • Bookcase Bookcase
  • Multiple product options available

    Multiple product options available

Credenza,Scoot(TM),72inW,15-1/2inD,25inH
  • BESTAR
  • Bookcase Bookcase
  • Multiple product options available

    Multiple product options available

  • BESTAR
  • Standard Bookcase Standard Bookcase
  • Multiple product options available

    Standard Bookcase, Bestar, Number of Shelves 5, Width 29.5", Height 72", Depth 11.6", Material Thermofused Melamine, Shelf Capacity 60 lbs., In 1-1/4" Increments,...More

  • HON
  • Bookcase Bookcase
  • Multiple product options available

    Bookcase; Varies by Series, Number of Shelves, Color, Depth, Height, Width and Shelf Capacity

  • HON
  • Storage Cabinet Storage Cabinet
  • Multiple product options available

    Storage Cabinet, 10700 Series, Number of Shelves 1, Width 36", Height 29-1/2", Depth 20", Material Laminate, Adjustable, Assembly Fully Assembled and Standards...More

  • HON
  • Bookcase End Cap Bookcase End Cap
  • Multiple product options available

    Bookcase End Cap, 10500 Series, Number of Shelves 2, Width 23-7/8", Height 29-1/2", Depth 23-7/8", Material Laminate, Adjustable, Assembly Required and Standards...More

Results per page:  16 | 32 | 48

Grainger bookcases give you a variety of options for outfitting offices and firms. Shop powder-coated metal shelves that match your decor and feature easy assembly with snap-together designs. Opt for a corner bookcase if you're tight on space. Rely on Grainger for office furniture to organize spaces of every size.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More