Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Bolts

15 results found that include 22 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Stainless Steel U-Bolt with Stainless Finish, For Pipe Size
Low Carbon Steel U-Bolt with Zinc Finish, For Pipe Siz
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 3ZHA5
  • Mfr. Model # 3ZHA5
  • U-Bolt, Standard, Low Carbon Steel, Finish Zinc Plated, Thread Size 1/4-20, Thread Length 3/4 In, Inside...More

  • Category : U-Bolts
Low Carbon Steel U-Bolt with Zinc Finish, For Pipe Siz
304 Stainless Steel U-Bolt with Plain Finish, For Pipe
Steel U-Bolt with Zinc Finish, For Pipe Size: 3/8
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 1RCK8
  • Mfr. Model # 1RCK8
  • U bolts, Round, Material Steel, Zinc Finish, Length 2 1/2 In, Height 2 1/2 In, Width 3/4 In, Thread Length...More

  • Category : U-Bolts
304 Stainless Steel U-Bolt with Plain Finish, For Pipe
Tap Bolt,3/8-16x3,Gr A,Zinc,PK500
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 5KGA8
  • Mfr. Model # 500110-B1
  • Tap Bolt, Head Type Hex Head Bolt, Grade A, Finish Zinc, Thread Size 3/8-16, Material Low Carbon Steel,...More

  • Category : Tap Bolts
Tap Bolt,1/2-13x3,Gr 8,Plain,PK50
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 21C405
  • Mfr. Model # 694535G
  • Tap Bolt, Head Type Hex Head Bolt, Grade 8, Finish Plain, Thread Size 1/2-13, Material Alloy Steel, Thread...More

  • Category : Tap Bolts
Tap Bolt,3/8-16x2-1/2,Gr 8,Plain,PK100
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 21C385
  • Mfr. Model # 694285G
  • Tap Bolt, Head Type Hex Head Bolt, Grade 8, Finish Plain, Thread Size 3/8-16, Material Alloy Steel, Thread...More

  • Category : Tap Bolts
Wheel Bolt,Zinc,M12-1.25x32mm L,PK25
Results per page:  16 | 32 | 48

Shop bolts from Grainger for all your fastener material needs. Bolts can secure material by applying pressure from the head of the bolt. Grainger carries eye bolts, which secure material through a circular opening. A threaded rod has a rounded head that allows for a better fit in tight applications and u-bolts have a square rounded edge for round surfaces. Grainger carries a wide selection of carriage bolts in various thread sizes to fasten and secure material.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More