Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Bolts

142 Results Found that Include 235 Products

Results per page:  16 | 32 | 48
Tap Bolt,Gr 5,3/8-16x2-1/2,PK50
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Tap Bolt, Gr 5,3/8-16x2-1/2, PK50 Tap Bolt,Gr 5,3/8-16x2-1/2,PK50
  • Item # 6JCC4
  • Mfr. Model # 902098-PK
  • Tap Bolt, Head Type Standard, Grade 5, Comparable To Property Class 8.8, Medium Carbon Steel, Finish...More

  • Category : Tap Bolts
Threaded Rod,Steel,1/2-13x12 ft
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Threaded Rod, Steel, 1/2-13x12 ft Steel Threaded Rod, Hot Dipped Galvanized Finish
  • Item # 19NN45
  • Mfr. Model # U20170.050.9999
  • Threaded Rod, Steel, Finish Hot Dipped Galvanized, Thread Size 1/2-13, Overall Length 12 ft., Thread...More

  • Category : Threaded Rods
Heavy Hex Bolt,B7,1/2-13x1-1/2,PK10
  • TM

    Grainger Choice

  • Heavy Hex Bolt, B7,1/2-13x1-1/2, PK10 Heavy Hex Bolt,B7,1/2-13x1-1/2,PK10
  • Item # 1VZF1
  • Mfr. Model # HVHS.000266.50
  • Heavy Hex Bolt, System of Measurement Inch, Head Type Heavy Hex Head, Dia./Thread Size 1/2 In.-13, Thread...More

  • Category : Heavy Hex Bolts
Threaded Rod,Low Carbon Steel,1-5x6 ft
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Threaded Rod, Low Carbon Steel, 1-5x6 ft Low Carbon Steel Threaded Rod, Plain Finish
  • Item # 5DPY4
  • Mfr. Model # 44940
  • Threaded Rod, Low Carbon Steel, Finish Plain, Thread Size 1-5, Overall Length 6 ft., Thread Direction Right...More

  • Category : Threaded Rods
Threaded Rod,Nylon,1/2-13x8 ft
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Threaded Rod, Nylon, 1/2-13x8 ft Nylon Threaded Rod, Black Finish
  • Item # 1EPC1
  • Mfr. Model # 3850013TRB-8FT
  • Threaded Rod, Nylon, Finish Black, Thread Size 1/2-13, Overall Length 8 ft, Thread Direction Right Handed,...More

  • Category : Threaded Rods
Low Carbon Steel U-Bolt with Hot Dipped Galvanized Finish&#
Tap Bolt,3/8-16x2-1/2,GR316,PK25
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Tap Bolt, 3/8-16x2-1/2, GR316, PK25 Tap Bolt,3/8-16x2-1/2,GR316,PK25
  • Item # 41UH85
  • Mfr. Model # U55010.037.0250
  • Tap Bolt, Head Type Hex, Grade 316, Thread Size 3/8-16, Length under Head 2-1/2 In., Material Stainless...More

  • Category : Tap Bolts
Tap Bolt,5/8-11x3-1/2,GR316,PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Tap Bolt, 5/8-11x3-1/2, GR316, PK5 Tap Bolt,5/8-11x3-1/2,GR316,PK5
  • Item # 41UJ07
  • Mfr. Model # U55010.062.0350
  • Tap Bolt, Head Type Hex, Grade 316, Thread Size 5/8-11, Length under Head 3-1/2 In., Material Stainless...More

  • Category : Tap Bolts
Eyebolt,24.00x36.0mm,PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Eyebolt, 24.00x36.0mm, PK5 Eyebolt,24.00x36.0mm,PK5
  • Item # 42NN93
  • Mfr. Model # M16000.240.0001
  • Eyebolt, System of Measurement Metric, Eyebolt Type Lift with Shoulder, Material Steel, Finish Plain, Shank...More

  • Category : Eyebolts
Threaded Rod,Carbon Steel,7/8-9x3 ft
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Threaded Rod, Carbon Steel, 7/8-9x3 ft Carbon Steel Threaded Rod, Hot Dipped Galvanized Finish
  • Item # 4FHD1
  • Mfr. Model # U20170.087.3600
  • Threaded Rod, Carbon Steel, Finish Hot Dipped Galvanized, Thread Size 7/8-9, Overall Length 3 ft., Thread...More

  • Category : Threaded Rods
2" Steel Structural Bolt with Yellow Zinc Finish;
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 2" Steel Structural Bolt with Yellow Zinc Finish; PK25 2" Steel Structural Bolt with Yellow Zinc Finish; PK25
  • Item # 1TU51
  • Mfr. Model # 1TU51
  • Structural Bolt, Heavy Hex Head, Steel, Zinc Yellow Finish, Thread Size 5/8-11, Thread Type UNC, Overall...More

  • Category : Structural Bolts
Threaded Rod,316 SS,5/16-18x12 ft
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Threaded Rod, 316 SS, 5/16-18x12 ft 316 Stainless Steel Threaded Rod, Stainless Finish
  • Item # 21YN81
  • Mfr. Model # 11088
  • Threaded Rod, 316 Stainless Steel, Finish Stainless, Thread Size 5/16-18, Overall Length 12 ft., Thread...More

  • Category : Threaded Rods
Threaded Rod,316 SS,3/4-16x2 ft
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Threaded Rod, 316 SS, 3/4-16x2 ft 316 Stainless Steel Threaded Rod
  • Item # 10L856
  • Mfr. Model # S6.03401602.PL.DAR
  • Threaded Rod, 316 Stainless Steel, Thread Size 3/4-16, Overall Length 2 ft, Thread Direction Right Hand,...More

  • Category : Threaded Rods
Threaded Rod,A4 SS,M20-2.5x3 ft
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Threaded Rod, A4 SS, M20-2.5x3 ft A4 Stainless Steel Threaded Rod
  • Item # 25DM85
  • Mfr. Model # M55070.200.1000
  • Threaded Rod, A4 Stainless Steel, Thread Size M20 x 2.50mm, Overall Length 3 ft., Thread Direction Right...More

  • Category : Threaded Rods
Heavy Hex Bolt,B7,5/8-11x2-1/2,PK5
  • TM

    Grainger Choice

  • Heavy Hex Bolt, B7,5/8-11x2-1/2, PK5 Heavy Hex Bolt,B7,5/8-11x2-1/2,PK5
  • Item # 1VZH1
  • Mfr. Model # HVHS.000286.50
  • Heavy Hex Bolt, System of Measurement Inch, Head Type Heavy Hex Head, Dia./Thread Size 5/8 In.-11, Thread...More

  • Category : Heavy Hex Bolts
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More