Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Boltless Shelving Accessories

21 results found that include 777 products

Get boltless shelving accessories from Grainger to help easily customize, repair or enhance the capabilities of your industrial storage. Find individual components such as frames, post kits, extra shelf levels, particleboard decking and more in a wide range of sizes. Boltless shelving can be assembled quickly and easily with only a rubber mallet to fit parts into place. Shop Grainger today for boltless shelving accessories in a wide range of sizes.Close

Filter Results By

Branch Availability
Item - Boltless Shelving Accessories
Overall Width
Overall Depth
Overall Height
Material
Finish - Shelving and Racks
Color
Decking Material
Shelf Capacity
For Use With
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • Beams for Boltless Shelving
    • Multiple product options available

      Beams for boltless shelving are available in a variety of dimensions. Baked enamel and galvanized finishes help to prevent corrosion in demanding environments.

      Multiple product options available

  • Footplates for Boltless Shelving
    • TENNSCO
    • Multiple product options available

      These footplates are designed for use with compatible boltless shelving units, available separately. They help to add stability and prevent corrosion on shelving units, while also protecting floors from scratches. Choose from nylon or steel construction.

      Multiple product options available

  • Posts for Boltless Shelving
    • EDSAL
    • Multiple product options available

      These posts are designed for use with compatible boltless shelving units, available separately. Baked enamel finishes help to prevent corrosion in demanding environments.

      Multiple product options available

  • Crossbars for Boltless Shelving
    • EDSAL
    • Multiple product options available

      These crossbars are designed for use with compatible boltless shelving starter and add-on units, available separately. Baked enamel finishes help to prevent corrosion in demanding applications. Various sizes are available.

      Multiple product options available

  • Additional Shelves with Particle Board Decking for Boltless
    • Multiple product options available

      Particleboard decking features 5/8" industrial grade type 1-M-2 construction. Shelves for boltless shelving feature double rivet connection, and are center-supported for maximum capacity. Powder-coated finishes help to prevent corrosion in demanding applications.

      Multiple product options available

  • Additional Shelves with Steel Wire Decking for Boltless She
    • Multiple product options available

      Steel wire decking is strong, lightweight, and ideal for a variety of industrial applications. It helps to increase visibility while allowing airflow between shelving. Boltless shelving pieces feature double-rivet connection on all supports for strength and rigidity. They offer easy assembly and reconfiguration, without additional hardware.

      Multiple product options available

  • Additional Shelves with Steel Decking for Boltless Shelving
    • Multiple product options available

      Steel decking is capable of withstanding heavy loads in demanding environments. Baked enamel, electro coat, galvanized, and powder-coated finishes help to prevent corrosion. Choose from a wide range of dimension options.

      Multiple product options available

  • Additional Shelves with No Decking for Boltless Shelving
    • Multiple product options available

      Shelves without decking offer flexibility of installing alternative decking types. Boltless shelving pieces feature double-rivet connection on all supports for strength and rigidity. They offer easy assembly and reconfiguration, without additional hardware. Enamel finishes help to prevent corrosion in demanding applications.

      Multiple product options available

  • Steel Tie Plate, Overall Width: 3", Overall Height
    Tie Plates for Boltless Shelving
    • TENNSCO
    • These tie plates are designed for use with compatible boltless shelving units, available separately.

    • Item # 39FM96
    • Mfr. Model # TP-1
    • Tie Plate, Overall Width 3 In., Overall Height 2-3/4 In., Color Gray, Material Steel, Shelf Capacity 0.09...More

  • Post Caps for Boltless Shelving
    • TENNSCO
    • Multiple product options available

      These post caps are designed for use with compatible boltless shelving posts, available separately. They can help to prevent injury and damage from sharp edges.

      Multiple product options available

  • Steel Shelf, Overall Width: 48", Overall Depth: 4
    Single Straight Shelves with Steel Decking for Boltless She
    • SSI SCHAEFER
    • These straight shelves are designed for use with compatible boltless shelving units, available separately.

    • Item # 4VM27
    • Mfr. Model # ZB71222GG
    • Shelf, Overall Depth 48 In., Overall Width 48 In., Decking Material Steel, Color Gray, Material Steel, No. of...More

  • Plastic Carton Flow Shelving Level Cap, Overall Width:
    Carton Flow Shelving Level Caps for Boltless Shelving
    • SSI SCHAEFER
    • These carton flow shelving level caps are designed for use with boltless shelving units, available separately.

    • Item # 38HU95
    • Mfr. Model # K.AK1
    • Carton Flow Shelving Level Cap, Overall Depth 2 In., Overall Width 1 In., Overall Height 4 In., Color Black,...More

  • Steel Shelf, Overall Width: 48", Overall Depth: 4
    Double Straight Tilt Shelves with Steel Decking for Boltles
    • SSI SCHAEFER
    • These double-straight tilt shelves are designed to allow inventory to roll or slide to the front as items are removed. They are designed for use with compatible boltless shelving units, available separately.

    • Item # 4VM28
    • Mfr. Model # ZB71222GS
    • Shelf, Overall Depth 48 In., Overall Width 48 In., Decking Material Steel, Color Gray, Material Steel, No. of...More

  • Steel Perforated Side Panel, Overall Depth: 24", Overa
    Perforated Side Panels for Boltless Shelving
    • SSI SCHAEFER
    • These perforated side panels are designed for use with compatible boltless shelving units, available separately.

    • Item # 4VM17
    • Mfr. Model # OL PSP 24
    • Perforated Side Panel, Overall Depth 24 In., Overall Height 78-1/2 In., Color Gray, Material Steel

  • Steel Shelf, Overall Width: 48", Overall Depth: 4
    Double Tilt Shelves with Steel Decking for Boltless Shelvin
    • SSI SCHAEFER
    • These double tilt shelves help to allow inventory to roll or slide to the front as items are removed. They are designed for use with compatible boltless shelving units, available separately.

    • Item # 4VM30
    • Mfr. Model # ZB71222SS
    • Shelf, Overall Depth 48 In., Overall Width 48 In., Decking Material Steel, Color Gray, Material Steel, No. of...More

  • Steel Upright Frame, Overall Depth: 20", Overall Heigh
    Upright Frames for Boltless Shelving
    • SSI SCHAEFER
    • These upright frames are designed for use with compatible boltless shelving units, available separately.

    • Item # 38HU98
    • Mfr. Model # OLFR.2060GV2
    • Upright Frame, Overall Depth 20 In., Overall Height 60 In., Color Silver, Material Steel, No. of Shelves 1,...More

  • Steel Shelf, Overall Width: 48", Overall Depth: 2
    Single Tilt Shelves with Steel Decking for Boltless Shelvin
    • SSI SCHAEFER
    • These single tilt shelves help to allow inventory to roll or slide to the front as items are removed. They are designed for use with compatible boltless shelving units, available separately.

    • Item # 4VM29
    • Mfr. Model # ZB71222S
    • Shelf, Overall Depth 24 In., Overall Width 48 In., Decking Material Steel, Color Gray, Material Steel, No. of...More

  • Steel Worktable, Overall Width: 48", Overall Depth:&#x
    Worktables for Boltless Shelving
    • SSI SCHAEFER
    • These worktables are designed for use with compatible boltless shelving units, available separately. They mount to shelving posts easily and allow you to sort, organize, and assemble items efficiently.

    • Item # 4VM18
    • Mfr. Model # OL WORKTABLE 48
    • Worktable, Overall Depth 16 In., Overall Width 48 In., Color Gray, Material Steel, Shelf Capacity 550 lb.,...More

  • Steel Shelf, Overall Width: 48", Overall Depth: 4
    Double Inverted Tilt Shelves with Steel Decking for Boltles
    • SSI SCHAEFER
    • These double-inverted tilt shelves are designed to allow inventory to roll or slide to the front as items are removed. They are designed for use with compatible boltless shelving units, available separately.

    • Item # 4VM31
    • Mfr. Model # ZB71222ZZ
    • Shelf, Overall Depth 48 In., Overall Width 48 In., Decking Material Steel, Color Gray, Material Steel, No. of...More

  • Additional Shelves with EZ Deck Decking for Boltless Shelvi
    • HALLOWELL
    • Multiple product options available

      Ez Deck steel decking features 22-ga. galvanized sheet steel construction, and is formed into 6" deep channel parks. Multiple planks can be used together to meet unit depth. Shelves for boltless shelving feature double rivet connection, and are center-supported for maximum capacity. Powder-coated finishes help to prevent corrosion in demanding applications.

      Multiple product options available

  • Additional Shelves with Ribbed Steel Decking for Boltless S
    • TENNSCO
    • Multiple product options available

      Ribbed, or corrugated steel decking features a rigid surface, with minimal deflection under loads. It offers a sturdy option for general purpose storage. The smooth finish allows easy sliding of stored items on and off the shelving. Decking is flame-retardant, lightweight, and easy to install.

      Multiple product options available

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More