Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Boltless Shelving Accessories

34 results found that include 687 products

Filter Results By

Branch Availability
Item
Depth
Width
Height
Material
Color
Beam Capacity
Shelf Capacity
Decking
Includes
Brand
Price
Shop By
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Boltless Shelf

    Boltless Shelf
  • Multiple product options available

    Multiple product options available

20" x 60" Steel Frame, Silver
  • SSI SCHAEFER
  • 20" x 60" Steel Frame, Silver

    20" x 60" Steel Frame, Silver
  • Item # 38HU98
  • Mfr. Model # OLFR.2060GV2
  • Frame, Depth 20 In., Height 60 In., Material Steel, Color Silver, Number of Shelves 0, Finish Galvanized,...More

96" Steel Beam, Gray
  • EDSAL
  • 96" Steel Beam, Gray

    96" Steel Beam, Gray
  • Item # 3JKP1
  • Mfr. Model # RLB96
  • Beam, Width 96 In., Material Steel, Color Gray, Finish Powder Coated, Profile Medium, For Use With Boltless...More

15" Steel Center Support, Gray
50" x 24" Steel Extra Shelf, Silver
  • SSI SCHAEFER
  • 50" x 24" Steel Extra Shelf, Silver

    50" x 24" Steel Extra Shelf, Silver
  • Item # 38HV03
  • Mfr. Model # OLSK.2450S
  • Extra Shelf, Depth 24 In., Width 50 In., Material Steel, Color Silver, Number of Shelves 0, Shelf Capacity...More

48" x 18" x 1-1/4" Steel Extra Shelf Le
  • TENNSCO
  • 48" x 18" x 1-1/4" Steel Extra Shelf Level, Sand

    48" x 18" x 1-1/4" Steel Extra Shelf Level, Sand
  • Item # 45UW70
  • Mfr. Model # HDSL-4818
  • Extra Shelf Level, Depth 18 In., Width 48 In., Height 1-1/4 In., Material Steel, Color Sand, Number of...More

36" x 18" x 1-1/4" Steel Extra Shelf Le
  • TENNSCO
  • 36" x 18" x 1-1/4" Steel Extra Shelf Level, Light Gray

    36" x 18" x 1-1/4" Steel Extra Shelf Level, Light Gray
  • Item # 45UW37
  • Mfr. Model # HDSL-3618
  • Extra Shelf Level, Depth 18 In., Width 36 In., Height 1-1/4 In., Material Steel, Color Light Gray, Number of...More

36" x 24" x 1-1/4" Steel Extra Shelf Le
  • TENNSCO
  • 36" x 24" x 1-1/4" Steel Extra Shelf Level, Light Gray

    36" x 24" x 1-1/4" Steel Extra Shelf Level, Light Gray
  • Item # 45UW38
  • Mfr. Model # HDSL-3624
  • Extra Shelf Level, Depth 24 In., Width 36 In., Height 1-1/4 In., Material Steel, Color Light Gray, Number of...More

48" x 36" x 1-1/4" Steel Extra Shelf Le
  • TENNSCO
  • 48" x 36" x 1-1/4" Steel Extra Shelf Level, Sand

    48" x 36" x 1-1/4" Steel Extra Shelf Level, Sand
  • Item # 45UW72
  • Mfr. Model # HDSL-4836
  • Extra Shelf Level, Depth 36 In., Width 48 In., Height 1-1/4 In., Material Steel, Color Sand, Number of...More

36" x 24" x 1-1/4" Steel Extra Shelf Le
  • TENNSCO
  • 36" x 24" x 1-1/4" Steel Extra Shelf Level, Sand

    36" x 24" x 1-1/4" Steel Extra Shelf Level, Sand
  • Item # 45UW68
  • Mfr. Model # HDSL-3624
  • Extra Shelf Level, Depth 24 In., Width 36 In., Height 1-1/4 In., Material Steel, Color Sand, Number of...More

36" x 18" x 1-1/4" Steel Extra Shelf Le
  • TENNSCO
  • 36" x 18" x 1-1/4" Steel Extra Shelf Level, Sand

    36" x 18" x 1-1/4" Steel Extra Shelf Level, Sand
  • Item # 45UW67
  • Mfr. Model # HDSL-3618
  • Extra Shelf Level, Depth 18 In., Width 36 In., Height 1-1/4 In., Material Steel, Color Sand, Number of...More

48" x 36" x 1-1/4" Steel Extra Shelf Le
  • TENNSCO
  • 48" x 36" x 1-1/4" Steel Extra Shelf Level, Light Gray

    48" x 36" x 1-1/4" Steel Extra Shelf Level, Light Gray
  • Item # 45UW42
  • Mfr. Model # HDSL-4836
  • Extra Shelf Level, Depth 36 In., Width 48 In., Height 1-1/4 In., Material Steel, Color Light Gray, Number of...More

48" x 18" x 1-1/4" Steel Extra Shelf Le
  • TENNSCO
  • 48" x 18" x 1-1/4" Steel Extra Shelf Level, Light Gray

    48" x 18" x 1-1/4" Steel Extra Shelf Level, Light Gray
  • Item # 45UW40
  • Mfr. Model # HDSL-4818
  • Extra Shelf Level, Depth 18 In., Width 48 In., Height 1-1/4 In., Material Steel, Color Light Gray, Number of...More

48" x 24" x 1-1/4" Steel Extra Shelf Le
  • TENNSCO
  • 48" x 24" x 1-1/4" Steel Extra Shelf Level, Sand

    48" x 24" x 1-1/4" Steel Extra Shelf Level, Sand
  • Item # 45UW71
  • Mfr. Model # HDSL-4824
  • Extra Shelf Level, Depth 24 In., Width 48 In., Height 1-1/4 In., Material Steel, Color Sand, Number of...More

36" x 36" x 1-1/4" Steel Extra Shelf Le
  • TENNSCO
  • 36" x 36" x 1-1/4" Steel Extra Shelf Level, Light Gray

    36" x 36" x 1-1/4" Steel Extra Shelf Level, Light Gray
  • Item # 45UW39
  • Mfr. Model # HDSL-3636
  • Extra Shelf Level, Depth 36 In., Width 36 In., Height 1-1/4 In., Material Steel, Color Light Gray, Number of...More

36" x 36" x 1-1/4" Steel Extra Shelf Le
  • TENNSCO
  • 36" x 36" x 1-1/4" Steel Extra Shelf Level, Sand

    36" x 36" x 1-1/4" Steel Extra Shelf Level, Sand
  • Item # 45UW69
  • Mfr. Model # HDSL-3636
  • Extra Shelf Level, Depth 36 In., Width 36 In., Height 1-1/4 In., Material Steel, Color Sand, Number of...More

48" x 24" x 1-1/4" Steel Extra Shelf Le
  • TENNSCO
  • 48" x 24" x 1-1/4" Steel Extra Shelf Level, Light Gray

    48" x 24" x 1-1/4" Steel Extra Shelf Level, Light Gray
  • Item # 45UW41
  • Mfr. Model # HDSL-4824
  • Extra Shelf Level, Depth 24 In., Width 48 In., Height 1-1/4 In., Material Steel, Color Light Gray, Number of...More

Results per page:  16 | 32 | 48

Get boltless shelving accessories from Grainger to help easily customize, repair or enhance the capabilities of your industrial storage. Find individual components such as frames, post kits, extra shelf levels, particleboard decking and more in a wide range of sizes. Boltless shelving can be assembled quickly and easily with only a rubber mallet to fit parts into place. Shop Grainger today for boltless shelving accessories in a wide range of sizes.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More