Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Bolt Hole Casters

8 results found that include 122 products

Filter Results By

Branch Availability
Caster Sub-Type
Caster Load Rating Range
Load Rating
Wheel Dia.
Wheel Width
Bolt Hole Dia.
Overall Height
Non-Marking
Caster Temp. Range
Caster Wheel/Tread Material
Caster Core Material
Number of Wheels
Wheel Color
Caster Brake Included
Caster Brake Type
Caster Wheel Shape
Caster Raceway
Caster Stem Type
Caster Wheel Bearings
Frame Material
Price
Shop By
Ratings

Viewing as

List Table
  • Thermoplastic Rubber Wheel Bolt Hole Casters
    • TM

      Grainger Choice

    • Multiple product options available

      Thermoplastic wheels are precision molded with a durable polyolefin core. They provide a smooth, cushioned ride and offer excellent flat spot resistance as well as the ability to overcome small debris and obstacles on the floor. The wheels also offer floor protection and are nonmarking and nonconductive. For these stemless casters, a standard bolt is inserted into the hole at the top of the caster frame and then bolted to the equipment. Ideal for quiet, clean environments.

      Multiple product options available

  • Phenolic Wheel Bolt Hole Casters
    • TM

      Grainger Choice

    • Multiple product options available

      Floor-protective phenolic wheels are highly resistant to oil, grease, gasoline, and mild acids. For best results, use on smooth concrete and avoid wet or rough surfaces. A standard bolt is inserted into the hole at the top of the caster frame and then bolted to the equipment. Recommended for heavier loads, these medium-duty stemless casters are great for use with carts and dollies.

      Multiple product options available

  • Nylon Wheel Bolt Hole Casters
    • TM

      Grainger Choice

    • Multiple product options available

      Nylon wheels withstand solvents, corrosive environments, and temperature extremes. For these stemless casters, a standard bolt is inserted into the hole at the top of the caster frame and then bolted to the equipment. They're great for use with carts and dollies in food service, hotel, laboratory, and other light-to-medium-duty applications.

      Multiple product options available

  • Polyurethane Wheel Bolt Hole Casters
    • TM

      Grainger Choice

    • Multiple product options available

      Polyurethane wheels offer noise reduction, load bearing capability, floor protection, and resistance to corrosion. For these stemless casters, a standard bolt is inserted into the hole at the top of the caster frame and then bolted to the equipment. These nonmarking wheels are recommended for hard surfaces such as ceramic tile, concrete, or hardwood.

      Multiple product options available

  • Neoprene Wheel Bolt Hole Casters
    • TM

      Grainger Choice

    • Multiple product options available

      These neoprene wheels provide far better chemical- and oil-resistance than standard rubber. For these stemless casters, a standard bolt is inserted into the hole at the top of the caster frame and then bolted to the equipment. Suitable for office, medical, and light industrial settings.

      Multiple product options available

  • Rubber Wheel Bolt Hole Casters
    • TM

      Grainger Choice

    • Multiple product options available

      Rubber wheels are a good choice for light average loads with occasional full-capacity loads. Manufactured of quality materials with a resilient rubber tread bonded to a harder rubber core. For these stemless casters, a standard bolt is inserted into the hole at the top of the caster frame and then bolted to the equipment. Rubber caster wheels roll easily and quietly. Ideal for delicate floors.

      Multiple product options available

  • 6" Bolt Hole Caster with 2000 lb. Load Rating and
    Cast Iron Wheel Bolt Hole Casters
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Abrasion-resistant and long-wearing cast iron wheels require minimal effort to start rolling. For these stemless casters, a standard bolt is inserted into the hole at the top of the caster frame and then bolted to the equipment. Ideal for high heat applications.

    • Item # 32MZ44
    • Mfr. Model # BS5 150 CI15
    • Bolt Hole Caster, Caster Load Rating Range Medium-Duty, Wheel Dia. 6 In., System of Measurement Inch, Wheel...More

  • 3" Bolt Hole Caster with 220 lb. Load Rating and&
    3" Bolt Hole Caster with 220 lb. Load Rating and&
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Bolt Hole Caster, Caster Load Rating Range Light-Duty, Wheel Dia. 3 In., System of Measurement Inch, Wheel Width 7/8 In., Load Rating 220 lb., Wheel Color Gray, Overall Height 3-15/16 In., Caster Wheel/Tread Material Thermoplastic Rubber, Caster Core Material Polypropylene, Core Color Gray, Caster Wheel Bearings Ball, Bolt Hole Dia. 15/32 In., Mounting Bolt Dia. 15/32 In., Caster Brake Type Total Lock, Caster Raceway Double Ball, Frame Finish Zinc Plated, Frame Material Steel

    • Item # 454M72
    • Mfr. Model # P9S-RP030K-H-TB
    • Bolt Hole Caster, Caster Load Rating Range Light-Duty, Wheel Dia. 3 In., System of Measurement Inch, Wheel...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More