Skip Content

Body Armor Vests and Plate Carriers

3,561 results found that include 3,561 products

Grainger offers an extensive array of body armor at excellent prices. With over 1,300 choices, find the tactical vest, cutaway armor, carrier vest and specific body part protective armor that can fit your needs. Help ensure security and police officers stay as safe as possible on the job. Make Grainger your first choice for high-quality police body armor and tactical vests. And be careful out there!Close

Filter Results By

Branch Availability
Item
Type
Size
Material
NIJ Armor Rating
Armor Weight
Armor Thickness
Closure Type
Areal Density
Color
Brand
Price
Shop By

Viewing as

List
  • Plate Carrier,Tactical Vest,Sandstone
    Plate Carrier,Tactical Vest,Sandstone
    • 5.11 TACTICAL
    • Item # 22MM65
    • Mfr. Model # 56100
    • Plate Carrier, Tactical Vest, Size Universal, Color Sandstone, Material Nylon, Length 14 In., Width 21-1/2...More

  • Plate Carrier,One Size,Dark Navy
    Plate Carrier,One Size,Dark Navy
    • 5.11 TACTICAL
    • Item # 52KJ94
    • Mfr. Model # 56323
    • Plate Carrier, Size One Size, Material Nylon, Closure Type Hook-and-Loop, Color Dark Navy, External, Length...More

  • Plate Carrier,One Size,Gray
    Plate Carrier,One Size,Gray
    • 5.11 TACTICAL
    • Item # 52KJ91
    • Mfr. Model # 56323
    • Plate Carrier, Size One Size, Material Nylon, Closure Type Hook-and-Loop, Color Gray, External, Length 10-1/4...More

  • Plate Carrier,One Size,Sandstone
    Plate Carrier,One Size,Sandstone
    • 5.11 TACTICAL
    • Item # 52KJ93
    • Mfr. Model # 56323
    • Plate Carrier, Size One Size, Material Nylon, Closure Type Hook-and-Loop, Color Sandstone, External, Length...More

  • Plate Carrier,One Size,Black
    Plate Carrier,One Size,Black
    • 5.11 TACTICAL
    • Item # 52KJ90
    • Mfr. Model # 56323
    • Plate Carrier, Size One Size, Material Nylon, Closure Type Hook-and-Loop, Color Black, External, Length...More

  • Ballistic Vest Package,XLS,Blk,3.60 lb.
    Ballistic Vest Package,XLS,Blk,3.60 lb.
    • GH ARMOR SYSTEMS
    • Item # 48ML77
    • Mfr. Model # GH-LITEX-IIIA-M-1-XLSB
    • Ballistic Vest Package, NIJ Armor Rating NIJ 0101.06 Level 3A Ballistics, Areal Density 1.16 psf, Size...More

  • Ballistic Vest Package,M,Black,4.80 lb.
    Ballistic Vest Package,M,Black,4.80 lb.
    • GH ARMOR SYSTEMS
    • Item # 48MT79
    • Mfr. Model # GH-PROX-IIIA-M-1-MRB
    • Ballistic Vest Package, NIJ Armor Rating NIJ 0101.06 Level 3A Ballistics, Areal Density 1.44 psf, Size Medium...More

  • Rear Pocket,External,Blk,500d Cordura
    Rear Pocket,External,Blk,500d Cordura
  • Ballistic Vest Package,L,Black,4.80 lb.
    Ballistic Vest Package,L,Black,4.80 lb.
    • GH ARMOR SYSTEMS
    • Item # 48MT83
    • Mfr. Model # GH-PROX-IIIA-M-1-LRB
    • Ballistic Vest Package, NIJ Armor Rating NIJ 0101.06 Level 3A Ballistics, Areal Density 1.44 psf, Size Large...More

  • Plate Carrier,Tactical Vest,Black,Nylon
    Plate Carrier,Tactical Vest,Black,Nylon
    • 5.11 TACTICAL
    • Item # 22MM64
    • Mfr. Model # 56100
    • Plate Carrier, Tactical Vest, Size Universal, Color Black, Material Nylon, Length 14 In., Width 21-1/2 In.,...More

  • Plate Carrier,Tactical Vest,OD Green
    Plate Carrier,Tactical Vest,OD Green
    • 5.11 TACTICAL
    • Item # 22MM66
    • Mfr. Model # 56100
    • Plate Carrier, Tactical Vest, Size Universal, Color OD Green, Material Nylon, Length 14 In., Width 21-1/2...More

  • Zero-G-Plates,Tactical,L/XL,Black
    Zero-G-Plates,Tactical,L/XL,Black
    • 5.11 TACTICAL
    • Item # 38HN71
    • Mfr. Model # 59509
    • Zero-G-Plates,Tactical,Size L/XL,Color Black,Material Carbon Fiber,Fits Chest Size 36 In. to 42 In.,Width 52...More

  • Plate Carrier,Uni,Black,36 in. to 52 in.
    Plate Carrier,Uni,Black,36 in. to 52 in.
    • 5.11 TACTICAL
    • Item # 32JV84
    • Mfr. Model # 56166
    • Plate Carrier, Size Universal, Color Black, Material 500D Nylon, 420D Nylon, Polyurethane, Fits Chest Size 36...More

  • Plate Carrier,Tactical,Univrsl,Sandstone
    Plate Carrier,Tactical,Univrsl,Sandstone
    • 5.11 TACTICAL
    • Item # 38HN84
    • Mfr. Model # 56274
    • Plate Carrier,Tactical,Size Universal,Color Sandstone,Material Nylon,Fits Chest Size 46 In.,Width 12...More

  • Plate Carrier,One Size,OD Green
    Plate Carrier,One Size,OD Green
    • 5.11 TACTICAL
    • Item # 52KJ92
    • Mfr. Model # 56323
    • Plate Carrier, Size One Size, Material Nylon, Closure Type Hook-and-Loop, Color OD Green, External, Length...More

  • Plate Carrier,Uni,Sandstone,36in.to52in.
    Plate Carrier,Uni,Sandstone,36in.to52in.
    • 5.11 TACTICAL
    • Item # 32JV85
    • Mfr. Model # 56166
    • Plate Carrier, Size Universal, Color Sandstone, Material 500D Nylon, 420D Nylon, Polyurethane, Fits Chest...More

  • Plate Carrier,Tactical,Universal,Black
    Plate Carrier,Tactical,Universal,Black
    • 5.11 TACTICAL
    • Item # 38HN85
    • Mfr. Model # 56274
    • Plate Carrier,Tactical,Size Universal,Color Black,Material Nylon,Fits Chest Size 46 In.,Width 12 In.,Length...More

  • Plate Carrier,Uni,Storm Gry,36in.to52in.
    Plate Carrier,Uni,Storm Gry,36in.to52in.
    • 5.11 TACTICAL
    • Item # 32JW28
    • Mfr. Model # 56100
    • Plate Carrier, Size Universal, Color Storm Grey, Material 500D Nylon, 420D Nylon, Polyurethane, Fits Chest...More

  • Plate Carrier,Tactical,Universal,Tac OD
    Plate Carrier,Tactical,Universal,Tac OD
    • 5.11 TACTICAL
    • Item # 38HN87
    • Mfr. Model # 56274
    • Plate Carrier,Tactical,Size Universal,Color Tac OD,Material Nylon,Fits Chest Size 46 In.,Width 12 In.,Length...More

  • Plate Carrier,Tactical,Universal,Storm
    Plate Carrier,Tactical,Universal,Storm
    • 5.11 TACTICAL
    • Item # 38HN86
    • Mfr. Model # 56274
    • Plate Carrier,Tactical,Size Universal,Color Storm,Material Nylon,Fits Chest Size 46 In.,Width 12 In.,Length...More

  • STRIKE Carrier Harness,Black,
    STRIKE Carrier Harness,Black,
    • BLACKHAWK
    • Item # 13E187
    • Mfr. Model # 37CL33
    • STRIKE Carrier Harness, Size Universal, Color Black, Material 1000 Denier Nylon, Length 13 In. Front,/16 In....More

  • Commando Recon Plate Carrier,Olive Drab,
    Commando Recon Plate Carrier,Olive Drab,
    • BLACKHAWK
    • Item # 11Z588
    • Mfr. Model # 37CL41
    • STRIKE Commando Recon Plate Carrier, Size Universal, Color Olive Drab, Material 500D Ripstop, Closure Type...More

  • Plate Carrier Harness,Black,S/M
    Plate Carrier Harness,Black,S/M
    • BLACKHAWK
    • Item # 11Z590
    • Mfr. Model # 37CL83
    • Lightweight Plate Carrier Harness, Size S/M, Color Black, Material 500D Ripstop, Closure Type Dual-Adjust...More

  • STRIKE Carrier Harness,Coyote Tan,
    STRIKE Carrier Harness,Coyote Tan,
    • BLACKHAWK
    • Item # 13E188
    • Mfr. Model # 37CL33
    • STRIKE Carrier Harness, Size Universal, Color Coyote Tan, Material 1000 Denier Nylon, Length 13 In. Front,/16...More

  • Commando Recon Plate Carrier,Coyote Tan,
    Commando Recon Plate Carrier,Coyote Tan,
    • BLACKHAWK
    • Item # 11Z587
    • Mfr. Model # 37CL41
    • STRIKE Commando Recon Plate Carrier, Size Universal, Color Coyote Tan, Material 500D Ripstop, Closure Type...More

  • Plate Carrier Harness,Coyote Tan,S/M
    Plate Carrier Harness,Coyote Tan,S/M
    • BLACKHAWK
    • Item # 11Z591
    • Mfr. Model # 37CL83
    • Lightweight Plate Carrier Harness, Size S/M, Color Coyote Tan, Material 500D Ripstop, Closure Type...More

  • Commando Recon Plate Carrier,Black,
    Commando Recon Plate Carrier,Black,
    • BLACKHAWK
    • Item # 11Z586
    • Mfr. Model # 37CL41
    • STRIKE Commando Recon Plate Carrier, Size Universal, Color Black, Material 500D Ripstop, Closure Type...More

  • Plate Carrier Harness,Coyote Tan,L/XL
    Plate Carrier Harness,Coyote Tan,L/XL
    • BLACKHAWK
    • Item # 11Z582
    • Mfr. Model # 37CL84
    • Lightweight Plate Carrier Harness, Size L/XL, Color Coyote Tan, Material 500D Ripstop, Closure Type...More

  • Plate Carrier Harness,Black,L/XL
    Plate Carrier Harness,Black,L/XL
    • BLACKHAWK
    • Item # 11Z581
    • Mfr. Model # 37CL84
    • Lightweight Plate Carrier Harness, Size L/XL, Color Black, Material 500D Ripstop, Closure Type Dual-Adjust...More

  • Ethos Ballistic Vest,Medium X-Long
    Ethos Ballistic Vest,Medium X-Long
    • GH ARMOR SYSTEMS
    • Item # 425M45
    • Mfr. Model # ETHOS-IIIA-M-1-MXLN
    • Ethos Ballistic Vest, NIJ Armor Rating NIJ 0101.06 Level 3A Ballistics, Areal Density 0.90 psf, Size Medium...More

  • Ethos Ballistic Vest,Large Short
    Ethos Ballistic Vest,Large Short
    • GH ARMOR SYSTEMS
    • Item # 425M46
    • Mfr. Model # ETHOS-IIIA-M-1-LSN
    • Ethos Ballistic Vest, NIJ Armor Rating NIJ 0101.06 Level 3A Ballistics, Areal Density 0.90 psf, Size Large...More

  • Ethos Ballistic Vest,X-Large Regular
    Ethos Ballistic Vest,X-Large Regular
    • GH ARMOR SYSTEMS
    • Item # 425L46
    • Mfr. Model # ETHOS-IIIA-M-2-XLRB
    • Ethos Ballistic Vest, NIJ Armor Rating NIJ 0101.06 Level 3A Ballistics, Areal Density 0.90 psf, Size X-Large...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More