Skip Content

BLUE BELL MEDICAL

62 results found that include 62 products

Filter Results By

Viewing as

List Table
  • 20-1/2"D x 32"W x 58"H Steel Emergency Cart,
    20-1/2"D x 32"W x 58"H Steel Emergency Cart,
    • BLUE BELL MEDICAL
    • Emergency Cart, Cabinet Color Light Taupe, Drawer Color Red, Drawer Pull Color Silver, Overall Height 58 In., Overall Width 32 In., Overall Depth 20-1/2 In., Material Steel, Number of Drawers 5, Number of Shelves 6 Adjustable, Number of Dividers 1, Caster Dia. 5 In., Caster Type (2) Swivel, (1) With Locks, (1) Tracking, Caster Material Non-Marking Rubber

    • Item # 54HC76
    • Mfr. Model # 89024
    • Emergency Cart, Cabinet Color Light Taupe, Drawer Color Red, Drawer Pull Color Silver, Overall Height 58 In.,...More

    • Category : Medical Carts
  • Taupe Scope Cabinet
    Taupe Scope Cabinet
    • BLUE BELL MEDICAL
    • Scope Cabinet, Overall Height 50 In., Overall Depth 7 In., Overall Width 6 In., Color Taupe, For Use With Blue Bell(TM) Cart, Includes Mounting Bracket

    • Item # 54HC57
    • Mfr. Model # 87448
    • Scope Cabinet, Overall Height 50 In., Overall Depth 7 In., Overall Width 6 In., Color Taupe, For Use With...More

    • Category : Medical Cart Accessories
  • 21-1/2"D x 37-1/2"W x 44-1/2"H Steel Su
    21-1/2"D x 37-1/2"W x 44-1/2"H Steel Su
    • BLUE BELL MEDICAL
    • Supply Cart, Cabinet Color Light Taupe, Drawer Color Dark Green, Drawer Pull Color Silver, Overall Height 44-1/2 In., Overall Width 37-1/2 In., Overall Depth 21-1/2 In., Material Steel, Number of Drawers 6, Number of Shelves 6 Adjustable, Number of Dividers 5, Caster Dia. 5 In., Caster Type (2) Swivel, (1) With Locks, (1) Tracking, Caster Material Non-Marking Rubber, Includes Bumper, Side Rail with Handle, (5) Divider Set, ABS Plastic Top, Load Capacity 1400 lb., Caster Width 1-1/4 In.

    • Item # 54HC88
    • Mfr. Model # 89037
    • Supply Cart, Cabinet Color Light Taupe, Drawer Color Dark Green, Drawer Pull Color Silver, Overall Height...More

    • Category : Medical Carts
  • 20-1/2"D x 32"W x 38"H Steel Supply Cart,&#x
    20-1/2"D x 32"W x 38"H Steel Supply Cart,&#x
    • BLUE BELL MEDICAL
    • Supply Cart, Cabinet Color Light Taupe, Drawer Color Light Green, Drawer Pull Color Silver, Overall Height 38 In., Overall Width 32 In., Overall Depth 20-1/2 In., Material Steel, Number of Drawers 5, Number of Shelves 6 Adjustable, Number of Dividers 4, Caster Dia. 5 In., Caster Type (2) Swivel, (1) With Locks, (1) Tracking, Caster Material Non-Marking Rubber, Includes Bumper, ABS Plastic Top, Side Rail with Handle, (4) Tray with Divider, Load Capacity 1400 lb., Caster Width 1-1/4 In.

    • Item # 54HC84
    • Mfr. Model # 89033
    • Supply Cart, Cabinet Color Light Taupe, Drawer Color Light Green, Drawer Pull Color Silver, Overall Height 38...More

    • Category : Medical Carts
  • 20-1/2"D x 32"W x 45"H Steel Anesthesia Cart
    20-1/2"D x 32"W x 45"H Steel Anesthesia Cart
    • BLUE BELL MEDICAL
    • Anesthesia Cart, Cabinet Color Light Taupe, Drawer Color Blue, Drawer Pull Color Silver, Overall Height 45 In., Overall Width 32 In., Overall Depth 20-1/2 In., Material Steel, Number of Drawers 6, Number of Shelves 6 Adjustable, Number of Dividers 4, Caster Dia. 5 In., Caster Type (2) Swivel, (1) With Locks, (1) Tracking, Caster Material Non-Marking Rubber, Includes Removable ABS Plastic Top, Rail with Handle, Side Rail with Handle, (6) Half Transfer Tray with Divider, Load Capacity 1400 lb.

    • Item # 54HC64
    • Mfr. Model # 89002
    • Anesthesia Cart, Cabinet Color Light Taupe, Drawer Color Blue, Drawer Pull Color Silver, Overall Height 45...More

    • Category : Medical Carts
  • 20-1/2"D x 32"W x 44-1/2"H Steel Exchange&#x
    20-1/2"D x 32"W x 44-1/2"H Steel Exchange&#x
    • BLUE BELL MEDICAL
    • Exchange Cart, Cabinet Color Blue, Drawer Color Blue, Drawer Pull Color Silver, Overall Height 44-1/2 In., Overall Width 32 In., Overall Depth 20-1/2 In., Material Steel, Number of Drawers 5, Number of Shelves 6 Adjustable, Number of Dividers 0, Caster Dia. 5 In., Caster Type (2) Swivel, (1) With Locks, (1) Tracking, Caster Material Non-Marking Rubber, Includes Bumper, ABS Plastic Top, Steering Handle, Load Capacity 1400 lb., Caster Width 1-1/4 In.

    • Item # 54HC91
    • Mfr. Model # 89040
    • Exchange Cart, Cabinet Color Blue, Drawer Color Blue, Drawer Pull Color Silver, Overall Height 44-1/2 In.,...More

    • Category : Medical Carts
  • 20-1/2"D x 32"W x 44-1/2"H Steel Isolation&#
    20-1/2"D x 32"W x 44-1/2"H Steel Isolation&#
    • BLUE BELL MEDICAL
    • Isolation Cart, Cabinet Color Light Taupe, Drawer Color Yellow, Drawer Pull Color Silver, Overall Height 44-1/2 In., Overall Width 32 In., Overall Depth 20-1/2 In., Material Steel, Number of Drawers 4, Number of Shelves 6 Adjustable, Number of Dividers 0, Caster Dia. 5 In., Caster Type (2) Swivel, (1) With Locks, (1) Tracking, Caster Material Non-Marking Rubber, Includes Bumper, ABS Plastic Top, Side Rail with Handle, Coat Rack, Side Rail, Utility Hook, Load Capacity 1400 lb.

    • Item # 54HC81
    • Mfr. Model # 89030
    • Isolation Cart, Cabinet Color Light Taupe, Drawer Color Yellow, Drawer Pull Color Silver, Overall Height...More

    • Category : Medical Carts
  • 24"D x 34-1/2"W x 63-3/4"H Steel Isolation&#
    24"D x 34-1/2"W x 63-3/4"H Steel Isolation&#
    • BLUE BELL MEDICAL
    • Isolation Cart, Cabinet Color Light Taupe, Drawer Color Yellow, Drawer Pull Color Silver, Overall Height 63-3/4 In., Overall Width 34-1/2 In., Overall Depth 24 In., Material Steel, Number of Drawers 3, Number of Shelves 6 Adjustable, Number of Dividers 1, Caster Dia. 5 In., Caster Type (2) Swivel, (1) With Locks, (1) Tracking, Caster Material Non-Marking Rubber, Includes Bumper, ABS Plastic Top, Steering Handle, Coat Rack, Side Rail, Utility Hook, Load Capacity 1400 lb., Caster Width 1-1/4 In.

    • Item # 54HC80
    • Mfr. Model # 89029
    • Isolation Cart, Cabinet Color Light Taupe, Drawer Color Yellow, Drawer Pull Color Silver, Overall Height...More

    • Category : Medical Carts
  • Taupe Sharps Container
    Taupe Sharps Container
    • BLUE BELL MEDICAL
    • Sharps Container, Overall Height 10 In., Overall Depth 6 In., Overall Width 12 In., Color Taupe, For Use With Blue Bell(TM) Cart, Includes Mounting Clip

    • Item # 54HC37
    • Mfr. Model # 87075
    • Sharps Container, Overall Height 10 In., Overall Depth 6 In., Overall Width 12 In., Color Taupe, For Use With...More

    • Category : Medical Cart Accessories
  • Taupe Record Holder
    Taupe Record Holder
    • BLUE BELL MEDICAL
    • Record Holder, Overall Height 10 In., Overall Depth 5 In., Overall Width 14 In., Color Taupe, For Use With Blue Bell(TM) Cart, Includes Mounting Clip

    • Item # 54HC38
    • Mfr. Model # 87100
    • Record Holder, Overall Height 10 In., Overall Depth 5 In., Overall Width 14 In., Color Taupe, For Use With...More

    • Category : Medical Cart Accessories
  • Silver Glove Box Holder
    Silver Glove Box Holder
    • BLUE BELL MEDICAL
    • Glove Box Holder, Overall Height 10 In., Overall Depth 5 In., Overall Width 7 In., Color Silver, For Use With Blue Bell(TM) Cart, Includes Mounting Clip

    • Item # 54HC39
    • Mfr. Model # 87101
    • Glove Box Holder, Overall Height 10 In., Overall Depth 5 In., Overall Width 7 In., Color Silver, For Use With...More

    • Category : Medical Cart Accessories
  • Silver Rail System
    Silver Rail System
    • BLUE BELL MEDICAL
    • Rail System, Overall Height 48 In., Overall Depth 4 In., Overall Width 4 In., Color Silver, For Use With Blue Bell(TM) Cart, Includes (2) Top Rails, (3) Horizontal Rails

    • Item # 54HC52
    • Mfr. Model # 87422
    • Rail System, Overall Height 48 In., Overall Depth 4 In., Overall Width 4 In., Color Silver, For Use With Blue...More

    • Category : Medical Cart Accessories
  • White Supply Basket
    White Supply Basket
    • BLUE BELL MEDICAL
    • Supply Basket, Overall Height 9 In., Overall Depth 9 In., Overall Width 16 In., Color White, For Use With Blue Bell(TM) Cart, Includes Mounting Clip

    • Item # 54HC43
    • Mfr. Model # 87110
    • Supply Basket, Overall Height 9 In., Overall Depth 9 In., Overall Width 16 In., Color White, For Use With...More

    • Category : Medical Cart Accessories
  • 26"D x 35-1/2"W x 48"H Steel Emergency Cart,
    26"D x 35-1/2"W x 48"H Steel Emergency Cart,
    • BLUE BELL MEDICAL
    • Emergency Cart, Cabinet Color Light Taupe, Drawer Color Red, Drawer Pull Color Silver, Overall Height 48 In., Overall Width 35-1/2 In., Overall Depth 26 In., Material Steel, Number of Drawers 5, Number of Shelves 6 Adjustable, Number of Dividers 2, Caster Dia. 5 In., Caster Type (2) Swivel, (1) With Locks, (1) Tracking, Caster Material Non-Marking Rubber

    • Item # 54HC77
    • Mfr. Model # 89025
    • Emergency Cart, Cabinet Color Light Taupe, Drawer Color Red, Drawer Pull Color Silver, Overall Height 48 In.,...More

    • Category : Medical Carts
  • Taupe Catheter Container
    Taupe Catheter Container
    • BLUE BELL MEDICAL
    • Catheter Container, Overall Height 19 In., Overall Depth 6 In., Overall Width 10 In., Color Taupe, For Use With Any Blue Bell(TM) Cart, Includes Divider, Mounting Clip

    • Item # 54HC40
    • Mfr. Model # 87102
    • Catheter Container, Overall Height 19 In., Overall Depth 6 In., Overall Width 10 In., Color Taupe, For Use...More

    • Category : Medical Cart Accessories
  • White Cardiac Back Board
    White Cardiac Back Board
    • BLUE BELL MEDICAL
    • Cardiac Back Board, Overall Height 22 In., Overall Depth 3 In., Overall Width 29 In., Color White, For Use With 27 In. Wide Blue Bell(TM) Cart, Includes Envelope

    • Item # 54HC53
    • Mfr. Model # 87429
    • Cardiac Back Board, Overall Height 22 In., Overall Depth 3 In., Overall Width 29 In., Color White, For Use...More

    • Category : Medical Cart Accessories
  • White Supply Basket
    White Supply Basket
    • BLUE BELL MEDICAL
    • Supply Basket, Overall Height 6 In., Overall Depth 9 In., Overall Width 15 In., Color White, For Use With Blue Bell(TM) Cart, Includes Mounting Clip

    • Item # 54HC44
    • Mfr. Model # 87111
    • Supply Basket, Overall Height 6 In., Overall Depth 9 In., Overall Width 15 In., Color White, For Use With...More

    • Category : Medical Cart Accessories
  • Silver Handle
    Silver Handle
    • BLUE BELL MEDICAL
    • Handle, Overall Height 24 In., Overall Depth 6 In., Overall Width 6 In., Color Silver, For Use With Blue Bell(TM) Cart, Includes (2) Top Mounting Brackets

    • Item # 54HC60
    • Mfr. Model # 87489
    • Handle, Overall Height 24 In., Overall Depth 6 In., Overall Width 6 In., Color Silver, For Use With Blue...More

    • Category : Medical Cart Accessories
  • 21"D x 32"W x 48-1/2"H Steel Anesthesia Cart
    21"D x 32"W x 48-1/2"H Steel Anesthesia Cart
    • BLUE BELL MEDICAL
    • Anesthesia Cart, Cabinet Color Light Taupe, Drawer Color Blue, Drawer Pull Color Silver, Overall Height 48-1/2 In., Overall Width 32 In., Overall Depth 21 In., Material Steel, Number of Drawers 6, Number of Shelves 6 Adjustable, Number of Dividers 4, Caster Dia. 5 In., Caster Type (2) Swivel, (1) With Locks, (1) Tracking, Caster Material Non-Marking Rubber, Includes Removable ABS Plastic Top, Rail with Handle, Side Rail with Handle, (4) Half Transfer Tray with Divider, Load Capacity 1400 lb.

    • Item # 54HC65
    • Mfr. Model # 89003
    • Anesthesia Cart, Cabinet Color Light Taupe, Drawer Color Blue, Drawer Pull Color Silver, Overall Height...More

    • Category : Medical Carts
  • 26"D x 36-1/2"W x 53-1/2"H Steel Emergency&#
    26"D x 36-1/2"W x 53-1/2"H Steel Emergency&#
    • BLUE BELL MEDICAL
    • Emergency Cart, Cabinet Color Light Taupe, Drawer Color Red, Drawer Pull Color Silver, Overall Height 53-1/2 In., Overall Width 36-1/2 In., Overall Depth 26 In., Material Steel, Number of Drawers 6, Number of Shelves 6 Adjustable, Number of Dividers 3, Caster Dia. 5 In., Caster Type (2) Swivel, (1) With Locks, (1) Tracking, Caster Material Non-Marking Rubber

    • Item # 54HC78
    • Mfr. Model # 89026
    • Emergency Cart, Cabinet Color Light Taupe, Drawer Color Red, Drawer Pull Color Silver, Overall Height 53-1/2...More

    • Category : Medical Carts
  • 20-1/2"D x 32"W x 44-1/2"H Steel Hyperthermi
    20-1/2"D x 32"W x 44-1/2"H Steel Hyperthermi
    • BLUE BELL MEDICAL
    • Hyperthermia Cart, Cabinet Color Blue, Drawer Color Blue, Drawer Pull Color Silver, Overall Height 44-1/2 In., Overall Width 32 In., Overall Depth 20-1/2 In., Material Steel, Number of Drawers 3, Number of Shelves 6 Adjustable, Number of Dividers 1, Caster Dia. 5 In., Caster Type (2) Swivel, (1) With Locks, (1) Tracking, Caster Material Non-Marking Rubber, Includes Refrigerator, Key Lock, Bumper, Glycol Packs, Mental Health Crisis Pocket Card, Load Capacity 1400 lb., Caster Width 1-1/4 In.

    • Item # 54HC74
    • Mfr. Model # 89022
    • Hyperthermia Cart, Cabinet Color Blue, Drawer Color Blue, Drawer Pull Color Silver, Overall Height 44-1/2...More

    • Category : Medical Carts
  • Taupe Folding Shelf
    Taupe Folding Shelf
    • BLUE BELL MEDICAL
    • Folding Shelf, Overall Height 2 In., Overall Depth 18 In., Overall Width 17 In., Color Taupe, For Use With Blue Bell(TM) Cart

    • Item # 54HC50
    • Mfr. Model # 87283
    • Folding Shelf, Overall Height 2 In., Overall Depth 18 In., Overall Width 17 In., Color Taupe, For Use With...More

    • Category : Medical Cart Accessories
  • Clear Utility Container
    Clear Utility Container
    • BLUE BELL MEDICAL
    • Utility Container, Overall Height 6 In., Overall Depth 5 In., Overall Width 5 In., Color Clear, For Use With Any Blue Bell(TM) Cart, Includes Mounting Clip

    • Item # 54HC41
    • Mfr. Model # 87103
    • Utility Container, Overall Height 6 In., Overall Depth 5 In., Overall Width 5 In., Color Clear, For Use With...More

    • Category : Medical Cart Accessories
  • Silver Side Rail
    Silver Side Rail
    • BLUE BELL MEDICAL
    • Side Rail, Overall Height 24 In., Overall Depth 6 In., Overall Width 6 In., Color Silver, For Use With Blue Bell(TM) Cart, Includes (2) Spacers

    • Item # 54HC58
    • Mfr. Model # 87486
    • Side Rail, Overall Height 24 In., Overall Depth 6 In., Overall Width 6 In., Color Silver, For Use With Blue...More

    • Category : Medical Cart Accessories
  • Taupe Bin Organizer
    Taupe Bin Organizer
    • BLUE BELL MEDICAL
    • Bin Organizer, Overall Height 7 In., Overall Depth 6 In., Overall Width 25 In., Color Taupe, For Use With Blue Bell(TM) Cart, Includes Mounting Clip

    • Item # 54HC48
    • Mfr. Model # 87163
    • Bin Organizer, Overall Height 7 In., Overall Depth 6 In., Overall Width 25 In., Color Taupe, For Use With...More

    • Category : Medical Cart Accessories
  • White Crash Cart Tray
    White Crash Cart Tray
    • BLUE BELL MEDICAL
    • Crash Cart Tray, Overall Height 3 In., Overall Depth 16 In., Overall Width 22 In., Color White, For Use With 27 In. Wide Blue Bell(TM) Cart, Includes Divider

    • Item # 54HC34
    • Mfr. Model # 87046
    • Crash Cart Tray, Overall Height 3 In., Overall Depth 16 In., Overall Width 22 In., Color White, For Use With...More

    • Category : Medical Cart Accessories
  • Silver Oxygen Tank Holder
    Silver Oxygen Tank Holder
    • BLUE BELL MEDICAL
    • Oxygen Tank Holder, Overall Height 10 In., Overall Depth 1 In., Overall Width 13 In., Color Silver, For Use With Blue Bell(TM) Cart, Includes Mounting Bracket

    • Item # 54HC54
    • Mfr. Model # 87432
    • Oxygen Tank Holder, Overall Height 10 In., Overall Depth 1 In., Overall Width 13 In., Color Silver, For Use...More

    • Category : Medical Cart Accessories
  • Clear Drawer Divider Kit
    Clear Drawer Divider Kit
    • BLUE BELL MEDICAL
    • Drawer Divider Kit, Overall Height 4 In., Overall Depth 8 In., Overall Width 4 In., Color Clear, For Use With Blue Bell(TM) Cart, Includes Organizer, Mounting Clip

    • Item # 54HC45
    • Mfr. Model # 87112
    • Drawer Divider Kit, Overall Height 4 In., Overall Depth 8 In., Overall Width 4 In., Color Clear, For Use With...More

    • Category : Medical Cart Accessories
  • 20-1/2"D x 42"W x 41"H Steel Treatment Cart,
    20-1/2"D x 42"W x 41"H Steel Treatment Cart,
    • BLUE BELL MEDICAL
    • Treatment Cart, Cabinet Color Light Taupe, Drawer Color Red, Drawer Pull Color Silver, Overall Height 41 In., Overall Width 42 In., Overall Depth 20-1/2 In., Material Steel, Number of Drawers 5, Number of Shelves 6 Adjustable, Number of Dividers 3, Caster Dia. 5 In., Caster Type (2) Swivel, (1) With Locks, (1) Tracking, Caster Material Non-Marking Rubber

    • Item # 54HC89
    • Mfr. Model # 89038
    • Treatment Cart, Cabinet Color Light Taupe, Drawer Color Red, Drawer Pull Color Silver, Overall Height 41 In.,...More

    • Category : Medical Carts
  • Silver Rail System
    Silver Rail System
    • BLUE BELL MEDICAL
    • Rail System, Overall Height 30 In., Overall Depth 12 In., Overall Width 6 In., Color Silver, For Use With 27 In. Wide Blue Bell(TM) Cart, Includes (2) Top Mounting Brackets

    • Item # 54HC61
    • Mfr. Model # 87496
    • Rail System, Overall Height 30 In., Overall Depth 12 In., Overall Width 6 In., Color Silver, For Use With 27...More

    • Category : Medical Cart Accessories
  • 26"D x 41"W x 74-1/2"H Steel Anesthesia Cart
    26"D x 41"W x 74-1/2"H Steel Anesthesia Cart
    • BLUE BELL MEDICAL
    • Anesthesia Cart, Cabinet Color Blue, Drawer Color Blue, Drawer Pull Color Silver, Overall Height 74-1/2 In., Overall Width 41 In., Overall Depth 26 In., Material Steel, Number of Drawers 6, Number of Shelves 6 Adjustable, Number of Dividers 2, Caster Dia. 5 In., Caster Type (2) Swivel, (1) With Locks, (1) Tracking, Caster Material Non-Marking Rubber

    • Item # 54HC70
    • Mfr. Model # 89010
    • Anesthesia Cart, Cabinet Color Blue, Drawer Color Blue, Drawer Pull Color Silver, Overall Height 74-1/2 In.,...More

    • Category : Medical Carts
  • 20-1/2"D x 41"W x 61"H Steel Anesthesia Cart
    20-1/2"D x 41"W x 61"H Steel Anesthesia Cart
    • BLUE BELL MEDICAL
    • Anesthesia Cart, Cabinet Color Light Taupe, Drawer Color Blue, Drawer Pull Color Silver, Overall Height 61 In., Overall Width 41 In., Overall Depth 20-1/2 In., Material Steel, Number of Drawers 5, Number of Shelves 6 Adjustable, Number of Dividers 1, Caster Dia. 5 In., Caster Type (2) Swivel, (1) With Locks, (1) Tracking, Caster Material Non-Marking Rubber

    • Item # 54HC66
    • Mfr. Model # 89005
    • Anesthesia Cart, Cabinet Color Light Taupe, Drawer Color Blue, Drawer Pull Color Silver, Overall Height 61...More

    • Category : Medical Carts
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More