Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

BLACKHAWK

493 products found

Filter Results By

Product Categories

Viewing as

List
  • Police Equipment Bag, Black, Nylon

    Brand
    BLACKHAWK
    Item #
    11Z606
    Mfr. Model #
    20PE00
    Police Equipment Bag, Black, Nylon
    Web Price $77.25 / each
  • Duty Belt, Nylon Web, Black, Width: 2", Size: Waist 38 to 42

    Brand
    BLACKHAWK
    Item #
    6TTN8
    Mfr. Model #
    44B3LGBK
    Duty Belt, Nylon Web, Black, Width: 2", Size:
    Web Price $30.70 / each
  • Stainless Steel Rescue Utility Knife, 5-1/2" Overall Length, Blade Type: Hook, Partially Serrated

    Brand
    BLACKHAWK
    Item #
    14X513
    Mfr. Model #
    15HH11SL
    Stainless Steel Rescue Utility Knife,5-1/2" Overall Length,
    Web Price $36.80 / each
  • Double Face Sledge Hammer, 10 lb. Head Weight, 3" Head Width, 32" Overall Length

    Brand
    BLACKHAWK
    Item #
    14P416
    Mfr. Model #
    DE-TS
    Double Face Sledge Hammer, 10 lb. Head Weight, 3"
    Web Price $123.50 / each
  • Universal Tactical Sling, Black

    Brand
    BLACKHAWK
    Item #
    11Z701
    Mfr. Model #
    70UT00
    Universal Tactical Sling, Black
    Web Price $12.00 / each
  • Sportster Tactical Rifle Case

    Brand
    BLACKHAWK
    Item #
    14X544
    Mfr. Model #
    74SG02BK
    Sportster Tactical Rifle Case
    Web Price $44.80 / each
  • Single Point Sling Adapter, Black

    Brand
    BLACKHAWK
    Item #
    11Z694
    Mfr. Model #
    70SM04
    Single Point Sling Adapter, Black
    Web Price $32.80 / each
  • Ergonomic Padded Duty Belt, Cordura, Black, Width: 2", Size: Waist 32 to 36

    Brand
    BLACKHAWK
    Item #
    6TTL9
    Mfr. Model #
    44B2MDBK
    Ergonomic Padded Duty Belt, Cordura, Black, Width: 2",
    Web Price $40.60 / each
  • Backpack Kit

    Brand
    BLACKHAWK
    Item #
    14P409
    Mfr. Model #
    DE-TBK-C
    Backpack Kit
    Web Price $725.00 / each
  • Shot Shell Sling, Black, Shotguns/Rifles

    Brand
    BLACKHAWK
    Item #
    11Z699
    Mfr. Model #
    43SS15
    Shot Shell Sling, Black, Shotguns/Rifles
    Web Price $24.65 / each
  • Military Web Belt, Webbing, Black, Width: 2", Size: L

    Brand
    BLACKHAWK
    Item #
    11Z620
    Mfr. Model #
    41WB02
    Military Web Belt, Webbing, Black, Width: 2", Size
    Web Price $30.30 / each
  • Molded Belt Keepers, Black

    Brand
    BLACKHAWK
    Item #
    6TTN4
    Mfr. Model #
    44B300BK
    Molded Belt Keepers, Black
    Web Price $16.30 / pkg. of 4
  • Hydration Pack, 100 oz./3L, Black

    Brand
    BLACKHAWK
    Item #
    11Z676
    Mfr. Model #
    65TR00
    Hydration Pack, 100 oz./3L, Black
    Web Price $56.00 / each
  • Duty Belt With Loop, Nylon Web, Black, Width: 2", Size: Waist 50 to 54

    Brand
    BLACKHAWK
    Item #
    6TTR4
    Mfr. Model #
    44B4XXBK
    Duty Belt With Loop, Nylon Web, Black, Width: 2",
    Web Price $32.90 / each
  • SWIFT Three Point Sling, Coyote Tan

    Brand
    BLACKHAWK
    Item #
    11Z693
    Mfr. Model #
    70GS17
    SWIFT Three Point Sling, Coyote Tan
    Web Price $42.90 / each
  • Ergonomic Duty Belt Harness, Black, Size: L/XL

    Brand
    BLACKHAWK
    Item #
    14X524
    Mfr. Model #
    44H002BK
    Ergonomic Duty Belt Harness, Black, Size: L/XL
    Web Price $91.50 / each
  • Serpa Duty Holster, Right, Taser X-26

    Brand
    BLACKHAWK
    Item #
    6YLZ5
    Mfr. Model #
    44H015BK-R
    Serpa Duty Holster, Right, Taser X-26
    Web Price $61.00 / each
  • Serpa Duty Holster, Left, Taser X-26

    Brand
    BLACKHAWK
    Item #
    6YLZ4
    Mfr. Model #
    44H015BK-L
    Serpa Duty Holster, Left, Taser X-26
    Web Price $61.00 / each
  • Tactical Holster, RH, Smith/Wesson 5946

    Brand
    BLACKHAWK
    Item #
    14X410
    Mfr. Model #
    430610BK-R
    Tactical Holster, RH, Smith/Wesson 5946
    Web Price $185.50 / each
  • Duty Belt Harness, Nylon Web, Black, Size: S/M

    Brand
    BLACKHAWK
    Item #
    6YLY3
    Mfr. Model #
    44H001BK
    Duty Belt Harness, Nylon Web, Black, Size: S/M
    Web Price $91.50 / each
  • Tactical Holster, LH, Smith/Wesson MP 9/40

    Brand
    BLACKHAWK
    Item #
    14X421
    Mfr. Model #
    430625BK-L
    Tactical Holster, LH, Smith/Wesson MP 9/40
    Web Price $183.50 / each
  • Serpa Tactical Holster, RH, Sig

    Brand
    BLACKHAWK
    Item #
    14P432
    Mfr. Model #
    430506BK-R
    Serpa Tactical Holster, RH, Sig
    Web Price $156.00 / each
  • Medical Pack, Black, 20 x 13 x 6 In

    Brand
    BLACKHAWK
    Item #
    11Z658
    Mfr. Model #
    60MP01
    Medical Pack, Black, 20 x 13 x 6 In
    Web Price $366.00 / each
  • Sportster Shooters Bag

    Brand
    BLACKHAWK
    Item #
    14X554
    Mfr. Model #
    73SB00BK
    Sportster Shooters Bag
    Web Price $36.00 / each
  • STORM Single Point Sling, Black

    Brand
    BLACKHAWK
    Item #
    11Z691
    Mfr. Model #
    70GS12
    STORM Single Point Sling, Black
    Web Price $35.70 / each
  • Double Face Sledge Hammer, 7 lb. Head Weight, 3" Head Width, 21-1/2" Overall Length

    Brand
    BLACKHAWK
    Item #
    14P415
    Mfr. Model #
    DE-TM
    Double Face Sledge Hammer, 7 lb. Head Weight, 3"
    Web Price $118.00 / each
  • Folding Knife, Plain Blade Edge 3-3/8" Blade Length, Locking Blade: Liner Lock

    Brand
    BLACKHAWK
    Item #
    14X514
    Mfr. Model #
    15PM01BK
    Folding Knife,Plain Blade Edge 3-3/8" Blade Length,Locking&
    Web Price $87.00 / each
  • Black Halligan Tool, Number of Pieces 1, 32-1/2" Overall Length

    Brand
    BLACKHAWK
    Item #
    14P418
    Mfr. Model #
    DE-UKHT
    Black Halligan Tool, Number of Pieces 1, 32-1/2"
    Web Price $267.00 / each
  • STORM XT Single Point Sling, Coyote Tan

    Brand
    BLACKHAWK
    Item #
    11Z696
    Mfr. Model #
    70GS16
    STORM XT Single Point Sling, Coyote Tan
    Web Price $49.60 / each
  • Black Break-N-Rake Tool, Number of Pieces 1, 51" Overall Length

    Brand
    BLACKHAWK
    Item #
    14P365
    Mfr. Model #
    DE-BR
    Black Break-N-Rake Tool, Number of Pieces 1, 51" Overa
    Web Price $300.00 / each
  • Battle Bag, Coyote Tan, Nylon

    Brand
    BLACKHAWK
    Item #
    11Z599
    Mfr. Model #
    60BB02
    Battle Bag, Coyote Tan, Nylon
    Web Price $103.00 / each
  • Omega Elite Tactical Vest EOD, Black,

    Brand
    BLACKHAWK
    Item #
    11Z759
    Mfr. Model #
    30EV05
    Omega Elite Tactical Vest EOD, Black,
    Web Price $242.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More