Skip Content

BLACKHAWK BY PROTO

20 results found that include 39 products

Filter Results By

Viewing as

List
  • 10-1/2"L Wire Short Handle Scratch Brush with Scraper,
    Scratch Brush with Scraper
    • BLACKHAWK BY PROTO
    • Item # 2R853
    • Mfr. Model # ZT-1312
    • Short Handle, Scratch Brush with Scraper, Bristle Material Wire, Number of Rows 4, Handle Length 7-1/2 In.,...More

    • Category : Wire Scratch Brushes
  • Ignition Feeler Gauge Set, Number of Pieces: 22, 0.004
    Ignition Feeler Gauge Set, Number of Pieces: 22, 0.004
    • BLACKHAWK BY PROTO
    • Item # 2R639
    • Mfr. Model # MT-1022
    • Ignition Feeler Gauge Set, Go-No-Go, Number of Pieces 22, Thickness Range (In.) 0.004 to 0.025, Thickness...More

    • Category : Feeler Gauge Sets
  • Short Blade Feeler Gauge Set, Number of Pieces: 15,&#x
    Short Blade Feeler Gauge Set, Number of Pieces: 15,&#x
    • BLACKHAWK BY PROTO
    • Item # 2R646
    • Mfr. Model # MT-1043
    • Feeler Gauge 15 Blades, Go-No-Go, 0.006 Inch To 0.020 Inch, 1/2 Inch X 3-5/16 Inch

    • Category : Feeler Gauge Sets
  • Taper Punches
    • Multiple product options available

      Multiple product options available

    • Category : Hand Held Punches
  • Body Dent Puller,16 In. L
    Body Dent Puller,16 In. L
    • BLACKHAWK BY PROTO
    • Item # 2R527
    • Mfr. Model # ET-1710
    • Body Dent Puller, 3.72 lb., Overall Length (In.) 16, Handle Length 3-1/2 In., Rod Length 13-1/2 In., Rod Dia....More

    • Category : Slide Hammers
  • Stiff Gasket Scraper with 1" Carbon Steel Blade, Natur
    Gasket Scrapers
    • BLACKHAWK BY PROTO
    • Item # 4CA78
    • Mfr. Model # ZT-1102
    • Scrapers, Nonsparking No, Stiff, Blade Type Beveled, Blade Width 1 In., Blade Material Carbon Steel, Handle...More

    • Category : Putty Knives and Scrapers
  • Torx Impact Socket Bit Drivers
    • Multiple product options available

      Multiple product options available

    • Category : Impact Socket Bit Drivers
  • Spark Plug Wire Gauge Set, Number of Pieces: 8, 0
    Spark Plug Wire Gauge Set, Number of Pieces: 8, 0
    • BLACKHAWK BY PROTO
    • Item # 2R643
    • Mfr. Model # MT-1040-1
    • Spark Plug Feeler Gauge, 8 Wires, And 1 Electrode Bender

    • Category : Feeler Gauge Sets
  • Wire Feeler Gauge Set, Number of Pieces: 6, 0.044
    Wire Feeler Gauge Set, Number of Pieces: 6, 0.044
    • BLACKHAWK BY PROTO
    • Item # 1Q224
    • Mfr. Model # MT-1021A
    • Feeler Gauge, For High Energy Ignition Set, 0.044 To 0.080 Inch

    • Category : Feeler Gauge Sets
  • Ratchet Repair Kit for 3ZB42,1/2 In Dr
    Ratchet Repair Kit for 3ZB42,1/2 In Dr
    • BLACKHAWK BY PROTO
    • Item # 2MU78
    • Mfr. Model # 49945BR
    • Ratchet Repair Kit, 1/2" Drive, For Use With 3ZB42 Ratchet

    • Category : Hand Tool Replacement Parts
  • Repair Kit for 3ZB32,3ZE91,3ZE90,3/8 Dr
    Repair Kit for 3ZB32,3ZE91,3ZE90,3/8 Dr
    • BLACKHAWK BY PROTO
    • Item # 2MU75
    • Mfr. Model # 34945BR
    • Ratchet Repair Kit, 3/8" Drive, For Use With 3ZB32, 3ZE91 And 3ZE90 Ratchets

    • Category : Hand Tool Replacement Parts
  • Repair Kit for 3ZB31,3/8 In Dr
    Repair Kit for 3ZB31,3/8 In Dr
    • BLACKHAWK BY PROTO
    • Item # 2MU76
    • Mfr. Model # 34946BR
    • Ratchet Repair Kit, 3/8" Drive, For Use With 3ZB31 Ratchet

    • Category : Hand Tool Replacement Parts
  • Impact Socket,3/8 In Dr,12mm,6 pt
    3/8" Drive Metric Impact Sockets
    • BLACKHAWK BY PROTO
    • Item # 6TZP6
    • Mfr. Model # UH-3812M
    • Impact Socket, Drive Size 3/8 In., Number of Points 6, Socket Depth Standard, Metric, Size 12mm, Overall...More

    • Category : Impact Sockets
  • 11/16" Alloy Steel Socket with 3/8" Drive Si
    3/8" Drive SAE Sockets
    • BLACKHAWK BY PROTO
    • Item # 3ZB58
    • Mfr. Model # 30622
    • Socket, Drive Size 3/8 In., SAE, Socket Sizes 11/16 In., Output Type 6 pt., Socket Depth Standard, Number of...More

    • Category : Sockets
  • 7/16" Alloy Steel Socket with 1/2" Drive Siz
    1/2" Drive SAE Sockets
    • BLACKHAWK BY PROTO
    • Item # 3ZE33
    • Mfr. Model # 40114
    • Socket, Drive Size 1/2 In., SAE, Socket Sizes 7/16 In., Output Type 12 pt., Socket Depth Standard, Number of...More

    • Category : Sockets
  • 1/4" Drive SAE Sockets
    • Multiple product options available

      Socket, Drive Size 1/4", SAE and Standard Tool(Accessory Needed for Tethering); Varies by Number of Points, Socket Depth and Size

    • Category : Sockets
  • 1/2", 9/16", Flare Nut Wrench, SAE, Chrome F
    Double End Flare Nut Wrenches
    • BLACKHAWK BY PROTO
    • Item # 4AU94
    • Mfr. Model # FN-1404P
    • Wrenches, Flare Nut Wrench, Ratcheting Configuration Non-Ratcheting, Double End, Reversing No, Box End Style...More

    • Category : Flare Nut Wrenches and Sets
  • Socket Bit,3/8 in. Dr,9mm Hex
    3/8" Drive Metric Hex Socket Bits
    • BLACKHAWK BY PROTO
    • Item # 6PLD9
    • Mfr. Model # HW-9409M-2
    • Hex Bit Socket, Metric, Drive Size 3/8 In., Size 9mm, Overall Length 2 In., Steel, Chrome Finish

    • Category : Socket Bits and Sets
  • Ratchet Repair Kit for 3ZB45,1/2 In Dr
    Ratchet Repair Kit for 3ZB45,1/2 In Dr
    • BLACKHAWK BY PROTO
    • Item # 2MU79
    • Mfr. Model # 49946BR
    • Ratchet Repair Kit, 1/2" Drive, For Use With 3ZB45 Ratchet

    • Category : Hand Tool Replacement Parts
  • Repair Kit,1/4 In Dr
    Repair Kit,1/4 In Dr
    • BLACKHAWK BY PROTO
    • Item # 2MU85
    • Mfr. Model # GW-9945BR
    • Ratchet Repair Kit, 1/4" Drive, For Use With 3ZB20 And 3ZB22 Ratchets

    • Category : Hand Tool Replacement Parts
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More