Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Bit Holders

148 results found that include 148 products

Filter Results By

Branch Availability
Item
Shank Size
Shank Style
Drive Size
Bit Holder Drive Type
Overall Length
Magnetic/Nonmagnetic
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
Bit Holder w/Screw Guide,1/4",1/4"
Bit Holder,1/4",1/4",2"
  • DEWALT
  • Bit Holder, 1/4", 1/4", 2"

    Bit Holder,1/4",1/4",2"
  • Item # 2KLT5
  • Mfr. Model # DW2046
  • Magnetic Bit Tip Holder, Heat Treated Alloy Steel, Drive Size 1/4 In, Shank Size 1/4 In, Length 2 In,...More

Bit Holder,1/4",1/4",3"
Bit Holder,1/4",1/4",3",PK3
  • IRWIN
  • Bit Holder, 1/4", 1/4", 3", PK3

    Bit Holder,1/4",1/4",3",PK3
  • Item # 1AVB5
  • Mfr. Model # 3557183B
  • Magnetic Bit Holder, Alloy Tool Steel, Drive Size 1/4 In., Shank Size 1/4 In. Hex, Length 3 In., For Use With...More

Drive Guide,1/4",1/4",3"
  • MILWAUKEE
  • Drive Guide, 1/4", 1/4", 3"

    Drive Guide,1/4",1/4",3"
  • Item # 10Z786
  • Mfr. Model # 48-32-4508
  • Magnetic Drive, Forged Steel, Drive Size Guide, Shank Size 1/4 In, Length 3 In, Fastening, Retainer Type 1/4...More

Bit Holder w/Screw Guide,1/4",1/4"
Bit Holder,1/4",1/4",3"
  • IRWIN
  • Bit Holder, 1/4", 1/4", 3"

    Bit Holder,1/4",1/4",3"
  • Item # 30TH81
  • Mfr. Model # 1837580
  • Insert Bit Holders, Material Tool Steel, Drive Size 1/4 In., Shank Size 1/4 In., Length 3 In., Function Built...More

Bit Holder,1/4",1/4",2-3/8"
  • TM

    Grainger Choice

  • WESTWARD
  • Bit Holder, 1/4", 1/4", 2-3/8"

    Bit Holder,1/4",1/4",2-3/8"
  • Item # 38RV73
  • Mfr. Model # 38RV73
  • Magnetic Bit Tip Holder, Material Carbon Steel, Drive Size 3/8 In. Square, Shank Size 1/4 In., Length 2 In.,...More

Bit Holder,1/4",1/4",12"
  • MILWAUKEE
  • Bit Holder, 1/4", 1/4", 12"

    Bit Holder,1/4",1/4",12"
  • Item # 19RK02
  • Mfr. Model # 48-32-4512
  • Magnetic Bit Holder, Proprietary Impact Duty Steel, Shank Size 1/4 In., Length 12 In., Bit Holder, Retainer...More

Bit Holder,1/4",1/4",6"
  • IRWIN
  • Bit Holder, 1/4", 1/4", 6"

    Bit Holder,1/4",1/4",6"
  • Item # 30TH82
  • Mfr. Model # 1899922
  • Insert Bit Holders, Material Tool Steel, Drive Size 1/4 In., Shank Size 1/4 In., Length 6 In., Function Built...More

Bit Holder,1/4",1/4",3"
  • IRWIN
  • Bit Holder, 1/4", 1/4", 3"

    Bit Holder,1/4",1/4",3"
  • Item # 1AVB7
  • Mfr. Model # 3056002
  • Magnetic Bit Holder, Alloy Tool Steel, Drive Size 1/4 In., Shank Size 1/4 In. Hex, Length 3 In., For Use With...More

Bit Holder,1/4",1/4",1"
  • IRWIN
  • Bit Holder, 1/4", 1/4", 1"

    Bit Holder,1/4",1/4",1"
  • Item # 1AVB8
  • Mfr. Model # 3056003
  • Square Drive Bit Holder, Alloy Tool Steel, Drive Size 1/4 In., Shank Size 1/4 In. Hex, Length 1 In., For Use...More

Bit Holder,1/4",1/4",6"
  • APEX
  • Bit Holder, 1/4", 1/4", 6"

    Bit Holder,1/4",1/4",6"
  • Item # 5UFF9
  • Mfr. Model # M-490-6
  • Bit Holder, Steel, Shank Size (In.) 1/4, Length (In.) 6, Retainer Type Magnetic, Number of Pieces 1, Package...More

Bit Holder,1/4",1/4",3"
  • TM

    Grainger Choice

  • WESTWARD
  • Bit Holder, 1/4", 1/4", 3"

    Bit Holder,1/4",1/4",3"
  • Item # 38RV74
  • Mfr. Model # 38RV74
  • Magnetic Bit Tip Holder, Material Carbon Steel, Drive Size 1/2 In. Square, Shank Size 1/4 In., Length 2 In.,...More

Bit Holder,1",1/4",3"
  • MAKITA
  • Bit Holder, 1", 1/4", 3"

    Bit Holder,1",1/4",3"
  • Item # 29FX30
  • Mfr. Model # B-35097
  • Magnetic Bit Holder, Tatara Steel, Drive Size 1 In., Shank Size 1/4 In., Length 3 In., Driving and Tightening...More

Bit Holder,1/4",1/4",2-3/8"
Bit Holder,1/4",1/4",6"
  • IRWIN
  • Bit Holder, 1/4", 1/4", 6"

    Bit Holder,1/4",1/4",6"
  • Item # 6CYU9
  • Mfr. Model # 4935704
  • Quick Change Bit Holder, Shank Size 1/4 In., Length 6 In., Retainer Type Quick Change, Magnet, Retention for...More

Screw Lock Holder,1/4",1/4",3"
Bit Holder,1/4",1/4",3"
Bit Holder,1/4",1/4",12"
  • IRWIN
  • Bit Holder, 1/4", 1/4", 12"

    Bit Holder,1/4",1/4",12"
  • Item # 6CYV0
  • Mfr. Model # 4935705
  • Quick Change Bit Holder, Shank Size 1/4 In., Length 12 In., Retainer Type Quick Change, Magnet, Retention for...More

Pivoting Bit Tip Holder,Impact Drivers
Flexible Extension,1/4",1/4",7-1/2"
  • FLEX A BIT
  • Flexible Extension, 1/4", 1/4", 7-1/2"

    Flexible Extension,1/4",1/4",7-1/2"
  • Item # 5UFY8
  • Mfr. Model # 73610
  • Flexible Extension, Steel Chrome plated, Drive Size (In.) 1/4", Shank Size (In.) 1/4", Length (In.) 7.5,...More

Bit Holder,1/4",1/4",4"
  • APEX
  • Bit Holder, 1/4", 1/4", 4"

    Bit Holder,1/4",1/4",4"
  • Item # 6CYU3
  • Mfr. Model # M-490-4
  • Magnetic Bit Holder, Steel, Drive Size (In.) 1/4 In Hex, Shank Size (In.) 1/4 In Hex, Length (In.) 4", For...More

Quick Connect Bit Holder,1/4",1/4",3"
  • TM

    Grainger Choice

  • WESTWARD
  • Quick Connect Bit Holder, 1/4", 1/4", 3"

    Quick Connect Bit Holder,1/4",1/4",3"
  • Item # 42W510
  • Mfr. Model # 42W510
  • Torsion Quick Change, Impact Torsion Driver, Drive Size 1/4 In., Shank Size 1/4 In., Length 3 In., Click...More

Bit Holder,7/16",1/4",18"
  • IRWIN
  • Bit Holder, 7/16", 1/4", 18"

    Bit Holder,7/16",1/4",18"
  • Item # 6CYV6
  • Mfr. Model # 4935656
  • Quick Change Bit Holder, Shank Size 7/16 In., Length 18 In., Retainer Type Quick Change, Magnet, Retention...More

Flexible Extension,1/4",1/4",11"
  • FLEX A BIT
  • Flexible Extension, 1/4", 1/4", 11"

    Flexible Extension,1/4",1/4",11"
  • Item # 5UFY9
  • Mfr. Model # 73609
  • Flexible Extension, Steel Chrome plated, Drive Size (In.) 1/4" Hex, Shank Size (In.) 1/4", Length (In.) 11,...More

Drive Guide,1/4",1/4",3-5/32"
  • TM

    Grainger Choice

  • WESTWARD
  • Drive Guide, 1/4", 1/4", 3-5/32"

    Drive Guide,1/4",1/4",3-5/32"
  • Item # 38RV72
  • Mfr. Model # 38RV72
  • Magnetic Drive, Material Carbon Steel, Drive Size 1/4 In. Square, Shank Size 1/4 In., Length 2 In., Function...More

Quick Connect Flexible Extension,1/4"
  • TM

    Grainger Choice

  • WESTWARD
  • Quick Connect Flexible Extension, 1/4"

    Quick Connect Flexible Extension,1/4"
  • Item # 42W508
  • Mfr. Model # 42W508
  • Flexible Extension, Magnetic Flexible Driver, Drive Size 1/4 In., Shank Size 1/4 In., Length 12 In., Drives...More

Bit Holder,1/4",1/4",3",PK10
  • MILWAUKEE
  • Bit Holder, 1/4", 1/4", 3", PK10

    Bit Holder,1/4",1/4",3",PK10
  • Item # 33GN16
  • Mfr. Model # 48-32-4305
  • Magnetic Bit Tip Holder, Material Steel, Drive Size 1/4 In., Shank Size 1/4 In. Hex, Length 3 In., Function...More

Bit Holder,1/4",1/4",1"
Bit Holder,1/4",1/4",6"
  • MILWAUKEE
  • Bit Holder, 1/4", 1/4", 6"

    Bit Holder,1/4",1/4",6"
  • Item # 19RK01
  • Mfr. Model # 48-32-4511
  • Magnetic Bit Holder, Proprietary Impact Duty Steel, Shank Size 1/4 In., Length 6 In., Bit Holder, Retainer...More

Load Holder,1/4",1/4",3"
Results per page:  16 | 32 | 48

Bit holder and nut setter options from Grainger can set screws and nuts in a snap. Bit holder and nut setter varieties are designed with universal, quarter-inch hex shanks to fit most power tools. A bit holder is used with a hex insert bit, and a magnetic nut driver can provide a reliable grip on metal screws and other hex head fasteners. A hex driver screw guide features a retracting sleeve to help steady long fasteners and can work great for hard-to-reach applications.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More