Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Bit Holders

13 results found that include 163 products

Bit holder and nut setter options from Grainger can set screws and nuts in a snap. Bit holder and nut setter varieties are designed with universal, quarter-inch hex shanks to fit most power tools. A bit holder is used with a hex insert bit, and a magnetic nut driver can provide a reliable grip on metal screws and other hex head fasteners. A hex driver screw guide features a retracting sleeve to help steady long fasteners and can work great for hard-to-reach applications.Close

Filter Results By

Branch Availability
Fastening Tool Item
Application - Tools
Drive Size
Hex Shank Size
Overall Bit Length
Bit Holder Drive Type
Shank Style
Fastening Tool Material
Magnetic/Nonmagnetic
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • Bit Holders
    • TM

      Grainger Choice

    • Multiple product options available

      These bit holders include models designed for hex and square drive types. Magnetic and nonmagnetic models are available.

      Multiple product options available

  • Impact Bit Holders
    • Multiple product options available

      Designed for use with impact drivers, these bit holders help to provide additional reach and easy bit changing. Select from 2-1/8" to 12" bit length.

      Multiple product options available

  • 1/4" Hex Drive Guide, 1/4" Hex Power Drive&#
    Drive Guides
    • TM

      Grainger Choice

    • WESTWARD
    • These drive guides feature hex power drive shanks and hex bit holder drive types. They are magnetic to help facilitate one-handed operation.

    • Item # 38RV72
    • Mfr. Model # 38RV72
    • Drive Guide, Application - Tools Power, Drive Size 1/4 In., Bit Holder Drive Type Hex, Hex Shank Size 1/4...More

  • Impact Drive Guides
    • MILWAUKEE
    • Multiple product options available

      Milwaukee® Shockwave Impact Duty™ Drive Guides are engineered for extreme durability and up to 10x life. They are made from heat-treated steel to control hardness, and are equipped with powerful magnets that allow for secure grip and unyielding bit engagement. The expandable sleeves guide long screws to enable fast, straight driving without wobble.

      Multiple product options available

  • Bit Holders with Screw Guides
    • IRWIN
    • Multiple product options available

      These bit holders feature magnetic hex screw guides with retracting sleeves to help steady long fasteners as they are driven into the workpiece.

      Multiple product options available

  • 1/4" Hex Quick Connect Bit Holder, 1/4" Hex&
    Quick Connect Impact Bit Holders
    • TM

      Grainger Choice

    • WESTWARD
    • These quick-change extensions feature a 1-handed, quick-release Lock-n-Load® system to help make bit changing fast and easy. Jaws hold bits securely on ball detent bits, 6-flatted shanks, and insert bits.

    • Item # 42W510
    • Mfr. Model # 42W510
    • Quick Connect Bit Holder, Application - Tools Impact, Drive Size 1/4 In., Bit Holder Drive Type Hex, Hex...More

  • Flexible Extensions
    • Multiple product options available

      Flex-A-Bit extensions flex to a full 90°. The outer covers do not rotate, allowing bits to be used safely at any speed. They are rated for 13 ft.-lb. of torque, and are ideal for heavy-duty use with electric or cordless drills and screwdrivers.

      Multiple product options available

  • 1/4" Hex Quick Connect Flexible Extension, 1/4"&#
    Quick Connect Flexible Extensions
    • TM

      Grainger Choice

    • WESTWARD
    • Flex-A-Bit extensions flex to a full 90°. The outer covers do not rotate, allowing bits to be used safely at any speed. They are rated for 13 ft.-lb. of torque, and can withstand heavy-duty use with electric or cordless drills and screwdrivers.

    • Item # 42W507
    • Mfr. Model # 42W507
    • Quick Connect Flexible Extension, Application - Tools Power, Drive Size 1/4 In., Bit Holder Drive Type Hex,...More

  • Bit Extensions
    • Multiple product options available

      These bit extensions range from 3" to 10". Use to obtain additional reach when working with power tools.

      Multiple product options available

  • Impact Clutch
    Impact Clutches
    • DEWALT
    • These impact clutches are engineered for metal-to-metal hard joint fastening applications. The internal clutch mechanism helps to deliver 5X longer bit life. Turn ON to help minimize bit stripping, bit breaking, and screw stripping. Turn OFF to fully utilize the torque of your impact driver or screwgun.

    • Item # 11Y745
    • Mfr. Model # DWHJHLD
    • Impact Clutch, Application - Tools Power, Nonmagnetic, Impact Rated Yes, Number of Pieces 2, Includes 1 Bit

  • 1/4" Hex Conduit Reaming Bit Holder, 1/4" He
    Conduit Reaming Impact Bit Holders
    • MILWAUKEE
    • Milwaukee Shockwave™ conduit-reaming bit holders are engineered to ream the inside and outside of a pipe burr-free. The thick, hardened tool steel blades provide long service life, and the slim profile allows access for common electrical fastening applications.

    • Item # 53KK03
    • Mfr. Model # 48-32-2350
    • Conduit Reaming Bit Holder, Application - Tools Impact, Drive Size 1/4 In., Bit Holder Drive Type Hex, Hex...More

  • Covered Bit Holders
    • APEX
    • Multiple product options available

      Apex® u-Guards are designed for use in the aviation industry. They offer the flexible use of insert bits with a variety of tools. The thermoplastic urethane coverings also help provide a protective barrier to prevent marring on finely finished workpieces.

      Multiple product options available

  • Ceiling Lag Screwdrivers
    • EAZYPOWER
    • Multiple product options available

      Drive ceiling lag screws easily with these bit holders. Each features a hex shank and steel construction.

      Multiple product options available

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More