Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Binders and Clipboards

10 Results Found that Include 16 Products

Results per page:  16 | 32 | 48
9-1/16" x 14-5/8" Aluminum Portable Storage Clipb
9-1/4" x 13-1/2" Aluminum Clipboard with Low
  • SAUNDERS
  • 9-1/4" x 13-1/2" Aluminum Clipboard with Low Profile Clip, Silver Clipboard
  • Item # 30LW82
  • Mfr. Model # 45450
  • Clipboard, File Size Letter, Clip Type Low Profile, Clip Capacity 1/2 In., Opening Type Side, Color Silver,...More

  • Category : Clipboards
Black Heavy Duty Binder, 5" D-Ring, Polypropylene/Chipboard
  • WILSON JONES
  • Black Heavy Duty Binder, 5" D-Ring, Polypropylene/Chipboard Heavy Duty Binder
  • Item # 24Y187
  • Mfr. Model # W384-50BPP
  • Heavy Duty Binder, Ring Type D-Ring, Ring Size 5 In., Cover Type Plain, Sheet Size 8-1/2 x 11 In., Sheet...More

  • Category : 3-Ring Binders
Outguides w/Tab,Manila,Manila,PK100
Black Durable Binder, 5" D-Ring, Vinyl
  • AVERY
  • Black Durable Binder, 5" D-Ring, Vinyl Durable Binder
  • Item # 35X464
  • Mfr. Model # AVE08901
  • Durable Binder, Ring Type D-Ring, Ring Size 5 In., Cover Type Standard, Sheet Size 8-1/2 In. x 11 In., Sheet...More

  • Category : 3-Ring Binders
White Clean Touch® Locking D-Ring Antimicrobial Protected Vi
Black Classic Collection® Ring Binder Portfolio, 1-1/2"
White Ultra Duty Binder, 4" D-Ring, Polypropylene
  • WILSON JONES
  • White Ultra Duty Binder, 4" D-Ring, Polypropylene Ultra Duty Binder
  • Item # 2LJU5
  • Mfr. Model # W86640PP2
  • Ultra Duty Binder, Ring Type D-Ring, Ring Size 4 In., Cover Type View Sleeve, Sheet Size 8-1/2 x 11 In.,...More

  • Category : 3-Ring Binders
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More