Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Binders and Clipboards

24 Results Found that Include 76 Products

Results per page:  16 | 32 | 48
Tabbed Index Dividers,24 Tabs,White
10" x 16" Polypropylene Portable Desktop with Steel&#x
9" x 3/4" Polystyrene Clipboard with Low Profile&
9-1/2" x 13-1/2" Polypropylene Portable Storage C
  • UNIVERSAL ONE
  • D-Ring D-Ring
  • Multiple product options available

    D-Ring, Ring Type D-Ring, Cover Type View, and Sheet Size 8-1/2" x 11"; Varies by Ring Size, Material, and Color

  • Category : 3-Ring Binders
Black 3-Ring Binder, 5" D-Ring, Vinyl Covered Chipboard
  • WILSON JONES
  • Basic Binder Basic Binder
  • Multiple product options available

    Basic Binder, Sheet Size 8-1/2 x 11", Material PVC, and Includes 2 Interior Pockets; Varies by Ring Type, Ring Size, and Color

  • Category : 3-Ring Binders
8-1/2" x 6-3/4" Notebook Cover, Black; PK1
Navy Ultra Duty Binder, 3" D-Ring, Polypropylene
  • WILSON JONES
  • Navy Ultra Duty Binder, 3" D-Ring, Polypropylene Ultra Duty Binder
  • Item # 2LJU4
  • Mfr. Model # W866-49-295PP
  • Ultra Duty Binder, Ring Type D-Ring, Ring Size 3 In., Cover Type View Sleeve, Sheet Size 8-1/2 x 11 In.,...More

  • Category : 3-Ring Binders
8-1/2" x 6-3/4" Ring Binder Cover, Tan;
White Nonstick D-Ring View Binder, 1-1/2" D-Ring, Poly
Black Clean Touch® Locking D-Ring Antimicrobial Protected Bi
White Protect & Store  Durable Binder, 2" Slant,&#
White Showcase Economy Binder, 3" Round, Vinyl
Yellow/Silver 6-Ring Field Binder, 1" Round, Polydura
9.5" x .75" x 7.5" Cordura Binder Cover, Tan
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More