Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

BIL-JAX

79 products found

Filter Results By

Viewing as

List
  • 75 lb./sq. ft. Load Capacity Aluminum/Wood Scaffold Plank, 4"H x 19"W x 7 ft.

    Brand
    BIL-JAX
    Item #
    5AA90
    Mfr. Model #
    0054-216
    75 lb./sq. ft. Load Capacity Aluminum/Wood Scaffold Pl
    Web Price $149.00 / each
  • Scaffold Tower, Steel, 2 to 6 ft. Platform Height, 9-1/2 ft. Overall Height, 1000 lb. Load Capacity

    Brand
    BIL-JAX
    Item #
    5AB10
    Mfr. Model #
    0127-006-1
    Scaffold Tower, Steel, 2 to 6 ft. Platform Height, 9-1
    Web Price $697.00 / each
  • Scaffold Pigtail Pin, 2" Overall Height, 2" Overall Length

    Brand
    BIL-JAX
    Item #
    5AA98
    Mfr. Model #
    0066-0046
    Scaffold Pigtail Pin, 2" Overall Height, 2" Overall&#x
    Web Price $1.18 / each
  • Scaffold Tower, Steel, 2 to 4 ft. Platform Height, 6 ft. Overall Height, 1000 lb. Load Capacity

    Brand
    BIL-JAX
    Item #
    5AA99
    Mfr. Model #
    0127-006-0
    Scaffold Tower, Steel, 2 to 4 ft. Platform Height, 6&#
    Web Price $481.36 / each
  • Scaffold Caster, 8" Overall Height, 2" Overall Width, 8" Overall Length, 500 lb. Load Capacity

    Brand
    BIL-JAX
    Item #
    5AA96
    Mfr. Model #
    0026-962
    Scaffold Caster, 8" Overall Height, 2" Overall Width,&
    Web Price $42.46 / each
  • Scaffold Tower, Steel, 2 to 17 ft. Platform Height, 23 ft. 6" Overall Height, 1000 lb. Load Capacity

    Brand
    BIL-JAX
    Item #
    5AB12
    Mfr. Model #
    0127-006-3
    Scaffold Tower, Steel, 2 to 17 ft. Platform Height, 23
    Web Price $1,683.44 / each
  • Scaffold Frame, 5 ft Overall Height, 5 ft Overall Width, 60" Overall Length, 4700 lb. Load Capacity

    Brand
    BIL-JAX
    Item #
    5AA89
    Mfr. Model #
    KT6004-02552
    Scaffold Frame, 5 ft Overall Height, 5 ft Overall Widt
    Web Price $113.00 / each
  • Outrigger Kit, 18" Overall Height, 18" Overall Width, 18" Overall Length, 1000 lb. Load Capacity

    Brand
    BIL-JAX
    Item #
    5AB16
    Mfr. Model #
    0127-150-18
    Outrigger Kit, 18" Overall Height, 18" Overall Width,&
    Web Price $159.28 / each
  • Scaffold Crossbrace, 1" Overall Height, 2" Overall Width, 7 ft. 6" Overall Length

    Brand
    BIL-JAX
    Item #
    5AA94
    Mfr. Model #
    0010-01-07
    Scaffold Crossbrace, 1" Overall Height, 2" Overall Wid
    Web Price $27.00 / each
  • Guard Rail Kit, 42" Overall Height, 1" Overall Width, 6 ft. Overall Length, 1000 lb. Load Capacity

    Brand
    BIL-JAX
    Item #
    5AB15
    Mfr. Model #
    0127-149-06
    Guard Rail Kit, 42" Overall Height, 1" Overall Wi
    Web Price $275.22 / each
  • Scaffold Leveling Jack, 24" Overall Height, 6" Overall Width, 6" Overall Length

    Brand
    BIL-JAX
    Item #
    5AA97
    Mfr. Model #
    0032-086
    Scaffold Leveling Jack, 24" Overall Height, 6" Overall
    Web Price $53.11 / each
  • Scaffold Tower, Steel, 2 to 11 ft. 6" Platform Height, 18 ft. Overall Height, 1000 lb. Load Capacity

    Brand
    BIL-JAX
    Item #
    5AB11
    Mfr. Model #
    0127-006-2
    Scaffold Tower, Steel, 2 to 11 ft. 6" Platform He
    Web Price $1,358.00 / each
  • Outrigger Kit, 24" Overall Height, 18" Overall Width, 24" Overall Length, 1000 lb. Load Capacity

    Brand
    BIL-JAX
    Item #
    5AB17
    Mfr. Model #
    0127-150-24
    Outrigger Kit, 24" Overall Height, 18" Overall Width,&
    Web Price $195.00 / pkg. of 4
  • Scaffold Tower, Steel/Plastic, 2 to 11 ft. Platform Height, 17 ft. Overall Height

    Brand
    BIL-JAX
    Item #
    5AB18
    Mfr. Model #
    ST-RU0711
    Scaffold Tower, Steel/Plastic, 2 to 11 ft. Platform He
    Web Price $1,755.00 / each
  • 16 ft. x 12 ft. x 27" Steel/Plywood Carpeted Portable Stage Package

    Brand
    BIL-JAX
    Item #
    2LAE3
    Mfr. Model #
    0106-GCSP-12X16
    16 ft. x 12 ft. x 27" Steel/Plywood Carpeted
    Web Price $5,970.00 / each
  • Scaffold Tower, Steel, Aluminum, Wood, 2 to 21 ft. Platform Height, 27 ft. Overall Height

    Brand
    BIL-JAX
    Item #
    45NU29
    Mfr. Model #
    6004C-10X21RTOR
    Scaffold Tower, Steel, Aluminum, Wood, 2 to 21 ft. Pla
    Web Price $3,790.16 / each
  • Scaffold Tower, Steel, Aluminum, Wood, 2 to 11 ft. Platform Height, 17 ft. Overall Height

    Brand
    BIL-JAX
    Item #
    45NU27
    Mfr. Model #
    6004C-10X11RT
    Scaffold Tower, Steel, Aluminum, Wood, 2 to 11 ft. Pla
    Web Price $2,625.04 / each
  • 20 ft. x 16 ft. x 27" Steel/Plywood Portable Stage Package

    Brand
    BIL-JAX
    Item #
    2LAD3
    Mfr. Model #
    0106-GPSP-16X20
    20 ft. x 16 ft. x 27" Steel/Plywood Portable
    Web Price $7,570.00 / each
  • Guard Rail, 42" Overall Height, 1-5/8" Overall Width, 5 ft. Overall Length

    Brand
    BIL-JAX
    Item #
    5AA91
    Mfr. Model #
    0012-226-05
    Guard Rail, 42" Overall Height, 1-5/8" Overall Wi
    Web Price $108.11 / each
  • Scaffold Tower, Steel/Plastic, 2 to 16 ft. Platform Height, 22 ft. Overall Height

    Brand
    BIL-JAX
    Item #
    5AA87
    Mfr. Model #
    ST-RU0716OR
    Scaffold Tower, Steel/Plastic, 2 to 16 ft. Platform He
    Web Price $2,811.00 / each
  • Drywall Lift, 200 lb. Load Capacity, 69-1/2" Lifting Height Min., 128" Lifting Height Max.

    Brand
    BIL-JAX
    Item #
    3NZF9
    Mfr. Model #
    DL100
    Drywall Lift, 200 lb. Load Capacity, 69-1/2" Lifting&#
    Web Price $748.00 / each
  • Scaffold Toeboard, 6" Overall Height, 1" Overall Width, 7 ft. Overall Length

    Brand
    BIL-JAX
    Item #
    5AA93
    Mfr. Model #
    0012-202-07
    Scaffold Toeboard, 6" Overall Height, 1" Overall Width
    Web Price $45.41 / each
  • Drywall Lift, 200 lb. Load Capacity, 64-1/2" Lifting Height Min., 148" Lifting Height Max.

    Brand
    BIL-JAX
    Item #
    3NZG1
    Mfr. Model #
    DL125
    Drywall Lift, 200 lb. Load Capacity, 64-1/2" Lifting&#
    Web Price $1,284.00 / each
  • Scaffold Caster, 10-1/4" Overall Height, 2" Overall Width, 5-1/2" Overall Length

    Brand
    BIL-JAX
    Item #
    33W635
    Mfr. Model #
    0026-835
    Scaffold Caster, 10-1/4" Overall Height, 2" Overall&#x
    Web Price $33.04 / each
  • Guard Rail, 24" Overall Height, 1" Overall Width, 7 ft. Overall Length

    Brand
    BIL-JAX
    Item #
    5AA92
    Mfr. Model #
    0012-209-07
    Guard Rail, 24" Overall Height, 1" Overall Width,
    Web Price $43.43 / each
  • Walkboard, 19-1/4" Overall Width, 86-9/16" Overall Length, 831.25 lb. Load Capacity

    Brand
    BIL-JAX
    Item #
    33W596
    Mfr. Model #
    0055-216
    Walkboard, 19-1/4" Overall Width, 86-9/16" Overall
    Web Price $173.14 / each
  • Hinge Pin, 11/32" Overall Width, 2-23/32" Overall Length, Package Quantity 50

    Brand
    BIL-JAX
    Item #
    33W639
    Mfr. Model #
    0068-012-50
    Hinge Pin, 11/32" Overall Width, 2-23/32" Overall
    Web Price $31.00 / pkg. of 50
  • Insert, 1-5/8" Overall Width, 9" Overall Length

    Brand
    BIL-JAX
    Item #
    33W649
    Mfr. Model #
    0007-116
    Insert, 1-5/8" Overall Width, 9" Overall Length
    Web Price $3.99 / each
  • Scaffold Tower, Steel/Aluminum/Wood, 2 to 21 ft. Platform Height, 27 ft. Overall Height

    Brand
    BIL-JAX
    Item #
    5AA88
    Mfr. Model #
    ST-RU0721OR
    Scaffold Tower, Steel/Aluminum/Wood, 2 to 21 ft. Platf
    Web Price $2,807.20 / each
  • Pig Tail Pin, 1-11/16" Overall Height, 1-3/4" Overall Width, 2-5/8" Overall Length

    Brand
    BIL-JAX
    Item #
    5YNH4
    Mfr. Model #
    0066-0046-50
    Pig Tail Pin, 1-11/16" Overall Height, 1-3/4"
    Web Price $59.00 / pkg. of 50
  • 12 ft. x 8 ft. x 27" Steel/Plywood Carpeted Portable Stage Package

    Brand
    BIL-JAX
    Item #
    2LAE2
    Mfr. Model #
    0106-GCSP-08X12
    12 ft. x 8 ft. x 27" Steel/Plywood Carpeted
    Web Price $3,109.04 / each
  • Height Extension Kit, 39" Overall Height, 29" Overall Width, 6 ft. Overall Length

    Brand
    BIL-JAX
    Item #
    5AB13
    Mfr. Model #
    0127-007-3
    Height Extension Kit, 39" Overall Height, 29" Overall&
    Web Price $242.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More