Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Item
Type
Capacity
Max. Cup Height
Watts
Material
Holds
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
Shop By

Beverage Dispensers

67 Results Found that Include 67 Products

Results per page:  16 | 32 | 48
Cold Beverage Dispenser,5 Gal,2 Bowls
  • CRATHCO
  • Cold Beverage Dispenser, 5 Gal, 2 Bowls Cold Beverage Dispenser,5 Gal,2 Bowls
  • Item # 12D151
  • Mfr. Model # D25-3
  • Cold Beverage Dispenser, 2 Bowls, Capacity (2) gal., Max. Cup Height 9 In., Width 17-1/2 In., Depth 15 In.,...More

Beverage Dispenser,Round,5 Gal,Black
Beverage Dispenser,Double,6 Gal,Black
Beverage Dispenser,Single,3 Gal,Black
Hot Beverage Dispenser,5 Hoppers
  • BUNN
  • Hot Beverage Dispenser, 5 Hoppers Hot Beverage Dispenser,5 Hoppers
  • Item # 6DHE4
  • Mfr. Model # iMIX 5 Silver
  • Hot Beverage Dispenser, Commercial, Capacity 4.5 gal./hr., Max. Cup Height 7 1/4 In., Width 19-1/2 In., Depth...More

Cold Beverage Dispenser,2.4 Gal,2 Bowls
  • CRATHCO
  • Cold Beverage Dispenser, 2.4 Gal, 2 Bowls Cold Beverage Dispenser,2.4 Gal,2 Bowls
  • Item # 12D153
  • Mfr. Model # E29-3
  • Cold Beverage Dispenser, 2 Bowls, Capacity 2.4 gal., Max. Cup Height 9 In., Width 11-1/4 In., Depth 15-1/2...More

Cold Beverage Dispenser,2.4 Gal,4 Bowls
  • CRATHCO
  • Cold Beverage Dispenser, 2.4 Gal, 4 Bowls Cold Beverage Dispenser,2.4 Gal,4 Bowls
  • Item # 12D154
  • Mfr. Model # E49-3
  • Cold Beverage Dispenser, 4 Bowls, Capacity (4) 2-2/5 gal., Max. Cup Height 9 In., Width 20-1/2 In., Depth 15...More

Hot Water Dispenser,16 Oz
Cordless Electric Kettle,1.75 Qt,12 3/8H
Beverage Dispenser,Square,3 Gal,Black
Beverage Dispenser,Brown,2 gal.
  • CRESTWARE
  • Beverage Dispenser, Brown, 2 gal. Beverage Dispenser,Brown,2 gal.
  • Item # 45GG94
  • Mfr. Model # BEV2
  • Beverage Dispenser, Commercial, Capacity 2 gal., Max. Cup Height 4 In., Width 9-3/4 In., Depth 17-1/2 In.,...More

Beverage Dispenser,Brown,2.25 gal.
  • CRESTWARE
  • Beverage Dispenser, Brown, 2.25 gal. Beverage Dispenser,Brown,2.25 gal.
  • Item # 45GG95
  • Mfr. Model # BEV2.5
  • Beverage Dispenser, Commercial, Capacity 2.25 gal., Max. Cup Height 4 In., Width 9-1/4 In., Depth 17-1/4 In.,...More

Beverage Dispenser,Brown,4.75 gal.
  • CRESTWARE
  • Beverage Dispenser, Brown, 4.75 gal. Beverage Dispenser,Brown,4.75 gal.
  • Item # 45GG96
  • Mfr. Model # BEV4.75
  • Beverage Dispenser, Commercial, Capacity 4.75 gal., Max. Cup Height 4 In., Width 9-1/2 In., Depth 17 In.,...More

Juice Dispenser Spigot
Juice Dispenser,2.2 gal.
Beverage dispenser,SS,4L,NSF Approved
Beverage Dispenser,Double,10L
  • SPRING USA
  • Beverage Dispenser, Double, 10L Beverage Dispenser,Double,10L
  • Item # 24X229
  • Mfr. Model # 2512-6/5.2
  • Beverage Dispenser, Capacity 10L, Max. Cup Height 5-1/2 In., Width 7 In., Depth 13-3/4 In., Height 24 In.,...More

Beverage dispenser,SS,7L,NSF Approved
Juice Dispenser Ice Cylinder
Beverage Dispenser,SS,7L
  • SPRING USA
  • Beverage Dispenser, SS, 7L Beverage Dispenser,SS,7L
  • Item # 24X228
  • Mfr. Model # 2511-6/7
  • Beverage Dispenser, Capacity 7L, Max. Cup Height 5-1/2 In., Width 8 In., Depth 8 In., Height 25 In., Material...More

Milk dispenser,7L,SS
  • SPRING USA
  • Milk dispenser, 7L, SS Milk dispenser,7L,SS
  • Item # 24X230
  • Mfr. Model # 2525-6/7
  • Beverage Dispenser, Capacity 7L, Max. Cup Height 5-1/2 In., Width 7 In., Depth 14-1/2 In., Height 25 In.,...More

Acrylic Vessel Only,7L
  • SPRING USA
  • Acrylic Vessel Only, 7L Acrylic Vessel Only,7L
  • Item # 24X304
  • Mfr. Model # 511-5/7
  • Acrylic Vessel For Beverage Dispenser, Capacity 7L, Width 8 In., Depth 8 In., Height 12 In., Material...More

Acrylic Vessel Only,4L
  • SPRING USA
  • Acrylic Vessel Only, 4L Acrylic Vessel Only,4L
  • Item # 24X303
  • Mfr. Model # 511-5/4
  • Acrylic Vessel For Beverage Dispenser, Capacity 4L, Width 7 In., Depth 7 In., Height 9 In., Material Acrylic,...More

Electric Kettle,Cordless,48 oz.,120V
  • CAPRESSO
  • Electric Kettle, Cordless, 48 oz., 120V Electric Kettle,Cordless,48 oz.,120V
  • Item # 19YW91
  • Mfr. Model # 259.03
  • Electric Kettle, Cordless, Capacity 48 oz., Max. Cup Height 7 In., Width 8-1/4 In., Depth 6-1/2 In., Height...More

Beverage Dispenser,2.1 Gallons
Double Bev. Dispenser,3 Gallons
Hot Beverage Dispenser,2 Hoppers
  • BUNN
  • Hot Beverage Dispenser, 2 Hoppers Hot Beverage Dispenser,2 Hoppers
  • Item # 6DHE5
  • Mfr. Model # FMD 2
  • Hot Beverage Dispenser, Commercial, Capacity 4.2 gal./hr., Max. Cup Height 7 In., Width 8 In., Depth 21 In.,...More

Hot Beverage Dispenser,1 Hopper
  • BUNN
  • Hot Beverage Dispenser, 1 Hopper Hot Beverage Dispenser,1 Hopper
  • Item # 6DHE6
  • Mfr. Model # FMD 1
  • Hot Beverage Dispenser, Commercial, Capacity 4.2 gal./hr., Max. Cup Height 7 In., Width 8 In., Depth 21 In.,...More

Hot Beverage Dispenser,3 Hoppers
  • BUNN
  • Hot Beverage Dispenser, 3 Hoppers Hot Beverage Dispenser,3 Hoppers
  • Item # 6DHE3
  • Mfr. Model # iMIX 3 Silver
  • Hot Beverage Dispenser, Commercial, Capacity 4.5 gal./hr., Max. Cup Height 7 1/4 In., Width 12-5/8 In., Depth...More

Beverage Dispenser,2.5 gal.,SS
  • TABLECRAFT PRODUCTS COMPANY
  • Beverage Dispenser, 2.5 gal., SS Beverage Dispenser,2.5 gal.,SS
  • Item # 22JJ97
  • Mfr. Model # 75
  • Beverage Dispenser, Capacity 2.5 gal., Max. Cup Height 7-1/4 In., Width 10-3/4 In., Depth 10-3/4 In., Height...More

Iced Tea Maker,Plastic,80 oz.
  • CAPRESSO
  • Iced Tea Maker, Plastic, 80 oz. Iced Tea Maker,Plastic,80 oz.
  • Item # 48UH49
  • Mfr. Model # 624.02
  • Iced Tea Maker, Single, Capacity 80 oz., Width 6-1/4 In., Depth 9-3/4 In., Height 13, Voltage 120, Watts 725,...More

Water Kettle,Stainless Steel,57 oz.
  • CAPRESSO
  • Water Kettle, Stainless Steel, 57 oz. Water Kettle,Stainless Steel,57 oz.
  • Item # 48UH50
  • Mfr. Model # 277.05
  • Water Kettle, Single, Capacity 57 oz., Max. Cup Height 0, Width 8-1/2 In., Depth 6-1/4 In., Height 9-1/2 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More