Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

BESSEY

317 products found

Filter Results By

Viewing as

List
  • Sliding Arm Bar Clamp, 12 Max. Jaw Opening (In.), 1200 Nominal Clamping Pressure

    Brand
    BESSEY
    Item #
    19C718
    Mfr. Model #
    GS30K
    Sliding Arm Bar Clamp,12 Max. Jaw Opening (In.),1200&#
    Web Price $48.70 / each
  • Sliding Arm Bar Clamp, 18 Max. Jaw Opening (In.), 4880 lb. Nominal Clamping Pressure

    Brand
    BESSEY
    Item #
    2JFW6
    Mfr. Model #
    4800S-18
    Sliding Arm Bar Clamp,18 Max. Jaw Opening (In.),4880&#
    Web Price $258.00 / each
  • Pipe Clamp, 440 lb. Nominal Clamping Pressure

    Brand
    BESSEY
    Item #
    48ZY81
    Mfr. Model #
    PC34-2
    Pipe Clamp,440 lb. Nominal Clamping Pressure
    Web Price $22.00 / each
  • Sliding Arm Bar Clamp, 4 Max. Jaw Opening (In.), 550 Nominal Clamping Pressure

    Brand
    BESSEY
    Item #
    19C713
    Mfr. Model #
    GS12-8K
    Sliding Arm Bar Clamp,4 Max. Jaw Opening (In.),550
    Web Price $19.95 / each
  • Needle Nose Spring Clamp Max. Jaw Opening (In.) 2, Length (In.) 4-1/4

    Brand
    BESSEY
    Item #
    3YNA3
    Mfr. Model #
    XCL2
    Needle Nose Spring Clamp Max. Jaw Opening (In.) 2
    Web Price $4.45 / each
  • Rapid Action Lever Clamp, 20 Max. Jaw Opening (In.), 1200 lb. Nominal Clamping Pressure

    Brand
    BESSEY
    Item #
    40P178
    Mfr. Model #
    LC20
    Rapid Action Lever Clamp,20 Max. Jaw Opening (In.),120
    Web Price $125.00 / each
  • Deep Reach Ratcheting Spring Clamp Max. Jaw Opening (In.) 4, Length (In.) 10

    Brand
    BESSEY
    Item #
    40P159
    Mfr. Model #
    XCRU5
    Deep Reach Ratcheting Spring Clamp Max. Jaw Opening (I
    Web Price $14.70 / each
  • Sliding Arm Bar Clamp, 20 Max. Jaw Opening (In.), 2660 Nominal Clamping Pressure

    Brand
    BESSEY
    Item #
    19C725
    Mfr. Model #
    GSM50
    Sliding Arm Bar Clamp,20 Max. Jaw Opening (In.),2660&#
    Web Price $123.50 / each
  • Straight Metal Cutting Snip, 9-1/4", 22 Mild

    Brand
    BESSEY
    Item #
    3YNA7
    Mfr. Model #
    D51A
    Straight Metal Cutting Snip, 9-1/4", 22 Mild
    Web Price $20.30 / each
  • Sliding Arm Bar Clamp, 24 Max. Jaw Opening (In.), 1550 Nominal Clamping Pressure

    Brand
    BESSEY
    Item #
    19C760
    Mfr. Model #
    CDS 24-12WP
    Sliding Arm Bar Clamp,24 Max. Jaw Opening (In.),1550&#
    Web Price $121.50 / each
  • Sliding Arm Bar Clamp, 24 Max. Jaw Opening (In.), 1200 Nominal Clamping Pressure

    Brand
    BESSEY
    Item #
    19C719
    Mfr. Model #
    GS60K
    Sliding Arm Bar Clamp,24 Max. Jaw Opening (In.),1200&#
    Web Price $67.25 / each
  • Sliding Arm Bar Clamp, 8 Max. Jaw Opening (In.), 880 Nominal Clamping Pressure

    Brand
    BESSEY
    Item #
    19C716
    Mfr. Model #
    GS20K
    Sliding Arm Bar Clamp,8 Max. Jaw Opening (In.),880
    Web Price $33.50 / each
  • Sliding Arm Bar Clamp, 6 Max. Jaw Opening (In.), 550 Nominal Clamping Pressure

    Brand
    BESSEY
    Item #
    19C714
    Mfr. Model #
    GS16K
    Sliding Arm Bar Clamp,6 Max. Jaw Opening (In.),550
    Web Price $20.00 / each
  • High Clearance Pipe Clamp

    Brand
    BESSEY
    Item #
    19C750
    Mfr. Model #
    BPC-H34
    High Clearance Pipe Clamp
    Web Price $23.05 / each
  • Bar Clamp, 12 Max. Jaw Opening (In.), 726 lb. Nominal Clamping Pressure

    Brand
    BESSEY
    Item #
    44ZL40
    Mfr. Model #
    660-S12
    Bar Clamp,12 Max. Jaw Opening (In.),726 lb. Nominal&#x
    Web Price $58.25 / each
  • Ratcheting Spring Clamp Set Max. Jaw Opening (In.) 2, Length (In.) 8

    Brand
    BESSEY
    Item #
    40P160
    Mfr. Model #
    XCR-4PC
    Ratcheting Spring Clamp Set Max. Jaw Opening (In.)
    Web Price $26.80 / pkg. of 4
  • Straight Tinners Snip, 11-1/2", 19 Mild/25 Stainless Steel

    Brand
    BESSEY
    Item #
    1ZRC8
    Mfr. Model #
    D-SPS11
    Straight Tinners Snip, 11-1/2", 19 Mild/25 Stainless&#
    Web Price $24.75 / each
  • 1-9/16" Horizontal Low Profile Auto-Adjust Toggle Clamp, 700 Holding Capacity (Lb.), 2 Overall Height

    Brand
    BESSEY
    Item #
    19C762
    Mfr. Model #
    STC-HH50
    1-9/16" Horizontal Low Profile Auto-Adjust Toggle Clamp,700
    Web Price $21.50 / each
  • 12 (In.) Capacity Bar Clamp/Spreader 3 to 14-1/2 (In.) Spreading Range, 3-1/4 Throat Depth (In.)12"

    Brand
    BESSEY
    Item #
    6XE60
    Mfr. Model #
    DUO30-8
    12 (In.) Capacity Bar Clamp/Spreader 3 to 14-1&#x
    Web Price $33.50 / each
  • 2-3/8" Horizontal High Profile Auto-Adjust Toggle Clamp, 700 Holding Capacity (Lb.), 2-3/8 Overall Hei

    Brand
    BESSEY
    Item #
    19C763
    Mfr. Model #
    STC-HH70
    2-3/8" Horizontal High Profile Auto-Adjust Toggle Clamp,700
    Web Price $25.50 / each
  • Bar Clamp, 24 Max. Jaw Opening (In.), 1320 lb. Nominal Clamping Pressure

    Brand
    BESSEY
    Item #
    44ZL44
    Mfr. Model #
    1200-S24
    Bar Clamp,24 Max. Jaw Opening (In.),1320 lb. Nominal&#
    Web Price $87.50 / each
  • Clutch Style Bar Clamp, 6 Max. Jaw Opening (In.), 600 Nominal Clamping Pressure

    Brand
    BESSEY
    Item #
    19C727
    Mfr. Model #
    GSCC2.506
    Clutch Style Bar Clamp,6 Max. Jaw Opening (In.),600&#x
    Web Price $13.45 / each
  • Replacement Clamp Morpad, 1 EA

    Brand
    BESSEY
    Item #
    19C757
    Mfr. Model #
    3100736
    Replacement Clamp Morpad,1 EA
    Web Price $27.00 / each
  • Sliding Arm Bar Clamp, 12 Max. Jaw Opening (In.), 400 lb. Nominal Clamping Pressure

    Brand
    BESSEY
    Item #
    40P171
    Mfr. Model #
    MMS-12
    Sliding Arm Bar Clamp,12 Max. Jaw Opening (In.),400&#x
    Web Price $32.10 / each
  • 18 (In.) Capacity Bar Clamp/Spreader 3 to 18-1/2 (In.) Spreading Range, 3-1/4 Throat Depth (In.)18"

    Brand
    BESSEY
    Item #
    6XE61
    Mfr. Model #
    DUO45-8
    18 (In.) Capacity Bar Clamp/Spreader 3 to 18-1&#x
    Web Price $37.30 / each
  • 1" Inline Auto-Adjust Toggle Clamp, 700 Holding Capacity (Lb.), 1-5/8 Overall Height (In.)

    Brand
    BESSEY
    Item #
    19C764
    Mfr. Model #
    STC-IHH25
    1" Inline Auto-Adjust Toggle Clamp,700 Holding Capacity &#x
    Web Price $25.60 / each
  • Bearing Heater Cross Bar, 9-1/4In

    Brand
    BESSEY
    Item #
    38ZD37
    Mfr. Model #
    SC 1-1/4
    Bearing Heater Cross Bar, 9-1/4In
    Web Price $195.50 / each
  • Replacement Clamp Morpad, 1 EA

    Brand
    BESSEY
    Item #
    19C758
    Mfr. Model #
    3101192
    Replacement Clamp Morpad,1 EA
    Web Price $27.00 / each
  • Bar Clamp Set

    Brand
    BESSEY
    Item #
    44ZL52
    Mfr. Model #
    CLSX-SET
    Bar Clamp Set
    Web Price $202.00 / each
  • Magnetic Stick, 5-1/2 in. L, 1/4 in. dia.

    Brand
    BESSEY
    Item #
    44ZL55
    Mfr. Model #
    MS-1
    Magnetic Stick, 5-1/2 in. L, 1/4 in. dia.
    Web Price $9.00 / each
  • Angle Clamp, 90 deg, 8 in Cap

    Brand
    BESSEY
    Item #
    8FLF3
    Mfr. Model #
    WS-6
    Angle Clamp, 90 deg, 8 in Cap
    Web Price $113.50 / each
  • Bearing Heater, 120V, 17 Amps

    Brand
    BESSEY
    Item #
    4TDJ6
    Mfr. Model #
    SC 110V
    Bearing Heater, 120V, 17 Amps
    Web Price $1,632.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More