Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

BERKSHIRE

151 products found

Filter Results By

Viewing as

List
  • Cleanroom Wipes, 50 ct. Soft Pack, Fragrance: Unscented, Size: 9" x 11"

    Brand
    BERKSHIRE
    Item #
    46D102
    Mfr. Model #
    SPX550.001.24
    Cleanroom Wipes, 50 ct. Soft Pack, Fragrance: Unscented,&#x
    Web Price $19.32 / each
  • Pro-Wipe® AP 50% Rayon/50% Polyester Hydroentangled Cleanroom Wipes, 100 Ct. 12" x 12" Sheets, White

    Brand
    BERKSHIRE
    Item #
    39T085
    Mfr. Model #
    PWAP12.24
    Pro-Wipe® AP 50% Rayon/50% Polyester Hydroentangled
    Web Price $17.50 / each
  • Swab, 70mm, Foam, Pointed Tip, PK100

    Brand
    BERKSHIRE
    Item #
    6ENY0
    Mfr. Model #
    LTO70P.20
    Swab, 70mm, Foam, Pointed Tip, PK100
    Web Price $14.05 / pkg. of 100
  • Swab, 162mm, Polyester, Flex Tip, PK100

    Brand
    BERKSHIRE
    Item #
    6ENY6
    Mfr. Model #
    LTP1465.10
    Swab, 162mm, Polyester, Flex Tip, PK100
    Web Price $26.70 / pkg. of 100
  • Swab, 162mm, Foam, Flexible Tip, PK100

    Brand
    BERKSHIRE
    Item #
    6ENY4
    Mfr. Model #
    LT01465.10
    Swab, 162mm, Foam, Flexible Tip, PK100
    Web Price $16.80 / pkg. of 100
  • Cleanroom Disposable Face Mask, M, PK50

    Brand
    BERKSHIRE
    Item #
    46D082
    Mfr. Model #
    BM.1FWE.50
    Cleanroom Disposable Face Mask, M, PK50
    Web Price $21.95 / pkg. of 50
  • ValuClean® Plus 50% Rayon/50% Polyester Hydroentangled Cleanroom Wipes, 300 Ct. 9" x 9" Sheets, Whit

    Brand
    BERKSHIRE
    Item #
    39T074
    Mfr. Model #
    VCLP.0909.20
    ValuClean® Plus 50% Rayon/50% Polyester Hydroentangled&
    Web Price $27.19 / each
  • Twillx® 1622 Cotton Cleanroom Wipes, 300 Ct. 9" x 9" Sheets, White

    Brand
    BERKSHIRE
    Item #
    46D103
    Mfr. Model #
    T1622.0909.8
    Twillx® 1622 Cotton Cleanroom Wipes, 300 Ct. 9" x&
    Web Price $170.50 / each
  • MicroFirst LP® 55% Cellulose/45% Polyester Cleanroom Wipes, 150 Ct. 12" x 12" Sheets, White

    Brand
    BERKSHIRE
    Item #
    46D089
    Mfr. Model #
    PJ700.1212.20
    MicroFirst LP® 55% Cellulose/45% Polyester Cleanroom&#x
    Web Price $33.20 / each
  • Cleanroom Swab, Foam, 1/2" Tip, PK100

    Brand
    BERKSHIRE
    Item #
    3NPT6
    Mfr. Model #
    LT000125.10
    Cleanroom Swab, Foam, 1/2" Tip, PK100
    Web Price $34.40 / pkg. of 100
  • Slide On Polyester String Wet Mop Head, White

    Brand
    BERKSHIRE
    Item #
    46D112
    Mfr. Model #
    BCM.4.12
    Slide On Polyester String Wet Mop Head, White
    Web Price $50.50 / each
  • EcoClean®35 Cotton Cleanroom Wipes, 100 Ct. 5" x 5" Sheets, White

    Brand
    BERKSHIRE
    Item #
    6ENY9
    Mfr. Model #
    ECW35.0505.30
    EcoClean®35 Cotton Cleanroom Wipes, 100 Ct. 5" x 5
    Web Price $12.15 / each
  • Glove Liner, White, Regular, PK10

    Brand
    BERKSHIRE
    Item #
    3NCD4
    Mfr. Model #
    BGL2.20R
    Glove Liner, White, Regular, PK10
    Web Price $21.30 / pkg. of 10
  • ValuClean® Plus 50% Rayon/50% Polyester Hydroentangled Cleanroom Wipes, 150 Ct. 12" x 12" Sheets, Wh

    Brand
    BERKSHIRE
    Item #
    39T075
    Mfr. Model #
    VCLP.1212.20
    ValuClean® Plus 50% Rayon/50% Polyester Hydroentangled&
    Web Price $27.19 / each
  • Cleanroom Mask, Blue, PK50

    Brand
    BERKSHIRE
    Item #
    3NPT8
    Mfr. Model #
    BM.1BEWO.12
    Cleanroom Mask, Blue, PK50
    Web Price $39.30 / pkg. of 50
  • Pro-Wipe 750 Thermally bonded 60% polypropylene/40% cellulose Cleanroom Wipes, 150 Ct. 9" x 9" Sheet

    Brand
    BERKSHIRE
    Item #
    3LDL5
    Mfr. Model #
    PW750.0909.20
    Pro-Wipe 750 Thermally bonded 60% polypropylene/40% ce
    Web Price $24.20 / each
  • Durx® 670 55% Cellulose/45% Polyester Cleanroom Wipes, 1200 Ct. 4" x 4" Sheets, White

    Brand
    BERKSHIRE
    Item #
    46D084
    Mfr. Model #
    DR670.0404.10
    Durx® 670 55% Cellulose/45% Polyester Cleanroom Wi
    Web Price $44.00 / each
  • Choice® SuperSorb 2-Ply Knitted Polyester Cleanroom Wipes, 75 Ct. 12" x 12" Sheets, White

    Brand
    BERKSHIRE
    Item #
    39T081
    Mfr. Model #
    CHSS12.12
    Choice® SuperSorb 2-Ply Knitted Polyester Cleanroom Wipes, 7
    Web Price $97.00 / each
  • Swab, 125mm, Foam, Rigid Tip, PK100

    Brand
    BERKSHIRE
    Item #
    6ENY7
    Mfr. Model #
    LTC125.5
    Swab, 125mm, Foam, Rigid Tip, PK100
    Web Price $30.10 / pkg. of 100
  • Slide On Polyester String Wet Mop Head, White

    Brand
    BERKSHIRE
    Item #
    46D111
    Mfr. Model #
    BCM.1.12
    Slide On Polyester String Wet Mop Head, White
    Web Price $42.50 / each
  • Cleanroom Swab, Foam, 3 16 In Tip, PK100

    Brand
    BERKSHIRE
    Item #
    3NPT5
    Mfr. Model #
    LTA03163.10
    Cleanroom Swab, Foam, 3  16 In Tip, PK100
    Web Price $35.40 / pkg. of 100
  • Cleanroom Mask, Blue, PK50

    Brand
    BERKSHIRE
    Item #
    3NPT4
    Mfr. Model #
    BM.1.12
    Cleanroom Mask, Blue, PK50
    Web Price $52.50 / pkg. of 50
  • Durx® 670 55% cellulose/45% polyester Cleanroom Wipes, 150 Ct. 12" x 12" Sheets, White

    Brand
    BERKSHIRE
    Item #
    3LDL1
    Mfr. Model #
    DR670.1212.20
    Durx® 670 55% cellulose/45% polyester Cleanroom Wi
    Web Price $38.37 / each
  • 8-1/2" x 11" Paper, White; PK250

    Brand
    BERKSHIRE
    Item #
    3NPU1
    Mfr. Model #
    BB85.0811.10W
    8-1/2" x 11" Paper, White; PK250
    Web Price $31.10 / pkg. of 250
  • Choice® 900 Knitted Polyester Cleanroom Wipes, 150 Ct. 9" x 9" Sheets, White

    Brand
    BERKSHIRE
    Item #
    39T079
    Mfr. Model #
    CH909.10
    Choice® 900 Knitted Polyester Cleanroom Wipes, 150 Ct.
    Web Price $52.00 / each

    Shipping: pkg of 10

  • Cleanroom Notebook, 8.5 In. x 11 In.

    Brand
    BERKSHIRE
    Item #
    3LDN7
    Mfr. Model #
    BSNB.0811CR.1
    Cleanroom Notebook, 8.5 In. x 11 In.
    Web Price $25.50 / each
  • Durx® 670 55% cellulose/45% polyester Cleanroom Wipes, 300 Ct. 9" x 9" Sheets, White

    Brand
    BERKSHIRE
    Item #
    3LDK9
    Mfr. Model #
    DR670.0909.20
    Durx® 670 55% cellulose/45% polyester Cleanroom Wi
    Web Price $34.50 / each
  • Polx® 1200 100% continuous filament knitted polyester Cleanroom Wipes, 75 Ct. 12" x 12" Sheets, Whit

    Brand
    BERKSHIRE
    Item #
    3LDN4
    Mfr. Model #
    P1200.1212.14
    Polx® 1200 100% continuous filament knitted polyester C
    Web Price $66.25 / each
  • Aluminum Snap-On Telescoping Pole, 3 to 5-9/10 ft.

    Brand
    BERKSHIRE
    Item #
    46D116
    Mfr. Model #
    BCR.T2HANDLE.1
    Aluminum Snap-On Telescoping Pole, 3 to 5-9/10 ft.
    Web Price $103.50 / each
  • Gamma Wipe® 67 55% Cellulose/45% Polyester Cleanroom Wipes, 20 Ct. 12" x 12" Sheets, White

    Brand
    BERKSHIRE
    Item #
    46D091
    Mfr. Model #
    GW67.ST.25
    Gamma Wipe® 67 55% Cellulose/45% Polyester Cleanro
    Web Price $14.33 / each
  • Polx® 1200 Knitted Polyester Cleanroom Wipes, 6000 Ct. 4" x 4" Sheets, White

    Brand
    BERKSHIRE
    Item #
    45UY94
    Mfr. Model #
    S1200.0404.10
    Polx® 1200 Knitted Polyester Cleanroom Wipes, 6000 Ct.
    Web Price $1,205.00 / each

    Shipping: pkg of 10

  • MicroFirst® 45% Apertured Cellulose/55% Polyester Cleanroom Wipes, 150 Ct. 12" x 12" Sheets, White

    Brand
    BERKSHIRE
    Item #
    39T071
    Mfr. Model #
    MF.1212.20
    MicroFirst® 45% Apertured Cellulose/55% Polyester Clean
    Web Price $43.00 / each

    Shipping: pkg of 20

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More