Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

BENCHPRO

254 products found

Filter Results By

Viewing as

List
  • Premium Packaging Bench Set, 60inWx30inD

    Brand
    BENCHPRO
    Item #
    33RJ67
    Mfr. Model #
    RPACK3060
    Premium Packaging Bench Set, 60inWx30inD
    Web Price $1,459.62 / each
  • Black Fabric Task Chair 13-1/2" Back Height, Arm Style: No Arm

    Brand
    BENCHPRO
    Item #
    28AE08
    Mfr. Model #
    WNS-F-WW-BLACK
    Black Fabric Task Chair 13-1/2" Back Height, Arm
    Web Price $314.82 / each
  • Fabric Ergonomic Chair with 17" to 22" Seat Height Range and 450 lb. Weight Capacity, Black

    Brand
    BENCHPRO
    Item #
    28AD91
    Mfr. Model #
    LNS-DF-WW-BLACK
    Fabric Ergonomic Chair with 17" to 22" Seat Heigh
    Web Price $408.10 / each
  • Black Fabric Task Chair 13-1/2" Back Height, Arm Style: No Arm

    Brand
    BENCHPRO
    Item #
    28AD90
    Mfr. Model #
    LNT-F-WW-BLACK
    Black Fabric Task Chair 13-1/2" Back Height, Arm
    Web Price $346.09 / each
  • Mushroom Glides, Black

    Brand
    BENCHPRO
    Item #
    28AD49
    Mfr. Model #
    G
    Mushroom Glides, Black
    Web Price $18.34 / pkg. of 5
  • Black Fabric Task Chair 13-1/2" Back Height, Arm Style: No Arm

    Brand
    BENCHPRO
    Item #
    28AE09
    Mfr. Model #
    WNT-F-WW-BLACK
    Black Fabric Task Chair 13-1/2" Back Height, Arm
    Web Price $369.41 / each
  • Premium Packaging Bench Set, 72inWx36inD

    Brand
    BENCHPRO
    Item #
    33RJ69
    Mfr. Model #
    RPACK3672
    Premium Packaging Bench Set, 72inWx36inD
    Web Price $1,693.88 / each
  • Vinyl Ergonomic Chair with 21" to 31" Seat Height Range and 450 lb. Weight Capacity, Blue

    Brand
    BENCHPRO
    Item #
    28AD70
    Mfr. Model #
    LAT-DCR-WW-BLUE
    Vinyl Ergonomic Chair with 21" to 31" Seat Height
    Web Price $802.42 / each
  • LED Light Fixture, Surface Mount, 110V

    Brand
    BENCHPRO
    Item #
    49K959
    Mfr. Model #
    LEDO-8
    LED Light Fixture,  Surface Mount, 110V
    Web Price $460.57 / each
  • Bin Rail, 48 W x 1-1/2 D x 4 in. H, Blue

    Brand
    BENCHPRO
    Item #
    12V592
    Mfr. Model #
    B48
    Bin Rail, 48 W x 1-1/2 D x 4 in. H, Blu
    Web Price $95.40 / each
  • Workbench, Butcher Block, 30" Depth, 30" Height, 60" Width, 6600 lb. Load Capacity

    Brand
    BENCHPRO
    Item #
    12V529
    Mfr. Model #
    KW3060
    Workbench, Butcher Block, 30" Depth, 30" Height, 60&qu
    Web Price $897.82 / each
  • Bolted Workbench, Particleboard, 36" Depth, 30" to 36" Height, 120" Width, 1600 lb. Load Capacity

    Brand
    BENCHPRO
    Item #
    16Y088
    Mfr. Model #
    RPB36120
    Bolted Workbench, Particleboard, 36" Depth, 30" to 36&
    Web Price $374.18 / each
  • Prem Packagng Bnch Set, 60inWx30inD, Maple

    Brand
    BENCHPRO
    Item #
    33RJ70
    Mfr. Model #
    RWPACK3060
    Prem Packagng Bnch Set, 60inWx30inD, Maple
    Web Price $1,804.12 / each
  • Roll Holder, 50 W x 4 D x 4 in. H, Gray

    Brand
    BENCHPRO
    Item #
    12V646
    Mfr. Model #
    R48
    Roll Holder, 50 W x 4 D x 4 in. H, Gray
    Web Price $78.97 / each
  • Workbench, Laminate, 30" Depth, 30" Height, 72" Width, 6600 lb. Load Capacity

    Brand
    BENCHPRO
    Item #
    12V512
    Mfr. Model #
    KF3072
    Workbench, Laminate, 30" Depth, 30" Height, 72" W
    Web Price $643.42 / each
  • Fabric Ergonomic Chair with 17" to 22" Seat Height Range and 450 lb. Weight Capacity, Black

    Brand
    BENCHPRO
    Item #
    28AE10
    Mfr. Model #
    WNS-DF-WW-BLACK
    Fabric Ergonomic Chair with 17" to 22" Seat Heigh
    Web Price $502.97 / each
  • Black Fabric Task Chair 13-1/2" Back Height, Arm Style: No Arm

    Brand
    BENCHPRO
    Item #
    28AD96
    Mfr. Model #
    LCT-F-WW-BLACK
    Black Fabric Task Chair 13-1/2" Back Height, Arm
    Web Price $387.96 / each
  • Workbench, Stainless Steel, 30" Depth, 30" Height, 48" Width, 20,000 lb. Load Capacity

    Brand
    BENCHPRO
    Item #
    12V491
    Mfr. Model #
    HN3048
    Workbench, Stainless Steel, 30" Depth, 30" Height, 48&
    Web Price $1,028.20 / each
  • Tool Balancer Frame, 50 W x 8 D x 6 in. H

    Brand
    BENCHPRO
    Item #
    12V665
    Mfr. Model #
    TB48
    Tool Balancer Frame, 50 W x 8 D x 6 in. H
    Web Price $148.40 / each
  • Bolted Workbench, Particleboard, 30" Depth, 30" to 36" Height, 120" Width, 1600 lb. Load Capacity

    Brand
    BENCHPRO
    Item #
    16Y085
    Mfr. Model #
    RPB30120
    Bolted Workbench, Particleboard, 30" Depth, 30" to 36&
    Web Price $353.51 / each
  • Bolted Workbench, Particleboard, 36" Depth, 30" to 36" Height, 96" Width, 1600 lb. Load Capacity

    Brand
    BENCHPRO
    Item #
    16Y087
    Mfr. Model #
    RPB3696
    Bolted Workbench, Particleboard, 36" Depth, 30" to 36&
    Web Price $290.97 / each
  • Fabric Ergonomic Chair with 21" to 31" Seat Height Range and 450 lb. Weight Capacity, Black

    Brand
    BENCHPRO
    Item #
    28AE23
    Mfr. Model #
    WAT-DF-WW-BLACK
    Fabric Ergonomic Chair with 21" to 31" Seat Heigh
    Web Price $644.48 / each
  • Heavy-Duty Packing Bench Set, 72inWx36inD

    Brand
    BENCHPRO
    Item #
    33RJ78
    Mfr. Model #
    WPACK3672
    Heavy-Duty Packing Bench Set, 72inWx36inD
    Web Price $3,259.50 / each
  • Outlet Strip, 8 Outlets, 15.0 Max. Amps, 9 ft. Cord Length

    Brand
    BENCHPRO
    Item #
    49K974
    Mfr. Model #
    SU8-72
    Outlet Strip, 8 Outlets, 15.0 Max. Amps, 9 ft. Cord&#x
    Web Price $150.15 / each
  • Workbench, Stainless Steel, 30" Depth, 30" Height, 48" Width, 6600 lb. Load Capacity

    Brand
    BENCHPRO
    Item #
    12V537
    Mfr. Model #
    KN3048
    Workbench, Stainless Steel, 30" Depth, 30" Height, 48&
    Web Price $743.06 / each
  • Heavy-Duty Packing Bench Set, 60inWx30inD

    Brand
    BENCHPRO
    Item #
    33RJ76
    Mfr. Model #
    WPACK3060
    Heavy-Duty Packing Bench Set, 60inWx30inD
    Web Price $2,764.48 / each
  • Fabric Ergonomic Chair with 17" to 22" Seat Height Range and 450 lb. Weight Capacity, Blue

    Brand
    BENCHPRO
    Item #
    28AD55
    Mfr. Model #
    LNS-DF-WW-BLUE
    Fabric Ergonomic Chair with 17" to 22" Seat Heigh
    Web Price $408.10 / each
  • LED Light Fixture, Surface Mount, 110V

    Brand
    BENCHPRO
    Item #
    49K954
    Mfr. Model #
    LEDO-2
    LED Light Fixture,  Surface Mount, 110V
    Web Price $177.55 / each
  • 75kg/150 lb. Digital LCD Bench Platform

    Brand
    BENCHPRO
    Item #
    53YJ88
    Mfr. Model #
    BP-1214-75S
    75kg/150 lb. Digital LCD Bench Platform
    Web Price $796.00 / each
  • Secondary Display On Pole, 3" L, 6" W

    Brand
    BENCHPRO
    Item #
    53YJ91
    Mfr. Model #
    174783
    Secondary Display On Pole, 3" L, 6" W
    Web Price $68.00 / each
  • 75kg/150 lb. Digital LCD Bench Platform

    Brand
    BENCHPRO
    Item #
    53YJ87
    Mfr. Model #
    BP-1214-75P
    75kg/150 lb. Digital LCD Bench Platform
    Web Price $767.00 / each
  • Secondary Remote Display, 3" L, 6" W

    Brand
    BENCHPRO
    Item #
    53YJ90
    Mfr. Model #
    174784
    Secondary Remote Display, 3" L, 6" W
    Web Price $121.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More