Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

BENCHMARK SCIENTIFIC

204 products found

Filter Results By

Viewing as

List
  • Square Hot Plate; 4° to 65°; Ceramic

    Brand
    BENCHMARK SCIENTIFIC
    Item #
    8PA14
    Mfr. Model #
    H4000-H
    Square Hot Plate; 4° to 65°; Ceramic
    Web Price $310.50 / each
  • Digital Incubator(C), Voltage: 100-240V

    Brand
    BENCHMARK SCIENTIFIC
    Item #
    39P099
    Mfr. Model #
    H2200-H
    Digital Incubator(C), Voltage: 100-240V
    Web Price $408.50 / each
  • Magnetic Stirrer, Square, Ceramic, 2.5L, 60 to 1500 rpm, Analog Display, 120 Volts

    Brand
    BENCHMARK SCIENTIFIC
    Item #
    9KWD5
    Mfr. Model #
    H4000-S
    Magnetic Stirrer, Square, Ceramic, 2.5L, 60 to 1500 rpm,&#x
    Web Price $348.50 / each
  • Square Hot Plate Stirrer; 4° to 65°; Ceramic

    Brand
    BENCHMARK SCIENTIFIC
    Item #
    8NCF7
    Mfr. Model #
    H4000-HS
    Square Hot Plate Stirrer; 4° to 65°; Ceramic
    Web Price $439.50 / each
  • Shaker, Orbital, Load Capacity: 9 lb., 50 to 300 rpm, 4° to 65°C

    Brand
    BENCHMARK SCIENTIFIC
    Item #
    14N120
    Mfr. Model #
    BT302
    Shaker, Orbital, Load Capacity: 9 lb., 50 to 300
    Web Price $912.00 / each
  • Digital Dry Bath, 115VAC

    Brand
    BENCHMARK SCIENTIFIC
    Item #
    9V392
    Mfr. Model #
    BSH1001
    Digital Dry Bath, 115VAC
    Web Price $400.00 / each
  • Digital Incubator(C), Voltage: 100-240V

    Brand
    BENCHMARK SCIENTIFIC
    Item #
    39P101
    Mfr. Model #
    H2200-HC
    Digital Incubator(C), Voltage: 100-240V
    Web Price $627.00 / each
  • Centrifuge with Rotor, Benchtop

    Brand
    BENCHMARK SCIENTIFIC
    Item #
    14N155
    Mfr. Model #
    C1012
    Centrifuge with Rotor, Benchtop
    Web Price $434.50 / each
  • Mini Dry Bath Block For 24x0.5mL Tubes

    Brand
    BENCHMARK SCIENTIFIC
    Item #
    6FAD4
    Mfr. Model #
    BSH100-05
    Mini Dry Bath Block For 24x0.5mL Tubes
    Web Price $72.75 / each
  • BIOCLAVE AUTOCLAVE 16L

    Brand
    BENCHMARK SCIENTIFIC
    Item #
    9V391
    Mfr. Model #
    B4000-16
    BIOCLAVE AUTOCLAVE 16L
    Web Price $5,736.00 / each
  • Solid Block

    Brand
    BENCHMARK SCIENTIFIC
    Item #
    9V393
    Mfr. Model #
    BSW01
    Solid Block
    Web Price $95.75 / each
  • Digital Dry Bath, 2 Block

    Brand
    BENCHMARK SCIENTIFIC
    Item #
    8NAD6
    Mfr. Model #
    BSH1002
    Digital Dry Bath,  2 Block
    Web Price $501.00 / each
  • Magnetic Stirrer, Square, 1.5L, 100 to 1500 rpm, Analog Display, 100 to 240 Volts

    Brand
    BENCHMARK SCIENTIFIC
    Item #
    422V33
    Mfr. Model #
    S1005
    Magnetic Stirrer, Square, 1.5L, 100 to 1500 rpm, Analog
    Web Price $119.59 / each
  • Black Rubber Bungee Cord with J-Hooks, Bungee Length: 7"

    Brand
    BENCHMARK SCIENTIFIC
    Item #
    5RHV2
    Mfr. Model #
    B0718
    Black Rubber Bungee Cord with J-Hooks, Bungee Length:
    Web Price $40.40 / pkg. of 4
  • Vortexer, 3mm Orbit, 180 Watts

    Brand
    BENCHMARK SCIENTIFIC
    Item #
    8VTJ8
    Mfr. Model #
    BV1000
    Vortexer,  3mm Orbit,  180 Watts
    Web Price $281.00 / each
  • Shaker, Orbital, Load Capacity: 14 lb., 30 to 300 rpm, 4° to 65°C

    Brand
    BENCHMARK SCIENTIFIC
    Item #
    14N122
    Mfr. Model #
    BT3000
    Shaker, Orbital, Load Capacity: 14 lb., 30 to 300
    Web Price $1,436.00 / each
  • 25g HDPE Agarose with Shelf Life of 5 yr.

    Brand
    BENCHMARK SCIENTIFIC
    Item #
    14N158
    Mfr. Model #
    A1700
    25g HDPE Agarose with Shelf Life of 5 yr.
    Web Price $44.00 / each
  • Shaker, Rocker, Load Capacity: 4 lb., 4° to 45°C

    Brand
    BENCHMARK SCIENTIFIC
    Item #
    14N111
    Mfr. Model #
    M2100
    Shaker, Rocker, Load Capacity: 4 lb., 4° to 45°
    Web Price $307.50 / each
  • Block 20x13mm Centrifuge Tubes

    Brand
    BENCHMARK SCIENTIFIC
    Item #
    8NAE0
    Mfr. Model #
    BSW13
    Block 20x13mm Centrifuge Tubes
    Web Price $95.00 / each
  • Block 12x15/16mm Tubes

    Brand
    BENCHMARK SCIENTIFIC
    Item #
    8TKY1
    Mfr. Model #
    BSW1516
    Block 12x15/16mm Tubes
    Web Price $95.75 / each
  • Shaker, Orbital, Load Capacity: 9 lb., 3 to 70 rpm, 4° to 45°C

    Brand
    BENCHMARK SCIENTIFIC
    Item #
    14N113
    Mfr. Model #
    BT30
    Shaker, Orbital, Load Capacity: 9 lb., 3 to 70 rp
    Web Price $734.00 / each
  • Centrifuge with Rotor, Benchtop

    Brand
    BENCHMARK SCIENTIFIC
    Item #
    6EGE3
    Mfr. Model #
    C1008-C
    Centrifuge with Rotor, Benchtop
    Web Price $345.00 / each
  • Centrifuge with Rotor, Benchtop, 8 x 15mL

    Brand
    BENCHMARK SCIENTIFIC
    Item #
    422V24
    Mfr. Model #
    C3100-E
    Centrifuge with Rotor, Benchtop, 8 x 15mL
    Web Price $519.20 / each
  • Centrifuge with Rotor, Benchtop, 8 x 15mL

    Brand
    BENCHMARK SCIENTIFIC
    Item #
    422V25
    Mfr. Model #
    C3200
    Centrifuge with Rotor, Benchtop, 8 x 15mL
    Web Price $740.52 / each
  • Shaker, Rotator, Load Capacity: 1 lb., 1 to 80 rpm, Ambient 2° to 70°

    Brand
    BENCHMARK SCIENTIFIC
    Item #
    422V38
    Mfr. Model #
    R4045-E
    Shaker, Rotator, Load Capacity: 1 lb., 1 to 80 rp
    Web Price $745.20 / each
  • Bead, 1000g Capacity, Glass

    Brand
    BENCHMARK SCIENTIFIC
    Item #
    422V32
    Mfr. Model #
    B1201-BEAD
    Bead, 1000g Capacity, Glass
    Web Price $23.63 / each
  • Micro Bead Sterilizer, 300g Cap., 115VAC

    Brand
    BENCHMARK SCIENTIFIC
    Item #
    422V30
    Mfr. Model #
    B1202
    Micro Bead Sterilizer, 300g Cap., 115VAC
    Web Price $646.36 / each
  • Shaker, Rotator, Load Capacity: 1 lb., 1 to 80 rpm, Ambient 2° to 70°

    Brand
    BENCHMARK SCIENTIFIC
    Item #
    422V35
    Mfr. Model #
    R4040
    Shaker, Rotator, Load Capacity: 1 lb., 1 to 80 rp
    Web Price $499.20 / each
  • Tube Holder, 5mL Size

    Brand
    BENCHMARK SCIENTIFIC
    Item #
    422V20
    Mfr. Model #
    D2400-R5
    Tube Holder, 5mL Size
    Web Price $436.26 / each
  • Centrifuge with Rotor, Benchtop, 8 x 15mL

    Brand
    BENCHMARK SCIENTIFIC
    Item #
    422V26
    Mfr. Model #
    C3200-E
    Centrifuge with Rotor, Benchtop, 8 x 15mL
    Web Price $740.52 / each
  • Homogenizer, Metal, 230V, 2500 to 4350 rpm

    Brand
    BENCHMARK SCIENTIFIC
    Item #
    422V16
    Mfr. Model #
    D1036-E
    Homogenizer, Metal, 230V, 2500 to 4350 rpm
    Web Price $1,861.20 / each
  • Tube Holder 6 x 1.5mL, Plastic

    Brand
    BENCHMARK SCIENTIFIC
    Item #
    422V39
    Mfr. Model #
    R4040-1520
    Tube Holder 6 x 1.5mL, Plastic
    Web Price $16.45 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More