Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Bench Vises

22 results found that include 127 products

Filter Results By

Branch Availability
Item
Duty Rating
Quick-Acting
Deep Throat
High Visibility
Reversible
Base Type
Jaw Width
Max. Opening
Throat Depth
Pipe Jaw Included
Pipe Capacity
Material
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
  • Bench Vises, Swivel Base

    Bench Vises, Swivel Base
  • Multiple product options available

    Hold pipes and wood planks in place with these swivel-base bench vises. Each features a large anvil work surface for striking objects with a hammer. The swivel design helps provide added flexibility and range of motion.

    Multiple product options available

  • Mechanic's Vises, Swivel Base

    Mechanic's Vises, Swivel Base
  • Multiple product options available

    The swivel base on each of these mechanic's vises helps provide a greater range of motion when cutting and welding parts, or shaping materials. Ductile iron models are capable of withstanding repeated impact. Gray iron models offer high stiffness, and can resist bending at high pressures.

    Multiple product options available

  • TM

    Grainger Choice

  • Workshop Vises, Swivel Base

    Workshop Vises, Swivel Base
  • Multiple product options available

    The swivel base design on these workshop vises helps provide a greater range of motion, while allowing you to keep vises from hanging over the workbench edge when not in use. The large anvil surface is ideal for striking workpieces with a hammer when necessary.

    Multiple product options available

  • Rotating Vises, Swivel Base

    Rotating Vises, Swivel Base
  • Multiple product options available

    Hold flat or round stock materials with these rotating vises. The rotating option helps provide a versatile solution to working with materials of varied dimensions. The swivel base also helps provide a greater range of motion, while allowing you to keep vises from hanging over the workbench edge when not in use.

    Multiple product options available

6" Cast Iron Bench Vise, 2-5/16" Throat Depth
  • TM

    Grainger Choice

  • WESTWARD
  • 6" Cast Iron Bench Vise, 2-5/16" Throat Depth

    6" Cast Iron Bench Vise, 2-5/16" Throat Depth
  • Bench Vise, Duty Rating Heavy Duty, Quick-Acting Yes, Deep Throat No, High Visibility No, Reversible No, Base Type Swivel, Jaw Width 6 In., Max. Opening 8 In., Throat Depth 2-5/16 In., Pipe Jaw Included Yes, Pipe Capacity 3/4 In. to 2 In., Material Cast Iron, Jaw Face Serrated, Jaw Type Replaceable Top Jaw, Number of Lock Down Bolts 2, Body Casting 30,000 psi, Swivel Angle 360 Degrees , Number of Mounting Points 3, Mounting Hole Dia. 1/2 In., Overall Length 20 In., Overall Height 9-9/16 In.

  • Item # 49NU02
  • Mfr. Model # 49NU02
  • Bench Vise, Duty Rating Heavy Duty, Quick-Acting Yes, Deep Throat No, High Visibility No, Reversible No, Base...More

  • TM

    Grainger Choice

  • High Visibility Combination Vises, Swivel Base

    High Visibility Combination Vises, Swivel Base
  • Multiple product options available

    High-visibility color helps make these vises easy to spot in busy shop environments. Ductile iron construction helps them stand up to repeated impact. Use for wood and metal applications. Pipe jaws help to secure cylindrical items when sawing, welding, tapping, or drilling holes.

    Multiple product options available

  • Reversible Mechanic's Vises, Swivel Base

    Reversible Mechanic's Vises, Swivel Base
  • Multiple product options available

    These reversible mechanic's vises provide additional jaw opening range when reversed. The heavy-duty, ductile iron casing is ideal for rugged use, and is capable of withstanding impact. The 2 large anvil work surfaces are ideal for striking materials with a hammer.

    Multiple product options available

  • Combination Vises, Swivel Base

    Combination Vises, Swivel Base
  • Multiple product options available

    Position these vises exactly where you need them, and remove when you are done to save valuable space. Each vise has a compact design that makes it ideal for tight spaces. Pipe jaws help to secure cylindrical items when sawing, welding, tapping, or drilling holes.

    Multiple product options available

  • Tradesman's Vises, Swivel Base

    Tradesman's Vises, Swivel Base
  • Multiple product options available

    These tradesman's vises each feature double-sided steel jaws (1 serrated side and 1 smooth side), that can be reversed or replaced, depending upon your application. The ductile alloy bodies, large anvils, and enclosed screw assemblies help to ensure long service life and a sure grip on your work pieces. The swivel base design helps provide a greater range of motion, while allowing you to keep vises from hanging over the workbench edge when not in use.

    Multiple product options available

Bench Vise Clamp-On Base, 3IN Jaw ,
  • Machinist's Vises, Swivel Base

    Machinist's Vises, Swivel Base
  • Multiple product options available

    Adjust your work angle easily with the swivel base feature on these machinists vises. Each features ductile iron construction for durability. Models with pipe jaws are ideal for holding cylindrical and other odd-shaped materials while cutting, welding, tapping, or drilling.

    Multiple product options available

  • TM

    Grainger Choice

  • Woodworking Vises, Stationary Base

    Woodworking Vises, Stationary Base
  • Multiple product options available

    These vises are designed to help prevent marring surfaces in woodworking applications, such as cutting, sanding, finishing, or gluing. The stationary design allows you to keep vises bolted-down and in-place while working.

    Multiple product options available

  • TM

    Grainger Choice

  • Quick-Acting Woodworking Vises, Stationary Base

    Quick-Acting Woodworking Vises, Stationary Base
  • Multiple product options available

    The smooth face on these woodworking vises helps to prevent marring when holding materials securely. They also allow you to set wood blocks in place for added surface protection. Models with a removable pivot jaw can help secure angled items. Pivot jaws can also be removed for more capacity.

    Multiple product options available

  • All Weather Combination Vises, Swivel Base

    All Weather Combination Vises, Swivel Base
  • Multiple product options available

    Ideal for holding work materials in demanding environments, these all-weather combination vises feature ductile iron construction and self-centering, nickel-plated pipe jaws. The large anvil work surface helps provide a resource for striking objects with a hammer. Secure to tabletops in indoor and outdoor environments. Keyed alloy steel slide bar. Enclosed construction.

    Multiple product options available

  • TM

    Grainger Choice

  • Tradesman's Vises, Stationary Base

    Tradesman's Vises, Stationary Base
  • Multiple product options available

    Ductile iron construction and large anvil surfaces help make these tradesman's vises capable of withstanding repeated impact in heavy-duty environments.

    Multiple product options available

5" Cast Iron Multi-Jaw Rotating Vise, 3-1/2" Thro
  • PALMGREN
  • 5" Cast Iron Multi-Jaw Rotating Vise, 3-1/2" Throat Depth

    Multi-Jaw Rotating Vises, Swivel Base
  • These rotating vises offer a versatile benchtop solution for holding both flat and round stock materials. The replaceable, hardened steel jaws allow you to install flat, magnetic, or serrated jaws when needed (available separately). Rotate jaws with manual locking pins and handles. No wrenches are necessary for adjustments.

  • Item # 19D159
  • Mfr. Model # MJ50
  • Multi-Jaw Rotating Vise, Duty Rating Standard Duty, Quick-Acting No, Deep Throat No, High Visibility No,...More

  • TM

    Grainger Choice

  • Workshop Vises, Stationary Base

    Workshop Vises, Stationary Base
  • Multiple product options available

    When bolted in place, these rugged bench vises can help hold workpieces and parts in one position while you are working on them. Vise jaws are offset from the main spindle to hold long pipes without obstruction from the vise slide. Integrated anvils. Steel construction and replaceable serrated jaws.

    Multiple product options available

  • TM

    Grainger Choice

  • Woodworking Vises, Clamp-On Stationary Base

    Woodworking Vises, Clamp-On Stationary Base
  • Multiple product options available

    Designed specifically for woodworking applications, these vises are designed to help prevent marring your workpieces while cutting, sanding, staining, or gluing. The clamp-on base allows you to move the vises to any work surface.

    Multiple product options available

4" Ductile Iron Bench Vise, 2-3/8" Throat Depth
  • TM

    Grainger Choice

  • WESTWARD
  • 4" Ductile Iron Bench Vise, 2-3/8" Throat Depth

    4" Ductile Iron Bench Vise, 2-3/8" Throat Depth
  • Bench Vise, Duty Rating Light Duty, Quick-Acting Yes, Deep Throat No, High Visibility No, Reversible No, Base Type Swivel, Jaw Width 4 In., Max. Opening 4 In., Throat Depth 2-3/8 In., Pipe Jaw Included No, Material Ductile Iron, Jaw Face Serrated, Jaw Type Replaceable Top Jaw, Number of Lock Down Bolts 2, Body Casting 60,000 psi, Swivel Angle 120 Degrees , Number of Mounting Points 3, Mounting Hole Dia. 3/8 In., Overall Length 11-1/8 In., Overall Height 6-1/8 In., Overall Width 4-1/2 In.

  • Item # 49NU01
  • Mfr. Model # 49NU01
  • Bench Vise, Duty Rating Light Duty, Quick-Acting Yes, Deep Throat No, High Visibility No, Reversible No, Base...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More