Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Bench Triple Output DC Power Supplies

8 results found that include 8 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Triple Output DC Supply,0-32 V DC,5 V DC
  • B&K PRECISION
  • Triple Output DC Supply, 0-32 V DC, 5 V DC

    Triple Output DC Supply,0-32 V DC,5 V DC
  • Item # 2LUW8
  • Mfr. Model # 1672
  • Triple Output DC Supply, Voltage Output (1) 0 to 32 V DC, Current Output (1) 0 to 3 A DC, Voltage Output (2)...More

Power Supply,DC,Triple Out,0-24 and 5V
  • B&K PRECISION
  • Power Supply, DC, Triple Out, 0-24 and 5V

    Power Supply,DC,Triple Out,0-24 and 5V
  • Item # 4GA41
  • Mfr. Model # 1652
  • DC Power Supply, Triple Output, Meters 2 Digital LED Switchable, Voltage Output #1 Variable 0 to 24 VDC,...More

Power Supply,DC,Triple Out,0-30,4-6.5V
  • B&K PRECISION
  • Power Supply, DC, Triple Out, 0-30,4-6.5V

    Power Supply,DC,Triple Out,0-30,4-6.5V
  • Item # 3CE31
  • Mfr. Model # 1760A
  • DC Power Supply, Triple Output, Meters Two 4 Digit Digital Switchable, Current Output One 0 to 2 Amp, Current...More

Triple Output DC Power Supply 400W
  • B&K PRECISION
  • Triple Output DC Power Supply 400W

    Triple Output DC Power Supply 400W
  • Item # 6PFG1
  • Mfr. Model # 1673
  • Power Supply, Voltage Output (1) 0-32VDC, Current Output (1) 0-6ADC, Voltage Output (2) 0-32VDC, Current...More

Triple Output DC Power Supply,30V,3A
  • B&K PRECISION
  • Triple Output DC Power Supply, 30V, 3A

    Triple Output DC Power Supply,30V,3A
  • Item # 45DX84
  • Mfr. Model # 9130B
  • Triple Output DC Power Supply, Voltage Output (1) 30V, Current Output (1) 3A, Voltage Output (2) 30V, Current...More

Triple Output DC Supply,0-35 V DC,5 V DC
  • B&K PRECISION
  • Triple Output DC Supply, 0-35 V DC, 5 V DC

    Triple Output DC Supply,0-35 V DC,5 V DC
  • Item # 2LUY1
  • Mfr. Model # 1761
  • Triple Output DC Supply, Voltage Output (1) 0 to 35 V DC, Current Output (1) 0 to 3 A DC, Voltage Output (2)...More

Triple Output DC Power Supply,60V,3A
  • B&K PRECISION
  • Triple Output DC Power Supply, 60V, 3A

    Triple Output DC Power Supply,60V,3A
  • Item # 45DX86
  • Mfr. Model # 9132B
  • Triple Output DC Power Supply, Voltage Output (1) 60V, Current Output (1) 3A, Voltage Output (2) 60V, Current...More

Triple Output DC Power Supply,30V,6A
  • B&K PRECISION
  • Triple Output DC Power Supply, 30V, 6A

    Triple Output DC Power Supply,30V,6A
  • Item # 45DX85
  • Mfr. Model # 9131B
  • Triple Output DC Power Supply, Voltage Output (1) 30V, Current Output (1) 6A, Voltage Output (2) 30V, Current...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More