Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Sub-Category
Item
Digital/Mechanical
Capacity
Weighing Surface Depth
Weighing Surface Width
Brand
Price
Shop By

Bench and Floor Scales

30 Results Found that Include 95 Products

Results per page:  16 | 32 | 48
Floor Scale Platform,1000kg/2500 lb.
  • B-TEK
  • Floor Scale Platform, 1000kg/2500 lb. Floor Scale Platform
  • Item # 36D845
  • Mfr. Model # BT-2424-2.5K-DC
  • Floor Scale Platform, Capacity 1000kg/2500 lb., Graduations 1, Display None, Weighing Surface Depth 24 In.,...More

Top Loading Balance,SS Pltfrm,8100g Cap.
  • A&D WEIGHING
  • Top Loading Balance, SS Pltfrm, 8100g Cap. Top Loading Balance Scale
  • Item # 9WTH5
  • Mfr. Model # GF-8000
  • Top Loading Balance Scale, Digital, Capacity 8100g, Graduations 0.1g, Display VFD, Weighing Surface Depth...More

Balance Scale,Digital,45kg,LED Touch
  • DORAN
  • Balance Scale, Digital, 45kg, LED Touch Balance Scale
  • Item # 33RT70
  • Mfr. Model # MVP3100-CONVEYOR
  • Balance Scale, Digital, Capacity 45kg, Graduations 10g, Display LED Touch, Weighing Surface Depth 18 In.,...More

Electronic Floor Scale,2500kg/5000 lb.
  • OHAUS
  • Electronic Floor Scale, 2500kg/5000 lb. Electronic Floor Scale
  • Item # 20FZ17
  • Mfr. Model # VN31P5000X-US
  • Electronic Floor Scale, Digital, Capacity 2500kg/5000 lb., Graduations 0.5kg/1 lb., Display LCD with...More

Floor Scale,10,000lb,60in L,Carbon Steel
  • B-TEK
  • Floor Scale, 10,000lb, 60in L, Carbon Steel Floor Scale,10,000lb,60in L,Carbon Steel
  • Item # 49AX39
  • Mfr. Model # BT-F-6060C-I
  • Floor Scale, Digital, Capacity 10,000 lb., Graduations 1 lb./2 lb., Display LCD, Weighing Surface Depth 60...More

Bench Scale,500 lb.,24 in. L,SS
  • B-TEK
  • Bench Scale, 500 lb., 24 in. L, SS Bench Scale,500 lb.,24 in. L,SS
  • Item # 49AX60
  • Mfr. Model # BT-B-2424S-500-I
  • Bench Scale, Digital, Capacity 500 lb., Graduations 0.1 lb., Display LCD, Weighing Surface Depth 24 In.,...More

Drum Scale,2500 lb.,24 in L,Carbon Steel
  • B-TEK
  • Drum Scale, 2500 lb., 24 in L, Carbon Steel Drum Scale,2500 lb.,24 in L,Carbon Steel
  • Item # 49AX41
  • Mfr. Model # BT-2424-2.5K-DC-I
  • Drum Scale, Digital, Capacity 2500 lb., Graduations 0.5 lb., Display LCD, Weighing Surface Depth 24 In.,...More

Digital Bench Scale,SS Pltfrm,30kg Cap.
  • A&D WEIGHING
  • Digital Bench Scale, SS Pltfrm, 30kg Cap. Bench Scale
  • Item # 3JKE4
  • Mfr. Model # FS-30KI
  • Bench Scale, Digital, Capacity 30kg, Graduations 2g/0.01kg/0.02 lb., Display Analog Sweep, Weighing Surface...More

Precision Balance Scale,4000g,6-1/2 in.D
  • TORBAL
  • Precision Balance Scale, 4000g, 6-1/2 in.D Precision Balance
  • Item # 45LG57
  • Mfr. Model # AGC4000
  • Precision Balance, Digital, Capacity 4000g, Graduations 0.01g, Display Backlit LCD, Weighing Surface Depth...More

Counting Scale,320g,4-7/10 in.W
  • TORBAL
  • Counting Scale, 320g, 4-7/10 in.W Counting Scale
  • Item # 45LG22
  • Mfr. Model # DRX-4C2
  • Counting Scale, Digital, Capacity 320g, Graduations 0.001g, Display Backlit LCD, Weighing Surface Depth...More

Mechanical Balance,Mechanical,20kg
  • OHAUS
  • Mechanical Balance, Mechanical, 20kg Mechanical Balance,Mechanical,20kg
  • Item # 20FZ08
  • Mfr. Model # 1119-D0
  • Mechanical Balance, Mechanical, Capacity 20kg, Graduations 1g, Weighing Surface Depth 11 In., Weighing...More

Mechanical Balance,SS Pltfrm,20 kg Cap.
  • OHAUS
  • Mechanical Balance, SS Pltfrm, 20 kg Cap. Balance Scale
  • Item # 15X576
  • Mfr. Model # 1119-DO
  • Balance Scale, Mechanical, Capacity 20 kg, Graduations 1g, Weighing Surface Depth 11 In., Weighing Surface...More

Balance,Mechanical,20kg,1g Gradulations
  • OHAUS
  • Balance, Mechanical, 20kg, 1g Gradulations Balance,Mechanical,20kg,1g Gradulations
  • Item # 36D334
  • Mfr. Model # 1119-D0
  • Balance, Mechanical, Capacity 20kg, Graduations 1g, Weighing Surface Depth 11 In., Overall Length 30 In.,...More

Bench Scale,15kg/30 lb.,15-7/10 in.W
  • TORBAL
  • Bench Scale, 15kg/30 lb., 15-7/10 in.W Bench Scale
  • Item # 45LH05
  • Mfr. Model # BAH15W
  • Bench Scale, Digital, Capacity 15kg/30 lb., Graduations 5g, Display LED, Weighing Surface Depth 15-7/10 In.,...More

Analytical Balance,SS Platform,60g Cap.
  • A&D WEIGHING
  • Analytical Balance, SS Platform, 60g Cap. Analytical Balance Scale
  • Item # 4UDG5
  • Mfr. Model # HR-60
  • Analytical Balance Scale, Digital, Capacity 60g, Graduations 0.0001g, Display LCD, Weighing Surface Depth...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More