Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Sub-Category
Item
Digital/Mechanical
Capacity
Weighing Surface Depth
Weighing Surface Width
Brand
Price
Shop By
Ratings

Bench and Floor Scales

26 Results Found that Include 122 Products

Results per page:  16 | 32 | 48
Electronic Floor Scale,2500kg/5000 lb.
  • OHAUS
  • Electronic Floor Scale, 2500kg/5000 lb. Electronic Floor Scale
  • Item # 20FZ13
  • Mfr. Model # VN31P5000L-US
  • Electronic Floor Scale, Digital, Capacity 2500kg/5000 lb., Graduations 0.5kg/1 lb., Display LCD with...More

Precision Top Loading Balance,2100g Cap.
  • A&D WEIGHING
  • Precision Top Loading Balance, 2100g Cap. Precision Top Loading Balance Scale
  • Item # 9NN82
  • Mfr. Model # GF-2000
  • Precision Top Loading Balance Scale, Digital, Capacity 2100g, Graduations 0.01g, Display VFD, Weighing...More

Washdown Bench Scale,SS Pltfrm,150 lbCap
  • A&D WEIGHING
  • Washdown Bench Scale, SS Pltfrm, 150 lbCap Washdown Bench Scale
  • Item # 9EY16
  • Mfr. Model # HV-60KWP
  • Washdown Bench Scale, Digital, Capacity 60kg/150 lb., Graduations 0.02kg/0.05lb., Display VFD, Weighing...More

Bench Scale Platform,250kg/500 lb
  • B-TEK
  • Bench Scale Platform, 250kg/500 lb Bench Scale Platform
  • Item # 36D871
  • Mfr. Model # BT-B-2424S-500
  • Bench Scale Platform, Capacity 250kg/500 lb., Graduations 0.1kg, Display None, Weighing Surface Depth 24 In.,...More

Precision Moisture Analyzer,110g,Digital
  • TORBAL
  • Precision Moisture Analyzer, 110g, Digital Precision Moisture Analyzer
  • Item # 45LH12
  • Mfr. Model # BTS110
  • Precision Moisture Analyzer, Digital, Capacity 110g, Graduations 0.01g, Display Backlit LCD, Weighing Surface...More

Analytical Balance Scale,80g,0.1mg,Metal
  • ADAM EQUIPMENT
  • Analytical Balance Scale, 80g, 0.1mg, Metal Analytical Balance Scale
  • Item # 39DL76
  • Mfr. Model # NBL 84e
  • Analytical Balance Scale, Digital, Capacity 80g, Graduations 0.1mg, Display Backlit LCD, Weighing Surface...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More