Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Sub-Category
Item
Digital/Mechanical
Capacity
Weighing Surface Depth
Weighing Surface Width
Brand
Price
Shop By

Bench and Floor Scales

50 Results Found that Include 154 Products

Results per page:  16 | 32 | 48
Pltfrm Scale,SS Pltfrm,600kg/1320 lb Cap
  • ADAM EQUIPMENT
  • Pltfrm Scale, SS Pltfrm, 600kg/1320 lb Cap Platform Scale
  • Item # 5PVN9
  • Mfr. Model # GFK1320A
  • Platform Scale, Digital, Capacity 600kg/1320 lb., Graduations 50g, Display Backlit Green, Weighing Surface...More

Pallet Beam Scale,2200 lb.,Digital
  • ADAM EQUIPMENT
  • Pallet Beam Scale, 2200 lb., Digital Pallet Beam Scale,2200 lb.,Digital
  • Item # 48ZT91
  • Mfr. Model # AELP 1000 [Gka]
  • Pallet Beam Scale, Digital, Capacity 2200 lb., Graduations 0.5 lb., Display Backlit LCD, Weighing Surface...More

Pallet Beam Scale,4400 lb.,Digital
  • ADAM EQUIPMENT
  • Pallet Beam Scale, 4400 lb., Digital Pallet Beam Scale,4400 lb.,Digital
  • Item # 48ZT92
  • Mfr. Model # AELP 2000 [Gka]
  • Pallet Beam Scale, Digital, Capacity 4400 lb., Graduations 1 lb., Display Backlit LCD, Weighing Surface Depth...More

Pallet Beam Scale,2200 lb.,49-13/64 in.L
  • ADAM EQUIPMENT
  • Pallet Beam Scale, 2200 lb., 49-13/64 in.L Pallet Beam Scale,2200 lb.,49-13/64 in.L
  • Item # 48ZT93
  • Mfr. Model # AELP 1000 [AE402]
  • Pallet Beam Scale, Digital, Capacity 2200 lb., Graduations 0.5 lb., Display Backlit LCD, Weighing Surface...More

Precision Balance,SS Platform,810g Cap.
  • OHAUS
  • Precision Balance, SS Platform, 810g Cap. Precision Balance,SS Platform,810g Cap.
  • Item # 15X519
  • Mfr. Model # AV812N
  • Precision Balance Scale, Digital, Capacity 810g, Graduations 0.1g, Display LCD, Weighing Surface Depth 6-2/7...More

Portable Scale,1200g,0.01g,Backlit LCD
  • OHAUS
  • Portable Scale, 1200g, 0.01g, Backlit LCD Portable Scale,1200g,0.01g,Backlit LCD
  • Item # 49WA13
  • Mfr. Model # SPX1202
  • Portable Scale, Digital, Capacity 1200g, Graduations 0.01g, Display Backlit LCD, Weighing Surface Depth 6-7/8...More

Portable Scale,2200g,0.01g,Backlit LCD
  • OHAUS
  • Portable Scale, 2200g, 0.01g, Backlit LCD Portable Scale,2200g,0.01g,Backlit LCD
  • Item # 49WA14
  • Mfr. Model # SPX2202
  • Portable Scale, Digital, Capacity 2200g, Graduations 0.01g, Display Backlit LCD, Weighing Surface Depth 6-7/8...More

Floor Scale Platform,4500kg/10000 lb.
  • B-TEK
  • Floor Scale Platform, 4500kg/10000 lb. Floor Scale Platform
  • Item # 36D839
  • Mfr. Model # BT-F-4848-4S
  • Floor Scale Platform, Digital, Capacity 4500kg/10000 lb., Graduations 2, Display None, Weighing Surface Depth...More

Mobile Beam Scale,Mechanical,1000 lb
  • OHAUS
  • Mobile Beam Scale, Mechanical, 1000 lb Mobile Beam Scale,Mechanical,1000 lb
  • Item # 3CWN5
  • Mfr. Model # D500M
  • Mobile Beam Scale, Mechanical, Capacity 1000 lb., Graduations 0.5 lb., Weighing Surface Depth 28 In.,...More

Bench Scale,250 lb.,12 in L,Carbon Steel
  • B-TEK
  • Bench Scale, 250 lb., 12 in L, Carbon Steel Bench Scale,250 lb.,12 in L,Carbon Steel
  • Item # 49AX46
  • Mfr. Model # BT-B-1212C-250-I
  • Bench Scale, Digital, Capacity 250 lb., Graduations 0.05 lb., Display LCD, Weighing Surface Depth 12 In.,...More

Bench Scale,5 lb.,12 in. L,SS
  • B-TEK
  • Bench Scale, 5 lb., 12 in. L, SS Bench Scale,5 lb.,12 in. L,SS
  • Item # 49AX52
  • Mfr. Model # BT-B-1212S-5-I
  • Bench Scale, Digital, Capacity 5 lb., Graduations 0.01 lb., Display LCD, Weighing Surface Depth 12 In.,...More

Bench Scale,500 lb.,24 in L,Carbon Steel
  • B-TEK
  • Bench Scale, 500 lb., 24 in L, Carbon Steel Bench Scale,500 lb.,24 in L,Carbon Steel
  • Item # 49AX51
  • Mfr. Model # BT-B-2424C-500-I
  • Bench Scale, Digital, Capacity 500 lb., Graduations 0.1 lb., Display LCD, Weighing Surface Depth 24 In.,...More

Bench Scale,500 lb.,18 in L,Carbon Steel
  • B-TEK
  • Bench Scale, 500 lb., 18 in L, Carbon Steel Bench Scale,500 lb.,18 in L,Carbon Steel
  • Item # 49AX50
  • Mfr. Model # BT-B-1818C-500-I
  • Bench Scale, Digital, Capacity 500 lb., Graduations 0.1 lb., Display LCD, Weighing Surface Depth 18 In.,...More

Bench Scale,250 lb.,18 in L,Carbon Steel
  • B-TEK
  • Bench Scale, 250 lb., 18 in L, Carbon Steel Bench Scale,250 lb.,18 in L,Carbon Steel
  • Item # 49AX49
  • Mfr. Model # BT-B-1818C-250-I
  • Bench Scale, Digital, Capacity 250 lb., Graduations 0.05 lb., Display LCD, Weighing Surface Depth 18 In.,...More

Bench Scale,100 lb.,12 in. L,SS
  • B-TEK
  • Bench Scale, 100 lb., 12 in. L, SS Bench Scale,100 lb.,12 in. L,SS
  • Item # 49AX54
  • Mfr. Model # BT-B-1212S-100-I
  • Bench Scale, Digital, Capacity 100 lb., Graduations 0.02 lb., Display LCD, Weighing Surface Depth 12 In.,...More

Bench Scale,50 lb.,12 in. L,SS
  • B-TEK
  • Bench Scale, 50 lb., 12 in. L, SS Bench Scale,50 lb.,12 in. L,SS
  • Item # 49AX53
  • Mfr. Model # BT-B-1212S-50-I
  • Bench Scale, Digital, Capacity 50 lb., Graduations 0.01 lb., Display LCD, Weighing Surface Depth 12 In.,...More

Top Loading Balance,SS Pltfrm,1210g Cap.
  • A&D WEIGHING
  • Top Loading Balance, SS Pltfrm, 1210g Cap. Top Loading Balance Scale
  • Item # 8PA23
  • Mfr. Model # GF-1200
  • Top Loading Balance Scale, Digital, Capacity 1210g, Graduations 0.01g, Display VFD, Weighing Surface Depth...More

Counting Scale,6kg Capacity,Digital
  • OHAUS
  • Counting Scale, 6kg Capacity, Digital Counting Scale,6kg Capacity,Digital
  • Item # 49WX72
  • Mfr. Model # RC41M6
  • Counting Scale, Digital, Capacity 6kg, Graduations 0.2g, Display (3) Window, (7) Segment, (6) Digit, 1...More

Bench Scale,6kg Capacity,Digital
  • OHAUS
  • Bench Scale, 6kg Capacity, Digital Bench Scale,6kg Capacity,Digital
  • Item # 49WX76
  • Mfr. Model # R41ME6
  • Bench Scale, Digital, Capacity 6kg, Graduations 0.2g, Display (7) Segment, (6) Digit, 1.5 In./40mm High White...More

Counting Scale,3kg Capacity,Digital
  • OHAUS
  • Counting Scale, 3kg Capacity, Digital Counting Scale,3kg Capacity,Digital
  • Item # 49WX71
  • Mfr. Model # RC41M3
  • Counting Scale, Digital, Capacity 3kg, Graduations 0.1g, Display (3) Window, (7) Segment, (6) Digit, 1...More

Bench Scale,3kg Capacity,Digital
  • OHAUS
  • Bench Scale, 3kg Capacity, Digital Bench Scale,3kg Capacity,Digital
  • Item # 49WX75
  • Mfr. Model # R41ME3
  • Bench Scale, Digital, Capacity 3kg, Graduations 0.1g, Display (7) Segment, (6) Digit, 1.5 In./40mm High White...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More