Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Sub-Category
Item
Digital/Mechanical
Capacity
Weighing Surface Depth
Weighing Surface Width
Brand
Price
Shop By

Bench and Floor Scales

21 Results Found that Include 42 Products

Results per page:  16 | 32 | 48
Veterinarian Scale,Digital,300kg/660 lb.
  • ADAM EQUIPMENT
  • Veterinarian Scale, Digital, 300kg/660 lb. Veterinarian Scale
  • Item # 15Y047
  • Mfr. Model # CPWplus 300L
  • Veterinarian Scale, Digital, Capacity 300kg/660 lb., Graduations 100g, Display Large Backlit LCD, Weighing...More

Portable Scale,220g,0.001g,Backlit LCD
  • OHAUS
  • Portable Scale, 220g, 0.001g, Backlit LCD Portable Scale,220g,0.001g,Backlit LCD
  • Item # 49WA09
  • Mfr. Model # SPX223
  • Portable Scale, Digital, Capacity 220g, Graduations 0.001g, Display Backlit LCD, Weighing Surface Depth 3...More

Dgtl  Shipping & Rcvng Scale,220 lb Cap.
  • OHAUS
  • Dgtl Shipping & Rcvng Scale, 220 lb Cap. Shipping and Receiving Scale
  • Item # 6YG87
  • Mfr. Model # ES100L
  • Shipping and Receiving Scale, Digital, Capacity 100kg/220 lb., Graduations 0.05kg/0.1 lb., Weighing Surface...More

Pltfrm Scale,SS Pltfrm,300kg/660 lb. Cap
  • ADAM EQUIPMENT
  • Pltfrm Scale, SS Pltfrm, 300kg/660 lb. Cap Platform Scale
  • Item # 5PVN8
  • Mfr. Model # GFK660A
  • Platform Scale, Digital, Capacity 300kg/660 lb., Graduations 20g, Display Backlit Green, Weighing Surface...More

Bench Scale,15kg/30 lb.,8-29/32 in.W
  • TORBAL
  • Bench Scale, 15kg/30 lb., 8-29/32 in.W Bench Scale
  • Item # 45LH04
  • Mfr. Model # BA15
  • Bench Scale, Digital, Capacity 15kg/30 lb., Graduations 5g, Display LED, Weighing Surface Depth 6-1/2 In.,...More

Balance Scale,30kg/60 lb.,15-7/10 in.W
  • TORBAL
  • Balance Scale, 30kg/60 lb., 15-7/10 in.W Balance Scale
  • Item # 45LG78
  • Mfr. Model # BA30C
  • Balance Scale, Digital, Capacity 30kg/60 lb., Graduations 10g, Display LED, Weighing Surface Depth 19-45/64...More

Portable Scale,620g,0.01g,Backlit LCD
  • OHAUS
  • Portable Scale, 620g, 0.01g, Backlit LCD Portable Scale,620g,0.01g,Backlit LCD
  • Item # 49WA12
  • Mfr. Model # SPX622
  • Portable Scale, Digital, Capacity 620g, Graduations 0.01g, Display Backlit LCD, Weighing Surface Depth 4 In.,...More

Portable Scale,420g,0.01g,VGA Touch
  • OHAUS
  • Portable Scale, 420g, 0.01g, VGA Touch Portable Scale,420g,0.01g,VGA Touch
  • Item # 49WA23
  • Mfr. Model # STX422
  • Portable Scale, Digital, Capacity 420g, Graduations 0.01g, Display VGA Touch, Weighing Surface Depth 4 In.,...More

Portable Scale,120g,0.001g,VGA Touch
  • OHAUS
  • Portable Scale, 120g, 0.001g, VGA Touch Portable Scale,120g,0.001g,VGA Touch
  • Item # 49WA20
  • Mfr. Model # STX123
  • Portable Scale, Digital, Capacity 120g, Graduations 0.001g, Display VGA Touch, Weighing Surface Depth 3 In.,...More

Bench Scale,SS Platform,0.1kg/0.2 lb.
  • OHAUS
  • Bench Scale, SS Platform, 0.1kg/0.2 lb. Bench Scale
  • Item # 9LCR8
  • Mfr. Model # ES200L
  • Bench Scale, Digital, Capacity 0.1kg/0.2 lb., Display LCD, Weighing Surface Depth 15-7/10 In., Weighing...More

Bench Scale,SS Platform,30kg/60 lb. Cap.
  • A&D WEIGHING
  • Bench Scale, SS Platform, 30kg/60 lb. Cap. Bench Scale
  • Item # 9FAE1
  • Mfr. Model # FG-30KBM
  • Bench Scale, Digital, Capacity 30kg/60 lb., Graduations 0.002kg/0.005lb., Display LCD, Weighing Surface Depth...More

Compact Bench Scale,0.88185 lb. Cap.
  • OHAUS
  • Compact Bench Scale, 0.88185 lb. Cap. Compact Bench Scale
  • Item # 15X650
  • Mfr. Model # V31XH402
  • Compact Bench Scale, Digital, Capacity 0.88185 lb., Graduations 0.00005 lb., Display LCD with White LED...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More