Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Sub-Category
Item
Digital/Mechanical
Capacity
Weighing Surface Depth
Weighing Surface Width
Brand
Price
Shop By

Bench and Floor Scales

18 Results Found that Include 47 Products

Results per page:  16 | 32 | 48
Digital Balance,SS Platform,400g Cap.
  • OHAUS
  • Digital Balance, SS Platform, 400g Cap. Balance Scale
  • Item # 3JKU5
  • Mfr. Model # SP402
  • Balance Scale, Digital, Capacity 400g, Graduations 0.01g, Display High Contrast LCD with 6 Digits 0.6...More

Platform Scale,Digital,150kg/330 lb.
  • ADAM EQUIPMENT
  • Platform Scale, Digital, 150kg/330 lb. Platform Scale
  • Item # 5PVN6
  • Mfr. Model # GFK330A
  • Platform Scale, Digital, Capacity 150kg/330 lb., Graduations 10g, Display Backlit Green, Weighing Surface...More

Indicator,Digital,LCD with Backlight
  • OHAUS
  • Indicator, Digital, LCD with Backlight Indicator
  • Item # 20FZ11
  • Mfr. Model # T32XW-US
  • Indicator, Digital, Display LCD with Backlight, Overall Length 2-13/16 In., Overall Width 8-1/64 In., Overall...More

Portable Scale,420g,0.01g,Backlit LCD
  • OHAUS
  • Portable Scale, 420g, 0.01g, Backlit LCD Portable Scale,420g,0.01g,Backlit LCD
  • Item # 49WA11
  • Mfr. Model # SPX422
  • Portable Scale, Digital, Capacity 420g, Graduations 0.01g, Display Backlit LCD, Weighing Surface Depth 4 In.,...More

Portable Scale,120g,0.001g,Backlit LCD
  • OHAUS
  • Portable Scale, 120g, 0.001g, Backlit LCD Portable Scale,120g,0.001g,Backlit LCD
  • Item # 49WA08
  • Mfr. Model # SPX123
  • Portable Scale, Digital, Capacity 120g, Graduations 0.001g, Display Backlit LCD, Weighing Surface Depth 3...More

Digital Balance,SS Platform,1000g Cap.
  • ADAM EQUIPMENT
  • Digital Balance, SS Platform, 1000g Cap. Balance Scale
  • Item # 3JKK9
  • Mfr. Model # HCB 1002
  • Balance Scale, Digital, Capacity 1000g, Graduations 0.01g, Display Backlit LCD, Weighing Surface Width 4-5/7...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More