Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Sub-Category
Item
Digital/Mechanical
Capacity
Weighing Surface Depth
Weighing Surface Width
Brand
Price
Shop By

Bench and Floor Scales

22 Results Found that Include 56 Products

Results per page:  16 | 32 | 48
Digital Balance,SS Platform,4000g Cap.
  • OHAUS
  • Digital Balance, SS Platform, 4000g Cap. Balance Scale
  • Item # 3JKU7
  • Mfr. Model # SP4001
  • Balance Scale, Digital, Capacity 4000g, Graduations 0.1g, Display High Contrast LCD with 6 Digits 0.6...More

Counting Scale,Digital,30kg/60 lb.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Counting Scale, Digital, 30kg/60 lb. Counting Scale,Digital,30kg/60 lb.
  • Item # 1NXG3
  • Mfr. Model # 1NXG3
  • Counting Scale, Digital, Capacity 30kg/60 lb., Graduations 0.002kg/0.005 lb., Weighing Surface Depth 9-1/2...More

Benchtop Scale,Digital,150kg/300 lb.
  • MEASURETEK
  • Benchtop Scale, Digital, 150kg/300 lb. Benchtop Scale
  • Item # 12R966
  • Mfr. Model # 12R966
  • Benchtop Scale, Digital, Capacity 150kg/300 lb., Graduations 0.02kg/0.05 lb., Weighing Surface Depth 21-5/8...More

Compact Balance,SS Platform,610g Cap.
  • A&D WEIGHING
  • Compact Balance, SS Platform, 610g Cap. Compact Balance Scale
  • Item # 8Z634
  • Mfr. Model # EJ-610
  • Compact Balance Scale, Digital, Capacity 610g, Graduations 0.01g, Display Backlit, Weighing Surface Width...More

Indicator,Digital,LCD with Backlight
  • OHAUS
  • Indicator, Digital, LCD with Backlight Indicator
  • Item # 20FZ12
  • Mfr. Model # T51P-US
  • Indicator, Digital, Display LCD with Backlight, Overall Length 2-13/16 In., Overall Width 8-1/64 In., Overall...More

Bench Scale,3000g/6 lb.,8-29/32 in.W
  • TORBAL
  • Bench Scale, 3000g/6 lb., 8-29/32 in.W Bench Scale
  • Item # 45LH02
  • Mfr. Model # BA3
  • Bench Scale, Digital, Capacity 3000g/6 lb., Graduations 1g, Display LED, Weighing Surface Depth 6-1/2 In.,...More

Portable Scale,220g,0.01g,VGA Touch
  • OHAUS
  • Portable Scale, 220g, 0.01g, VGA Touch Portable Scale,220g,0.01g,VGA Touch
  • Item # 49WA22
  • Mfr. Model # STX222
  • Portable Scale, Digital, Capacity 220g, Graduations 0.01g, Display VGA Touch, Weighing Surface Depth 4 In.,...More

Portable Scale,2200g,0.1g,VGA Touch
  • OHAUS
  • Portable Scale, 2200g, 0.1g, VGA Touch Portable Scale,2200g,0.1g,VGA Touch
  • Item # 49WA29
  • Mfr. Model # STX2201
  • Portable Scale, Digital, Capacity 2200g, Graduations 0.1g, Display VGA Touch, Weighing Surface Depth 6-7/8...More

Digital Balance,SS Platform,600g Cap.
  • ADAM EQUIPMENT
  • Digital Balance, SS Platform, 600g Cap. Balance Scale
  • Item # 3JKK5
  • Mfr. Model # HCB 602H
  • Balance Scale, Digital, Capacity 600g, Graduations 0.01g/0.009kg/0.02 lb., Display Backlit LCD, Weighing...More

Electronic Counting Scale,Digital,600g
  • EXTECH
  • Electronic Counting Scale, Digital, 600g Electronic Counting Scale,Digital,600g
  • Item # 30ZU99
  • Mfr. Model # SC600
  • Electronic Counting Scale, Digital, Capacity 600g, Graduations 0.01g, Display 5-Digit LCD, Overall Length...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More