Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Belt Sanders

5 results found that include 16 products

Filter Results By

Viewing as

List Table
  • Belt Sanders
    • Multiple product options available

      With the power to quickly grind down wood-stock and soft metal, and to correct imperfections, a belt sander is a useful tool for any professional woodworker or contractor.

      Multiple product options available

    • Category : Electric Belt Sanders
  • Cordless Belt Sander
    • Multiple product options available

      These cordless belt sanders feature powerful, 4-pole motors and are designed to provide precise finishing and reconditioning of steel, nonferrous metals, and stainless steel pipe and railings. They help enable you to finish more tubes in less time. The batteries feature electronic monitoring on each individual cell for increased protection and maximum battery durability.

      Cordless Belt Sander, No Load SFPM 1811 and Lock-on Yes; Varies by Battery Included/Bare Tool and Belt Size

    • Category : Cordless Belt Sanders
  • Drum Sander, 11 Amps, 104 lb.
    Drum Sanders
    • JET
    • Designed with a precision machined and balanced extruded aluminum drum, this drum sander features variable-speed control, adjustable drum height and downward pressure, sealed and permanently lubricated drum ball bearings, and a precision-flattened reinforced steel conveyor bed. The exclusive TRACKERS™ conveyor belt design reduces the need for manual belt adjustments.

    • Item # 25CH41
    • Mfr. Model # 628900
    • Drum Sander, 0 to 12 No Load SFPM, 11.0 Amps, Ball Bearings, Lever Release Type

    • Category : Electric Belt Sanders
  • Wide Belt Sanders
    • SAFETY SPEED
    • Multiple product options available

      Generally 36 inches or more in width, wide belt sanders are stationary belt sanders made for sanding large pieces of lumber material. A conveyor moves the material through the machine.

      Multiple product options available

    • Category : Wide Belt Sanders
  • Oscillating Edge Sander, 6 x 108 in. Belt
    Oscillating Edge Sanders
    • BAILEIGH INDUSTRIAL
    • A 220V single phase 2HP motor powers the belt and runs a large gearbox to provide the oscillating action. The large table tilts negative 5° and to positive 45°. The whole head tilts to run horizontal or vertical, and the radii can be shaded on the end. An integrated stand is included, as well as dual 4" dust collection ports.

    • Item # 45AW32
    • Mfr. Model # ES-6108
    • Oscillating Edge Sander, Belt Size 6 x 108 In., 2000 No Load SFPM, 15 Amps, Ball Bearings, Lever Release...More

    • Category : Electric Belt Sanders
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More