Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Belt/Disc Sanders

18 Results Found that Include 18 Products

Results per page:  16 | 32 | 48
Belt Sander,6 X 48 In,1 1/2 HP,2850 SFPM
  • JET
  • Belt Sander, 6 X 48 In, 1 1/2 HP, 2850 SFPM Belt Sander,6 X 48 In,1 1/2 HP,2850 SFPM
  • Item # 3WRR3
  • Mfr. Model # 414600
  • Belt Sander, 1-1/2 HP, Voltage 115/230, 20/10 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) -, Disc Speed (RPM) -,...More

Pedestal Belt Grinder,4.0 HP,440V
  • FEIN
  • Pedestal Belt Grinder, 4.0 HP, 440V Pedestal Belt Grinder,4.0 HP,440V
  • Item # 21VH72
  • Mfr. Model # GX 75
  • Pedestal Belt Grinder, 4.0 HP, Voltage 440.0, 6.8 Amps AC, 3 Phase, 60 Hz, Disc Dia. (In.) 3 x 79, Disc Speed...More

Bench Grinder,12 In,13.4 FLA
  • DYNABRADE
  • Bench Grinder, 12 In, 13.4 FLA Bench Grinder,12 In,13.4 FLA
  • Item # 45J437
  • Mfr. Model # 67600
  • Bench Grinder, 1 HP, Voltage 115, 13.4 Amps AC, 1 Phase, Disc Dia. (In.) 12, Disc Speed (RPM) 1725, Disc...More

Belt/Disc Sander,1/3 HP,1in x 42in Belt
  • JET
  • Belt/Disc Sander, 1/3 HP, 1in x 42in Belt Belt/Disc Sander,1/3 HP,1in x 42in Belt
  • Item # 48RJ28
  • Mfr. Model # 577013K
  • Belt/Disc Sander, 1/3 HP, Voltage 115, 6 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 8, Disc Speed (RPM) 1725,...More

Disc Sander,1-1/2 HP,12 in. dia.
  • JET
  • Disc Sander, 1-1/2 HP, 12 in. dia. Disc Sander,1-1/2 HP,12 in. dia.
  • Item # 36VE26
  • Mfr. Model # 708599K
  • Disc Sander, 1-1/2 HP, Voltage 115/230, 12/6 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed (RPM)...More

Disc Sander,115V,15 DT,60 Hz
  • POWERMATIC
  • Disc Sander, 115V, 15 DT, 60 Hz Disc Sander,115V,15 DT,60 Hz
  • Item # 45PD10
  • Mfr. Model # 1791291K
  • Disc Sander, 1-1/2 In. HP, Voltage 115, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed (RPM) 2375, Belt Size...More

Disc Sander,115/230V,25 DT,60 Hz
  • JET
  • Disc Sander, 115/230V, 25 DT, 60 Hz Disc Sander,115/230V,25 DT,60 Hz
  • Item # 45PD06
  • Mfr. Model # 708598K
  • Disc Sander, 1-1/2 In. HP, Voltage 115/230, 12.6 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed...More

Disc Sander,12 In,1-1/2 HP,1960 RPM
  • JET
  • Disc Sander, 12 In, 1-1/2 HP, 1960 RPM Disc Sander,12 In,1-1/2 HP,1960 RPM
  • Item # 3WRP7
  • Mfr. Model # 414602
  • Disc Sander, 1-1/2 HP, Voltage 115/230, 20/10 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed (RPM)...More

Belt Grinder,5 HP,220V
  • SLUGGER
  • Belt Grinder, 5 HP, 220V Belt Grinder,5 HP,220V
  • Item # 20RR58
  • Mfr. Model # GI 75 2V
  • Belt Grinder, 5 HP, Voltage 220, 18.2 Amps AC, 3 Phase, 50/60 Hz, Disc Dia. (In.) 3, Disc Speed (RPM) 3600,...More

Pedestal Belt Grinder,4.0 HP,220V
  • FEIN
  • Pedestal Belt Grinder, 4.0 HP, 220V Pedestal Belt Grinder,4.0 HP,220V
  • Item # 21VH73
  • Mfr. Model # 79012112233
  • Pedestal Belt Grinder, 4.0 HP, Voltage 220.0, 14.0 Amps AC, 3 Phase, 60 Hz, Disc Dia. (In.) 3 x 79, Disc...More

Bench Grinder,12 In,6.7 FLA
  • DYNABRADE
  • Bench Grinder, 12 In, 6.7 FLA Bench Grinder,12 In,6.7 FLA
  • Item # 45J438
  • Mfr. Model # 67601
  • Bench Grinder, 1 HP, Voltage 230, 6.7 Amps AC, 1 Phase, Disc Dia. (In.) 12, Disc Speed (RPM) 1725, Disc Table...More

Belt/Disc Sander,3/4 HP,2in x 42in Belt
  • JET
  • Belt/Disc Sander, 3/4 HP, 2in x 42in Belt Belt/Disc Sander,3/4 HP,2in x 42in Belt
  • Item # 48RJ29
  • Mfr. Model # 577014K
  • Belt/Disc Sander, 3/4 HP, Voltage 115, 6.2 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 8, Disc Speed (RPM) 3450,...More

3X79 BELT GRINDER 4HP,230V 1PH
  • JET
  • 3X79 BELT GRINDER 4HP, 230V 1PH 3X79 BELT GRINDER 4HP,230V 1PH
  • Item # 42W958
  • Mfr. Model # 414610
  • Belt Grinder, 4 HP, Voltage 230, 22.5 Amps AC, 1 Phase, 60 Hz, Belt Size (In.) 3 x 79, Belt SFPM 6600, Table...More

3X79 BELT GRINDER 4HP,230V 3PH
  • JET
  • 3X79 BELT GRINDER 4HP, 230V 3PH 3X79 BELT GRINDER 4HP,230V 3PH
  • Item # 42W959
  • Mfr. Model # 414615
  • Belt Grinder, 4 HP, Voltage 230, 12.4 Amps AC, 3 Phase, 60 Hz, Belt Size (In.) 3 x 79, Belt SFPM 6600, Table...More

Belt Grinder,5HP,230V,13A,6x79 Belt
  • OPTIMUM
  • Belt Grinder, 5HP, 230V, 13A, 6x79 Belt Belt Grinder,5HP,230V,13A,6x79 Belt
  • Item # 5PHE2
  • Mfr. Model # BSM150
  • Belt Grinder, 5 HP, Voltage 230, 13 Amps AC, 3 Phase, 60 Hz, Disc Dia. (In.) NA, Disc Speed (RPM) NA, Belt...More

Belt Grinder,1-1/2HP,110V,20A
Belt Grinder,4HP,220V,15A
Belt Grinder,3 PH,220/240 V
  • DAKE CORPORATION
  • Belt Grinder, 3 PH, 220/240 V Belt Grinder,3 PH,220/240 V
  • Item # 40F064
  • Mfr. Model # 961002
  • Belt Grinder, 4 HP, Voltage 220/240, 11.0 Amps AC, 3 Phase, 60 Hz, Disc Speed (RPM) 6600, Belt Size (In.) 3 x...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More