Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Belt/Disc Sanders

41 Results Found that Include 41 Products

Results per page:  16 | 32 | 48
Linear Grinding Machine,5 HP,440V
  • SLUGGER
  • Linear Grinding Machine, 5 HP, 440V Linear Grinding Machine,5 HP,440V
  • Item # 20RR54
  • Mfr. Model # GILS
  • Linear Grinding Machine, 5 HP, Voltage 440, 1 Amps AC, 3 Phase, 50/60 Hz, Disc Dia. (In.) 6, Disc Speed (RPM)...More

Tube/Pipe Polishing Module,4 HP,220/440V
  • SLUGGER
  • Tube/Pipe Polishing Module, 4 HP, 220/440V Tube/Pipe Polishing Module,4 HP,220/440V
  • Item # 20RR50
  • Mfr. Model # GXC
  • Tube/Pipe Polishing Module, 4 HP, Voltage 220/440, 1 Amps AC, 3 Phase, 50/60 Hz, Disc Dia. (In.) 3, Idler...More

Bench Belt Grinder,1.5 HP
  • FEIN
  • Bench Belt Grinder, 1.5 HP Bench Belt Grinder,1.5 HP
  • Item # 21VH71
  • Mfr. Model # 31343290010
  • Bench Belt Grinder, 1.5 HP, Voltage 120.0, 7.0/3.5 Amps AC, 1 Phase, 60 Hz, Disc Speed (RPM) 1720, Belt Size...More

Three Wheel Grinder,115 V,1 HP
  • DYNABRADE
  • Three Wheel Grinder, 115 V, 1 HP Three Wheel Grinder,115 V,1 HP
  • Item # 45J445
  • Mfr. Model # 64860
  • Three Wheel Grinder, 1 HP, Voltage 1151 Phase, 50/60 HzBelt Size (In.) 2 x 72, Belt SFPM 4000Overall Width...More

Three Wheel Grinder,460 V,3 HP
  • DYNABRADE
  • Three Wheel Grinder, 460 V, 3 HP Three Wheel Grinder,460 V,3 HP
  • Item # 45J448
  • Mfr. Model # 64863
  • Three Wheel Grinder, 3 HP, Voltage 4603 Phase, 50/60 HzBelt Size (In.) 2 x 72, Belt SFPM -Overall Width (In.)...More

Disc Sander,1-1/2 HP,12 in. dia.
  • JET
  • Disc Sander, 1-1/2 HP, 12 in. dia. Disc Sander,1-1/2 HP,12 in. dia.
  • Item # 36VE26
  • Mfr. Model # 708599K
  • Disc Sander, 1-1/2 HP, Voltage 115/230, 12/6 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed (RPM)...More

Disc Sander,115V,15 DT,60 Hz
  • POWERMATIC
  • Disc Sander, 115V, 15 DT, 60 Hz Disc Sander,115V,15 DT,60 Hz
  • Item # 45PD10
  • Mfr. Model # 1791291K
  • Disc Sander, 1-1/2 In. HP, Voltage 115, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed (RPM) 2375, Belt Size...More

Disc Sander,1HP,110V,20A
  • BAILEIGH INDUSTRIAL
  • Disc Sander, 1HP, 110V, 20A Disc Sander,1HP,110V,20A
  • Item # 31XU83
  • Mfr. Model # DBG-62
  • Disc Sander, 1 HP, Voltage 110, 20 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 6, Disc Speed (RPM) 2800, Belt...More

Belt Grinder,1-1/2HP,110V,20A
Disc Sander,2HP,220V,15A
  • BAILEIGH INDUSTRIAL
  • Disc Sander, 2HP, 220V, 15A Disc Sander,2HP,220V,15A
  • Item # 31XU84
  • Mfr. Model # DG-500
  • Disc Sander, 2 HP, Voltage 220, 15 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 20, Disc Speed (RPM) 1100, Belt...More

Belt Grinder,5 HP,220V
  • SLUGGER
  • Belt Grinder, 5 HP, 220V Belt Grinder,5 HP,220V
  • Item # 20RR63
  • Mfr. Model # GI 150 2H 2V
  • Belt Grinder, 5 HP, Voltage 220, 18.2 Amps AC, 3 Phase, 50/60 Hz, Disc Dia. (In.) 6, Disc Speed (RPM)...More

Belt Grinder,5 HP,440V
  • SLUGGER
  • Belt Grinder, 5 HP, 440V Belt Grinder,5 HP,440V
  • Item # 20RR61
  • Mfr. Model # GI 150 2H
  • Belt Grinder, 5 HP, Voltage 440, 9.1 Amps AC, 3 Phase, 50/60 Hz, Disc Dia. (In.) 6, Disc Speed (RPM)...More

Linear Grinding Machine,5 HP,220V
  • SLUGGER
  • Linear Grinding Machine, 5 HP, 220V Linear Grinding Machine,5 HP,220V
  • Item # 20RR55
  • Mfr. Model # GILS 2V
  • Linear Grinding Machine, 5 HP, Voltage 220, 1 Amps AC, 3 Phase, 50/60 Hz, Disc Dia. (In.) 6, Disc Speed (RPM)...More

Belt Grinder,5 HP,440V
  • SLUGGER
  • Belt Grinder, 5 HP, 440V Belt Grinder,5 HP,440V
  • Item # 20RR59
  • Mfr. Model # GI 150
  • Belt Grinder, 5 HP, Voltage 440, 9.1 Amps AC, 3 Phase, 50/60 Hz, Disc Dia. (In.) 6, Disc Speed (RPM) 3600,...More

Belt Grinder,5 HP,220V
  • SLUGGER
  • Belt Grinder, 5 HP, 220V Belt Grinder,5 HP,220V
  • Item # 20RR62
  • Mfr. Model # GI 150 2V
  • Belt Grinder, 5 HP, Voltage 220, 18.2 Amps AC, 3 Phase, 50/60 Hz, Disc Dia. (In.) 6, Disc Speed (RPM) 3600,...More

Belt Grinder,5 HP,220V,3 Phase
  • SLUGGER
  • Belt Grinder, 5 HP, 220V, 3 Phase Belt Grinder,5 HP,220V,3 Phase
  • Item # 20RR66
  • Mfr. Model # GIS 75 2V
  • Belt Grinder, 5 HP, Voltage 220, 18.2 Amps AC, 3 Phase, 50/60 Hz, Disc Dia. (In.) 3, Disc Speed (RPM) 3600,...More

Belt Grinder,5 HP,220V
  • SLUGGER
  • Belt Grinder, 5 HP, 220V Belt Grinder,5 HP,220V
  • Item # 20RR58
  • Mfr. Model # GI 75 2V
  • Belt Grinder, 5 HP, Voltage 220, 18.2 Amps AC, 3 Phase, 50/60 Hz, Disc Dia. (In.) 3, Disc Speed (RPM) 3600,...More

Belt Grinder,5 HP,220V
  • SLUGGER
  • Belt Grinder, 5 HP, 220V Belt Grinder,5 HP,220V
  • Item # 20RR57
  • Mfr. Model # GI 75 2H 2V
  • Belt Grinder, 5 HP, Voltage 220, 18.2 Amps AC, 3 Phase, 50/60 Hz, Disc Dia. (In.) 3, Disc Speed (RPM)...More

Belt Grinder,5 HP,440V
  • SLUGGER
  • Belt Grinder, 5 HP, 440V Belt Grinder,5 HP,440V
  • Item # 20RR56
  • Mfr. Model # GI 75 2H
  • Belt Grinder, 5 HP, Voltage 440, 9.1 Amps AC, 3 Phase, 50/60 Hz, Disc Dia. (In.) 3, Disc Speed (RPM) 3600,...More

Bench Grinder,12 In,6.7 FLA
  • DYNABRADE
  • Bench Grinder, 12 In, 6.7 FLA Bench Grinder,12 In,6.7 FLA
  • Item # 45J438
  • Mfr. Model # 67601
  • Bench Grinder, 1 HP, Voltage 230, 6.7 Amps AC, 1 Phase, Disc Dia. (In.) 12, Disc Speed (RPM) 1725, Disc Table...More

Bench Grinder,12 In,20 FLA
  • DYNABRADE
  • Bench Grinder, 12 In, 20 FLA Bench Grinder,12 In,20 FLA
  • Item # 45J439
  • Mfr. Model # 67602
  • Bench Grinder, 1-1/2 HP, Voltage 115, 20 Amps AC, 1 Phase, Disc Dia. (In.) 12, Disc Speed (RPM) 500-1725,...More

Three Wheel Grinder,230 V,1 HP
  • DYNABRADE
  • Three Wheel Grinder, 230 V, 1 HP Three Wheel Grinder,230 V,1 HP
  • Item # 45J446
  • Mfr. Model # 64861
  • Three Wheel Grinder, 1 HP, Voltage 2301 Phase, 50/60 HzBelt Size (In.) 2 x 72, Belt SFPM 4000Overall Width...More

Three Wheel Grinder,230 V,3 HP
  • DYNABRADE
  • Three Wheel Grinder, 230 V, 3 HP Three Wheel Grinder,230 V,3 HP
  • Item # 45J447
  • Mfr. Model # 64862
  • Three Wheel Grinder, 3 HP, Voltage 2303 Phase, 50/60 HzBelt Size (In.) 2 x 72, Belt SFPM -Overall Width (In.)...More

Versatility Grinder,230 V,1.5 HP
  • DYNABRADE
  • Versatility Grinder, 230 V, 1.5 HP Versatility Grinder,230 V,1.5 HP
  • Item # 45J444
  • Mfr. Model # 64905
  • Versatility Grinder, 1.5 HP, Voltage 2301 Phase, 50/60 HzBelt Size (In.) 2 x 72, Belt SFPM 4000Overall Width...More

Versatility Grinder,115 V,1.5 HP
  • DYNABRADE
  • Versatility Grinder, 115 V, 1.5 HP Versatility Grinder,115 V,1.5 HP
  • Item # 45J443
  • Mfr. Model # 64904
  • Versatility Grinder, 1.5 HP, Voltage 1151 Phase, 50/60 HzBelt Size (In.) 2 x 72, Belt SFPM 4000Overall Width...More

Bench Grinder,12 In,3.6 FLA
  • DYNABRADE
  • Bench Grinder, 12 In, 3.6 FLA Bench Grinder,12 In,3.6 FLA
  • Item # 45J442
  • Mfr. Model # 67605
  • Bench Grinder, 1-1/2 HP, Voltage 460, 3.6 Amps AC, 3 Phase, Disc Dia. (In.) 12, Disc Speed (RPM) 500-1725,...More

Versatility Grinder,460 V,3 HP
  • DYNABRADE
  • Versatility Grinder, 460 V, 3 HP Versatility Grinder,460 V,3 HP
  • Item # 45J452
  • Mfr. Model # 64903
  • Versatility Grinder, 3 HP, Voltage 4603 Phase, 50/60 HzBelt Size (In.) 2 x 72, Belt SFPM -Overall Width (In.)...More

Versatility Grinder,230 V,3 HP
  • DYNABRADE
  • Versatility Grinder, 230 V, 3 HP Versatility Grinder,230 V,3 HP
  • Item # 45J451
  • Mfr. Model # 64902
  • Versatility Grinder, 3 HP, Voltage 2303 Phase, 50/60 HzBelt Size (In.) 2 x 72, Belt SFPM -Overall Width (In.)...More

Versatility Grinder,230 V,1 HP
  • DYNABRADE
  • Versatility Grinder, 230 V, 1 HP Versatility Grinder,230 V,1 HP
  • Item # 45J450
  • Mfr. Model # 64901
  • Versatility Grinder, 1 HP, Voltage 2301 Phase, 50/60 HzBelt Size (In.) 2 x 72, Belt SFPM 4000Overall Width...More

Belt/Disc Sander,3/4 HP,2in x 42in Belt
  • JET
  • Belt/Disc Sander, 3/4 HP, 2in x 42in Belt Belt/Disc Sander,3/4 HP,2in x 42in Belt
  • Item # 48RJ29
  • Mfr. Model # 577014K
  • Belt/Disc Sander, 3/4 HP, Voltage 115, 6.2 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 8, Disc Speed (RPM) 3450,...More

Belt/Disc Sander,1/3 HP,1in x 42in Belt
  • JET
  • Belt/Disc Sander, 1/3 HP, 1in x 42in Belt Belt/Disc Sander,1/3 HP,1in x 42in Belt
  • Item # 48RJ28
  • Mfr. Model # 577013K
  • Belt/Disc Sander, 1/3 HP, Voltage 115, 6 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 8, Disc Speed (RPM) 1725,...More

Drum Sander,115/230V,15 DT,60 Hz
  • JET
  • Drum Sander, 115/230V, 15 DT, 60 Hz Drum Sander,115/230V,15 DT,60 Hz
  • Item # 45PD04
  • Mfr. Model # 708432K
  • Drum Sander, 1 In. HP, Voltage 115/230, 10.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) 12, Disc Speed (RPM)...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More