Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Below-the-Hook Lifting Suction Cups

9 results found that include 9 products

Results per page:  16 | 32 | 48
Vacuum Cup, Horizontal, Max. Lift Load Cap. (Lb.)
Multipurpose Lifter, Manual 360° Rotation/90° Tilt, Max.
  • POWR-GRIP
  • Multipurpose Lifter, Manual 360° Rotation/90° Tilt, Max. Lift Load Cap. (Lb.) 700, Number of Pads 4 Multipurpose Lifter, Manual 360° Rotation/90° Tilt, Max. Lift Load Cap. (Lb.) 700, Number of Pads 4
  • Multipurpose Lifter, Application Glass Handling, Load Movement Type Manual 360 Degrees Rotation/90 Degrees Tilt, Max. Lift Load Cap. (Lb.) 700, Number of Pads 4, Cup Dia. 11 In., Pad Spread Basic Configuration 28-1/4 In.L x 32-3/4 In.W, Extended Configuration 48-1/4 In.L x 67-1/2 In.W, Linear Configuration 78-1/4 In.L x 15-3/4 In.W, Power Requirements 12 VDC

  • Item # 2MDF6
  • Mfr. Model # MRT411LDC
  • Multipurpose Lifter, Application Glass Handling, Load Movement Type Manual 360 Degrees Rotation/90 Degrees...More

Ladder Lifter, Vertical, Max. Lift Load Cap. (Lb.)
Single Channel Lifter, Manual 180° Rotation/90° Tilt,&#x
  • POWR-GRIP
  • Single Channel Lifter, Manual 180° Rotation/90° Tilt, Max. Lift Load Cap. (Lb.) 700 Single Channel Lifter, Manual 180° Rotation/90° Tilt, Max. Lift Load Cap. (Lb.) 700
  • Single Channel Lifter, Application Glass Handling, Load Movement Type Manual 180 Degrees Rotation/90 Degrees Tilt, Max. Lift Load Cap. (Lb.) 700, Number of Pads 4, Cup Dia. 11 In., Pad Spread 51 In.L x 12 In.W, Power Requirements 12 VDC, Features Automatic Latching In Upright Position, Locking At 3 Position During Rotation, Low Vacuum Warning Light, On-Board Battery and Charger, Battery Energy Gauge, Vacuum Gauge, Vacuum Line Filter, Vacuum Reserve Tank

  • Item # 2MDF5
  • Mfr. Model # P11104DC
  • Single Channel Lifter, Application Glass Handling, Load Movement Type Manual 180 Degrees Rotation/90 Degrees...More

Flexible Lifter, Horizontal, Max. Lift Load Cap. (Lb.)
  • POWR-GRIP
  • Flexible Lifter, Horizontal, Max. Lift Load Cap. (Lb.) 1500, Number of Pads 5, 10" Flexible Lifter, Horizontal, Max. Lift Load Cap. (Lb.) 1500, Number of Pads 5, 10"
  • Flexible Lifter, Application Stone Handling, Load Movement Type Horizontal, Max. Lift Load Cap. (Lb.) 1500, Number of Pads 5, Cup Dia. 10 In., Pad Spread 63 In.L x 11 In.W to 89 In.L x 11 In.W, Power Requirements 5 scfm, 80 to 150 psi Compressed Air, Features Movable Vacuum Pad Mounts, Vacuum Reserve Tank, Vacuum Line Filter, Vacuum Gauge, Standards ASME B30.20-2006

  • Item # 2MDF7
  • Mfr. Model # FLEX5HV11AIR
  • Flexible Lifter, Application Stone Handling, Load Movement Type Horizontal, Max. Lift Load Cap. (Lb.) 1500,...More

Vacuum Lifter, Horizontal, Max. Lift Load Cap. (Lb.)&#
Vacuum Lifter, Horizontal, Max. Lift Load Cap. (Lb.)&#
  • POWR-GRIP
  • Vacuum Lifter, Horizontal, Max. Lift Load Cap. (Lb.) 1200, Number of Pads 6, 10" Vacuum Lifter, Horizontal, Max. Lift Load Cap. (Lb.) 1200, Number of Pads 6, 10"
  • Vacuum Lifter, Application Sheet Metal, General Materials, Load Movement Type Horizontal, Max. Lift Load Cap. (Lb.) 1200, Number of Pads 6, Cup Dia. 10 In., Pad Spread 41 In. x 112 In., Power Requirements 120VAC, Features Blow Off for Quick Release, Standards ASME, ISO9001

  • Item # 49JZ48
  • Mfr. Model # FLEXRL6HV11AC
  • Vacuum Lifter, Application Sheet Metal, General Materials, Load Movement Type Horizontal, Max. Lift Load Cap....More

Vacuum Lifter, 90° Tilt, Max. Lift Load Cap. (Lb.&
  • POWR-GRIP
  • Vacuum Lifter, 90° Tilt, Max. Lift Load Cap. (Lb.) 1500, Number of Pads 10, 10" Vacuum Lifter, 90° Tilt, Max. Lift Load Cap. (Lb.) 1500, Number of Pads 10, 10"
  • Vacuum Lifter, Application Stone Handling, Load Movement Type 90 Degrees Tilt, Max. Lift Load Cap. (Lb.) 1500, Number of Pads 10, Cup Dia. 10 In., Pad Spread 23-3/4 In. x 74-3/4 In., Power Requirements Compressed Air, Features Individual Pad Shut Off, Standards ASME, ISO9001

  • Item # 49JZ50
  • Mfr. Model # PT10FS10TAIR
  • Vacuum Lifter, Application Stone Handling, Load Movement Type 90 Degrees Tilt, Max. Lift Load Cap. (Lb.)...More

Vacuum Lifter, Manual 360° Rotation/90° Tilt, Max.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More