Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Below-the-Hook Lifting Suction Cups

10 results found that include 13 products

Filter Results By

Results per page:  16 | 32 | 48
  • CALDWELL
  • Multiple product options available

    Using suction cups (a.k.a. vacuum cups) to lift material (e.g. glass windows, stone slabs, etc.), these lifters can be attached to forklifts, cranes, or hoists.

    Multiple product options available

Single Channel Lifter, Manual 180° Rotation/90° Tilt,&#x
  • WOOD'S POWR-GRIP
  • Single Channel Lifter, Application Glass Handling, Load Movement Type Manual 180 Degrees Rotation/90 Degrees Tilt, Max. Lift Load Cap. (Lb.) 700, Number of Pads 4, Cup Dia. 11 In., Pad Spread 51 In.L x 12 In.W, Power Requirements 12 VDC, Features Automatic Latching In Upright Position, Locking At 3 Position During Rotation, Low Vacuum Warning Light, On-Board Battery and Charger, Battery Energy Gauge, Vacuum Gauge, Vacuum Line Filter, Vacuum Reserve Tank

  • Item # 2MDF5
  • Mfr. Model # P11104DC
  • Single Channel Lifter, Application Glass Handling, Load Movement Type Manual 180 Degrees Rotation/90 Degrees...More

Multipurpose Lifter, Manual 360° Rotation/90° Tilt, Max.
  • WOOD'S POWR-GRIP
  • Multipurpose Lifter, Application Glass Handling, Load Movement Type Manual 360 Degrees Rotation/90 Degrees Tilt, Max. Lift Load Cap. (Lb.) 700, Number of Pads 4, Cup Dia. 11 In., Pad Spread Basic Configuration 28-1/4 In.L x 32-3/4 In.W, Extended Configuration 48-1/4 In.L x 67-1/2 In.W, Linear Configuration 78-1/4 In.L x 15-3/4 In.W, Power Requirements 12 VDC

  • Item # 2MDF6
  • Mfr. Model # MRT411LDC
  • Multipurpose Lifter, Application Glass Handling, Load Movement Type Manual 360 Degrees Rotation/90 Degrees...More

Ladder Lifter, Vertical, Max. Lift Load Cap. (Lb.)
Flexible Lifter, Horizontal, Max. Lift Load Cap. (Lb.)
  • WOOD'S POWR-GRIP
  • Flexible Lifter, Application Stone Handling, Load Movement Type Horizontal, Max. Lift Load Cap. (Lb.) 1500, Number of Pads 5, Cup Dia. 10 In., Pad Spread 63 In.L x 11 In.W to 89 In.L x 11 In.W, Power Requirements 5 scfm, 80 to 150 psi Compressed Air, Features Movable Vacuum Pad Mounts, Vacuum Reserve Tank, Vacuum Line Filter, Vacuum Gauge, Standards ASME B30.20-2006

  • Item # 2MDF7
  • Mfr. Model # FLEX5HV11AIR
  • Flexible Lifter, Application Stone Handling, Load Movement Type Horizontal, Max. Lift Load Cap. (Lb.) 1500,...More

Vacuum Lifter, Horizontal, Max. Lift Load Cap. (Lb.)&#
  • WOOD'S POWR-GRIP
  • Vacuum Lifter, Application Sheet Metal, General Materials, Load Movement Type Horizontal, Max. Lift Load Cap. (Lb.) 1200, Number of Pads 6, Cup Dia. 10 In., Pad Spread 41 In. x 112 In., Power Requirements 120VAC, Features Blow Off for Quick Release, Standards ASME, ISO9001

  • Item # 49JZ48
  • Mfr. Model # FLEXRL6HV11AC
  • Vacuum Lifter, Application Sheet Metal, General Materials, Load Movement Type Horizontal, Max. Lift Load Cap....More

Vacuum Lifter, Manual 360° Rotation/90° Tilt, Max.
Vacuum Lifter, 90° Tilt, Max. Lift Load Cap. (Lb.&
  • WOOD'S POWR-GRIP
  • Vacuum Lifter, Application Stone Handling, Load Movement Type 90 Degrees Tilt, Max. Lift Load Cap. (Lb.) 1500, Number of Pads 10, Cup Dia. 10 In., Pad Spread 23-3/4 In. x 74-3/4 In., Power Requirements Compressed Air, Features Individual Pad Shut Off, Standards ASME, ISO9001

  • Item # 49JZ50
  • Mfr. Model # PT10FS10TAIR
  • Vacuum Lifter, Application Stone Handling, Load Movement Type 90 Degrees Tilt, Max. Lift Load Cap. (Lb.)...More

Vacuum Cup, Horizontal, Max. Lift Load Cap. (Lb.)
Vacuum Lifter, Horizontal, Max. Lift Load Cap. (Lb.)&#
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More