Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Below-the-Hook Lifting Magnets

13 Results Found that Include 52 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • DAYTON
  • Lifting Magnet Lifting Magnet
  • Multiple product options available

    Multiple product options available

Lifting Magnet,660 lb Flat,300 lb Round
  • TECHNIKS
  • Lifting Magnet, 660 lb Flat, 300 lb Round Lifting Magnet,660 lb Flat,300 lb Round
  • Item # 35YJ70
  • Mfr. Model # ELM-300
  • Rare Earth Lifting Magnet, Magnet Activation Locking On/Off Handle, Magnet Material Neodymium, Max. Rated...More

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Lifting Magnet Lifting Magnet
  • Multiple product options available

    Multiple product options available

Lifting Magnet, 1600 lb.
  • SUBURBAN
  • Lifting Magnet, 1600 lb. Lifting Magnet, 1600 lb.
  • Item # 45PH65
  • Mfr. Model # LM-1600
  • Lifting Magnet, Magnet Activation Full Width Roller Cam, Max. Rated Flat Capacity 1600 lb., Overall Height...More

Remote Lift Magnet,RareEarth,600lb Cap
  • MAG-MATE
  • Remote Lift Magnet, RareEarth, 600lb Cap Remote Lift Magnet,RareEarth,600lb Cap
  • Item # 29EZ41
  • Mfr. Model # DLR0600
  • Remote Lift Magnet, Magnet Activation On/Off Crane Activated, Magnet Material Rare Earth, Max. Rated Flat...More

Lifting Magnet, 3000 lb.
  • SUBURBAN
  • Lifting Magnet, 3000 lb. Lifting Magnet, 3000 lb.
  • Item # 45PH66
  • Mfr. Model # LM-3000
  • Lifting Magnet, Magnet Activation Full Width Roller Cam, Max. Rated Flat Capacity 3000 lb., Overall Height...More

Lift Magnet Adaptor,4 In OAL
  • MAG-MATE
  • Lift Magnet Adaptor, 4 In OAL Lift Magnet Adaptor,4 In OAL
  • Item # 38V891
  • Mfr. Model # VLLUG1
  • Lift Magnet Adaptor, Overall Height 5 In., Overall Length 4 In., Overall Width 5 In., Features Stainless...More

Lifting Magnet, 800 lb.
  • SUBURBAN
  • Lifting Magnet, 800 lb. Lifting Magnet, 800 lb.
  • Item # 45PH67
  • Mfr. Model # LM-800
  • Lifting Magnet, Magnet Activation Full Width Roller Cam, Max. Rated Flat Capacity 800 lb., Overall Height...More

Results per page:  16 | 32 | 48

Get below-the-hook lifting magnets at Grainger to help safely lift and transfer steel and iron without slings, hooks, or cables. Use a lifting magnet individually or in series with a spreader beam. A rare earth magnet can help reduce the chance of dropping a load due to a power failure and can be used on both flat and round surfaces. Help easily handle steel plates, billets, blocks, containers and more with below-the-hook lifting magnets at Grainger!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More