Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Below-the-Hook Lifting Accessories

12 Results Found that Include 22 Products

Results per page:  16 | 32 | 48
Beam Clamp,Manual,20,000 lb.
  • HARRINGTON
  • Beam Clamp, Manual, 20,000 lb. Beam Clamp
  • Item # 6HJH8
  • Mfr. Model # UBC100
  • Beam Clamp, Operation Manual, Safe Working Load 20,000 lb., Jaw Capacity 6 to 13-1/4 In., Locking Type Bowma...More

  • Category : Plate and Beam Lifting Clamps
  • TM

    Grainger Choice

  • DAYTON
  • Plate Clamp Plate Clamp
  • Multiple product options available

    Multiple product options available

  • Category : Plate and Beam Lifting Clamps
Manhole Sleeve Lifter, 1000 lb., 12" to 30", Clam
Pipe Pick, 3000 lb., Pipe Lifting Hole Diameter 2",&#x
Dog Point Lifting Pads, 18", Steel, For Use With
Concrete Grab, Polyurethane, 550 lb., Load Width 1-3/16&quo
10m Professional Tagline with 25mm Cable Dia., Red/Silver
10m Professional Tagline with 50mm Cable Dia., Red/Silver
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More