Skip Content

Below-the-Hook Lifting Accessories

17 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Battery Lifting Beam, Adjustable Length, 4800 lb., Max. Spread 42", Min. Spread 30", Headroom 39"

    Brand
    CALDWELL
    Item #
    8N230
    Mfr. Model #
    36E-2.4
    Battery Lifting Beam, Adjustable Length, 4800 lb., Max. Spr
    Web Price $607.00 / each
  • Beam Clamp, Manual, 20,000 lb.

    Brand
    HARRINGTON
    Item #
    6HJH8
    Mfr. Model #
    UBC100
    Beam Clamp,Manual,20,000 lb.
    Web Price $624.00 / each
  • Pipe Pick, 3000 lb., Pipe Lifting Hole Diameter 2", Min. Pipe Inside Diameter 12"

    Brand
    CALDWELL
    Item #
    5NVU1
    Mfr. Model #
    CPP - 1.5
    Pipe Pick, 3000 lb., Pipe Lifting Hole Diameter 2",&#x
    Web Price $671.00 / each
  • Narrow Coil Hook, 1000 lb., Throat Height 14-1/2", Max. Coil Width 12"

    Brand
    CALDWELL
    Item #
    5XAY8
    Mfr. Model #
    82NC-1/2-12
    Narrow Coil Hook, 1000 lb., Throat Height 14-1/2",
    Web Price $626.00 / each
  • Plate Clamp, Steel, 2 ton

    Brand
    RENFROE
    Item #
    48GP82
    Mfr. Model #
    LA-02.00-A
    Plate Clamp,Steel,2 ton
    Web Price $624.00 / each
  • Plate Clamp, 1320 to 6600 lb, 0 to 1-1/4In

    Brand
    DAYTON
    Item #
    22NC09
    Mfr. Model #
    22NC09
    Plate Clamp,1320 to 6600 lb,0 to 1-1/4In
    Web Price $602.00 / each
  • Plate Clamp, 440 to 2200 lb, 0 to 3/4 In

    Brand
    DAYTON
    Item #
    22NC10
    Mfr. Model #
    22NC10
    Plate Clamp,440 to 2200 lb,0 to 3/4 In
    Web Price $668.00 / each
  • Plate Clamp, 4000 lb, Vertical, 0 to 1 In

    Brand
    RENFROE
    Item #
    36G556
    Mfr. Model #
    FR-02.00-A
    Plate Clamp,4000 lb,Vertical,0 to 1 In
    Web Price $674.00 / each
  • Plate Clamp, 1000 lb, Horizontal, PK2

    Brand
    RENFROE
    Item #
    36G569
    Mfr. Model #
    LHC-00.50-A
    Plate Clamp,1000 lb,Horizontal,PK2
    Web Price $678.00 / pkg. of 2
  • Plate Clamp, 1000 lb, Vertical, 0 to 3/4 In

    Brand
    RENFROE
    Item #
    36G576
    Mfr. Model #
    SCPA-00.50-A
    Plate Clamp,1000 lb,Vertical,0 to 3/4 In
    Web Price $675.00 / each
  • Plate Clamp, Steel, 1 ton

    Brand
    RENFROE
    Item #
    48GP81
    Mfr. Model #
    LPA-01.00-A
    Plate Clamp,Steel,1 ton
    Web Price $659.00 / each
  • Plate Clamp, 1500 lb, Horizontal, PK2

    Brand
    RENFROE
    Item #
    36G570
    Mfr. Model #
    LHC-00.75-A
    Plate Clamp,1500 lb,Horizontal,PK2
    Web Price $690.00 / pkg. of 2
  • Concrete Grab, Polyurethane, 550 lb., Load Width 1-3/16" to 5-1/2", Headroom 13-1/2" to 29-1/2"

    Brand
    CALDWELL
    Item #
    5NVP6
    Mfr. Model #
    172-1/4
    Concrete Grab, Polyurethane, 550 lb., Load Width 1-3/16&quo
    Web Price $693.00 / each
  • 7m Professional Tagline with 25mm Cable Dia., Red/Silver

    Brand
    TAGATTACH
    Item #
    48RC38
    Mfr. Model #
    25GR7
    7m Professional Tagline with 25mm Cable Dia., Red/Silver
    Web Price $608.00 / each
  • 7m Professional Tagline with 50mm Cable Dia., Red/Silver

    Brand
    TAGATTACH
    Item #
    48RC37
    Mfr. Model #
    50GR7
    7m Professional Tagline with 50mm Cable Dia., Red/Silver
    Web Price $634.00 / each
  • Narrow Coil Hook, 2000 lb., Throat Height 17-1/2", Max. Coil Width 8"

    Brand
    CALDWELL
    Item #
    5XAY9
    Mfr. Model #
    82NC-1-8
    Narrow Coil Hook, 2000 lb., Throat Height 17-1/2",
    Web Price $604.00 / each
  • Battery Lifting Beam, Fixed Length, 7000 lb., Max. Spread 36", Min. Spread 36", Headroom 30"

    Brand
    CALDWELL
    Item #
    8RH01
    Mfr. Model #
    36-3.5
    Battery Lifting Beam, Fixed Length, 7000 lb., Max. Spread&#
    Web Price $621.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More